Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Eye Protection and Accessories

69 Results Found that Include 259 Products

Results per page:  16 | 32 | 48
  • BOLLE SAFETY
  • Bolle Safety OTG Frame Safety Glasses Bolle Safety OTG Frame Safety Glasses
  • Multiple product options available

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in the workplace. They also fit over prescription eyewear to provide high-impact protection.

    Antifog–Glasses meets ANSI Z87.1-2010 standards and resist fogging for a minimum of 8 seconds at 100°C.

    Scratch-Resistant–Resists surface damage by fine particles and meets ANSI Z87.1-2010 standards.

    Hydrophobic–Designed to resist water and dirty marks in humid environments.

    ESP–Helps to reduce dazzle and the harmful effects of blue light.

    Comfort and style are both critical factors leading the design in these safety glasses. They are engineered to offer mechanical strength and personal protection in...More

  • Category : Safety Glasses
  • CARHARTT
  • Carhartt Full Frame Safety Glasses Carhartt Full Frame Safety Glasses
  • Multiple product options available

    Carbondale–These safety glasses feature stylish clean lines and a two-tone frame with flexible, dual-injected temples.Carthage–These safety glasses feature anti-fog...More

  • Category : Safety Glasses
Anti-Fog, Anti-Static, Scratch-Resistant OTG Goggles, Clear Lens
Lens Cleaning Tissue, Tissue Size 8" x 5", Tissue
Anti-Fog Dual Pane Goggle, Clear Lens Color
  • PYRAMEX
  • Anti-Fog Dual Pane Goggle, Clear Lens Color Dual Pane Goggle
  • Item # 23Y655
  • Mfr. Model # GB6410SDT
  • Dual Pane Goggle, Indirect Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Lens Material...More

  • Category : Protective Goggles
  • CREWS
  • Crews Frameless Safety Glasses Crews Frameless Safety Glasses
  • Multiple product options available

    Crews frameless lens designs offer protection, comfort, and an uninhibited field of vision. Offers a close orbital seal for increased protection. Rugged,...More

  • Category : Safety Glasses
Lens Anti-Fog Cleaner,PK2
Anti-Fog, Scratch-Resistant Impact Resistant Goggles, Smoke Lens
  • BODY GLOVE
  • Body Glove Wraparound Frame Safety Glasses Body Glove Wraparound Frame Safety Glasses
  • Multiple product options available

    These safety glasses feature a bold frame, which is designed to offer affordable, stylish clarity in work and recreational applications. The tough, polycarbonate lenses...More

  • Category : Safety Glasses
Anti-Fog, Scratch-Resistant Dust Goggle, Clear Lens Color
  • BOLLE SAFETY
  • Anti-Fog, Scratch-Resistant Dust Goggle, Clear Lens Color Dust Goggles
  • Item # 20V722
  • Mfr. Model # 40091
  • Dust Goggle, Direct Venting, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color...More

  • Category : Protective Goggles
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More