Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Extra Long Drill Bits

18 results found that include 1,212 products

Filter Results By

Branch Availability
Drill Bit Grouping
Item
Drill Bit Dimension Type
Drill Bit Size
Decimal Equivalent
Drill Bit Point Angle
Drill Bit Material
Drill Bit Finish
Shank Type
Flute Type
Coolant Through
Overall Length
Brand
Price
Shop By
Results per page:  16 | 32 | 48
High Speed Steel Extra Long Drill Bits, Black Oxide Fi
  • TM

    Grainger Choice

  • Multiple product options available

    Great for use in places where regular-length bits cannot reach, these extra-long bits are also suitable for deep-drilling applications. Made of heat-resistant, long-lasting high speed steel, they're capable of cutting through extremely hard materials. The black oxide finish resists corrosion and enhances durability.

    Multiple product options available

High Speed Steel Extra Long Drill Bits, Bright Finish
Carbide-Tipped Extra Long Drill Bits, Uncoated Finish
Solid Carbide Extra Long Drill Bits, TiAlN Finish
Solid Carbide Extra Long Drill Bits
Solid Carbide Extra Long Drill Bits, TiNAl Finish
Solid Carbide Extra Long Drill Bits, Uncoated Finish
Solid Carbide Extra Long Drill Bits, TiNAl/AlCrN Finish
Solid Carbide Extra Long Drill Bits, WD1 Finish
  • Multiple product options available

    Great for use in places where regular-length bits cannot reach, these extra-long bits are also suitable for deep-drilling applications. Heat-resistant solid carbide offers greater rigidity than high speed steel. The multilayer WD1™ coating is harder and more heat-resistant than TiAlN, making these bits compatible with difficult-to-machine materials.

    Multiple product options available

Solid Carbide Extra Long Drill Bit, 8.10mm, AlTiN Nano
Solid Carbide Extra Long Drill Bit, 8.10mm, AlTiN Nano
  • KYOCERA
  • Extra Long Drill Bit, Metric, Drill Bit Size 8.10mm, Decimal Equivalent 0.3189, Drill Bit Point Angle 135 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish AlTiN Nano, Shank Type Straight, Flute Type Spiral, Coolant Through Yes, Overall Length 160.00mm, Flute Length 105.30mm, Cutting Direction Right Hand, Grade Sub Micron Grain Carbide, Shank Dia. 10.00mm, Number of Flutes 2, Point Type Six Facet, List Number 865, Metalworking

  • Item # 54HJ81
  • Mfr. Model # 865-3189AG4146
  • Extra Long Drill Bit, Metric, Drill Bit Size 8.10mm, Decimal Equivalent 0.3189, Drill Bit Point Angle 135...More

Solid Carbide Extra Long Drill Bit, 10.50mm, AlTiN Nano
Solid Carbide Extra Long Drill Bit, 10.50mm, AlTiN Nano
  • KYOCERA
  • Extra Long Drill Bit, Metric, Drill Bit Size 10.50mm, Decimal Equivalent 0.4134, Drill Bit Point Angle 135 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish AlTiN Nano, Shank Type Straight, Flute Type Spiral, Coolant Through Yes, Overall Length 190.00mm, Flute Length 136.50mm, Cutting Direction Right Hand, Grade Sub Micron Grain Carbide, Shank Dia. 12.00mm, Number of Flutes 2, Point Type Six Facet, List Number 865, Metalworking

  • Item # 54HK11
  • Mfr. Model # 865-4134AG5374
  • Extra Long Drill Bit, Metric, Drill Bit Size 10.50mm, Decimal Equivalent 0.4134, Drill Bit Point Angle 135...More

Solid Carbide Extra Long Drill Bit, 8.20mm, AlTiN Nano
Solid Carbide Extra Long Drill Bit, 8.20mm, AlTiN Nano
  • KYOCERA
  • Extra Long Drill Bit, Metric, Drill Bit Size 8.20mm, Decimal Equivalent 0.3228, Drill Bit Point Angle 135 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish AlTiN Nano, Shank Type Straight, Flute Type Spiral, Coolant Through Yes, Overall Length 160.00mm, Flute Length 106.60mm, Cutting Direction Right Hand, Grade Sub Micron Grain Carbide, Shank Dia. 10.00mm, Number of Flutes 2, Point Type Six Facet, List Number 865, Metalworking

  • Item # 54HJ88
  • Mfr. Model # 865-3228AG4197
  • Extra Long Drill Bit, Metric, Drill Bit Size 8.20mm, Decimal Equivalent 0.3228, Drill Bit Point Angle 135...More

Solid Carbide Extra Long Drill Bit, 5.90mm, AlTiN
Solid Carbide Extra Long Drill Bit, 5.90mm, AlTiN
  • KYOCERA
  • Extra Long Drill Bit, Metric, Drill Bit Size 5.90mm, Decimal Equivalent 0.2323, Drill Bit Point Angle 135 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish AlTiN, Shank Type Straight, Flute Type Spiral, Coolant Through Yes, Overall Length 120.00mm, Flute Length 76.70mm, Cutting Direction Right Hand, Grade Sub Micron Grain Carbide, Shank Dia. 6.00mm, Number of Flutes 2, Point Type Six Facet, List Number 865, Metalworking

  • Item # 54HJ62
  • Mfr. Model # 865-2323AG3020
  • Extra Long Drill Bit, Metric, Drill Bit Size 5.90mm, Decimal Equivalent 0.2323, Drill Bit Point Angle 135...More

Solid Carbide Extra Long Drill Bit, 11.00mm, AlTiN Nano
Solid Carbide Extra Long Drill Bit, 11.00mm, AlTiN Nano
  • KYOCERA
  • Extra Long Drill Bit, Metric, Drill Bit Size 11.00mm, Decimal Equivalent 0.4331, Drill Bit Point Angle 135 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish AlTiN Nano, Shank Type Straight, Flute Type Spiral, Coolant Through Yes, Overall Length 200.00mm, Flute Length 143.00mm, Cutting Direction Right Hand, Grade Sub Micron Grain Carbide, Shank Dia. 12.00mm, Number of Flutes 2, Point Type Six Facet, List Number 865, Metalworking

  • Item # 54HK16
  • Mfr. Model # 865-4331AG5630
  • Extra Long Drill Bit, Metric, Drill Bit Size 11.00mm, Decimal Equivalent 0.4331, Drill Bit Point Angle 135...More

Solid Carbide Extra Long Drill Bit, 8.00mm, Altima
Solid Carbide Extra Long Drill Bits, Altima Finish
  • M.A. FORD
  • Great for use in places where regular-length bits cannot reach, these extra-long bits can also be used for deep-drilling applications. Heat-resistant solid carbide offers greater rigidity than high speed steel. The ALtima® coating adds strength, making these bits suitable for use on difficult-to-machine materials, such as hardened steel and titanium alloy.

  • Item # 42CP92
  • Mfr. Model # 2XDCE3150A
  • Extra Long Drill Bit, Metric, Drill Bit Size 8.00mm, Decimal Equivalent 0.3150, Drill Bit Point Angle 140...More

High Speed Steel Extra Long Drill Bits
  • Multiple product options available

    Great for use in places where regular-length bits cannot reach, these extra-long bits are also suitable for deep-drilling applications. Made of heat-resistant, long-lasting high speed steel, they're capable of cutting through extremely hard materials.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More