Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Exit Sign and Light Combinations

16 results found that include 63 products

Filter Results By

Branch Availability
Fixture Wattage
Lamp Type
Letter Color
Number of Faces
Housing Color
Housing Material
Depth
Height
Width
Battery Type
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Exit Sign,ABS,LED ,2W,9-1/2in. H,Red
  • TM

    Grainger Choice

  • LUMAPRO
  • Exit Sign, ABS, LED , 2W, 9-1/2in. H, Red

    Exit Sign,ABS,LED ,2W,9-1/2in. H,Red
  • Item # 40CP85
  • Mfr. Model # 40CP85
  • Exit Sign with Emergency Lights, Fixture Wattage 2, Lamp Type LED , Letter Color Red, Number of Faces 1 or 2,...More

Exit Sign,ABS,LED ,2W,9-9/16in. H,Red
  • TM

    Grainger Choice

  • LUMAPRO
  • Exit Sign, ABS, LED , 2W, 9-9/16in. H, Red

    Exit Sign,ABS,LED ,2W,9-9/16in. H,Red
  • Item # 40CP86
  • Mfr. Model # 40CP86
  • Exit Sign with Emergency Lights, Fixture Wattage 2, Lamp Type LED , Letter Color Red, Number of Faces 1 or 2,...More

Exit Sign,ABS,LED/Incandescent,12W,Red
  • TM

    Grainger Choice

  • LUMAPRO
  • Exit Sign, ABS, LED/Incandescent, 12W, Red

    Exit Sign,ABS,LED/Incandescent,12W,Red
  • Item # 40CP82
  • Mfr. Model # 40CP82
  • Exit Sign with Emergency Lights, Fixture Wattage 12, Lamp Type LED/Incandescent, Letter Color Red, Number of...More

Exit Sign,Steel,Incandescent,9W,Red
  • TM

    Grainger Choice

  • LUMAPRO
  • Exit Sign, Steel, Incandescent, 9W, Red

    Exit Sign,Steel,Incandescent,9W,Red
  • Item # 40CP83
  • Mfr. Model # 40CP83
  • Exit Sign with Emergency Lights, Fixture Wattage 9, Lamp Type Incandescent, Letter Color Red, Number of Faces...More

  • TM

    Grainger Choice

  • LUMAPRO
  • Exit Sign with Emergency Lights

    Exit Sign with Emergency Lights
  • Multiple product options available

    Multiple product options available

Exit Sign,ABS,LED ,2W,9-9/16in. H,Green
  • TM

    Grainger Choice

  • LUMAPRO
  • Exit Sign, ABS, LED , 2W, 9-9/16in. H, Green

    Exit Sign,ABS,LED ,2W,9-9/16in. H,Green
  • Item # 40CP87
  • Mfr. Model # 40CP87
  • Exit Sign with Emergency Lights, Fixture Wattage 2, Lamp Type LED , Letter Color Green, Number of Faces 1 or...More

Exit Sign,ABS,LED ,2W,14in. H,Red
  • TM

    Grainger Choice

  • LUMAPRO
  • Exit Sign, ABS, LED , 2W, 14in. H, Red

    Exit Sign,ABS,LED ,2W,14in. H,Red
  • Item # 40CP84
  • Mfr. Model # 40CP84
  • Exit Sign with Emergency Lights, Fixture Wattage 2, Lamp Type LED , Letter Color Red, Number of Faces 1 or 2,...More

Exit Sign with Emergency Lights,2.5W,Red
  • ACCUFORM SIGNS
  • Exit Sign with Emergency Lights, 2.5W, Red

    Exit Sign with Emergency Lights,2.5W,Red
  • Item # 41CN06
  • Mfr. Model # PLC447
  • Exit Sign with Emergency Lights, Fixture Wattage 2.5, Lamp Type LED, Letter Color Red, Number of Faces 1,...More

Results per page:  16 | 32 | 48

Emergency exit sign and light combinations from Grainger include 120V LED- and LED/Krypton-lit EXIT signs offered with and without battery back-up. Letters are 6"H and your choice of red or green. You'll also find exit sign and emergency light combinations, which have emergency floodlights attached to help provide light for the path of egress. Help ensure your building exits are clearly marked with emergency exit sign and light combinations from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More