Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Evidence Bags and Collection Kits

16 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Equilock Locking Seal,Red,PK100
  • CORTECH
  • Equilock Locking Seal, Red, PK100 Equilock Locking Seal,Red,PK100
  • Item # 13G480
  • Mfr. Model # PCEQ1057C
  • Pull-Tight Locking Seal, Equilock, Color Red, Length 10 In., Width 1/8 In. dia., Material Polypropylene...More

Cinch-up Locking Seal,Blue,PK100
Cinch-up Locking Seal,Green,PK100
Cinch-up Locking Seal,Yellow,PK100
Evidence Pouch,9 x 12 In,Clear
Evidence Bag,Dual Sided,8 x 5 In,PK100
  • CORTECH
  • Evidence Bag, Dual Sided, 8 x 5 In, PK100 Evidence Bag,Dual Sided,8 x 5 In,PK100
  • Item # 3YMK2
  • Mfr. Model # C-3-2050
  • Evidence Bag, Dual Sided, Color Clear, Thickness 0.04 mil, Length 8 In., Width 5 In., For Use With Collecting...More

Evidence Bag,Dual Sided,12 x 9 In,PK100
Cinch-up Locking Seal,Red,PK100
Strong Locker,22 x 36 x 4 In,Royal Blue
Evidence Pouch,9 x 12 In,Yellow
Basic Traffic Sketching Kit
Strong Box,10 x 16-1/4 x 11 In,Ryl Blue
Strong Locker,22 x 29 x 4 In,Royal Blue
Form Holder,Silver
Strong Box,10 x 16-1/4 x 11 In,Black
Master Crime Scene Sketching Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More