Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

EVAC-CHAIR

12 products found

Filter Results By

Product Categories

Viewing as

List
  • Aluminum Stair Chair with 400 lb. Weight Capacity, Blue Textured Frame With Yellow Hammock and Headr

    Brand
    EVAC-CHAIR
    Item #
    4WLZ8
    Mfr. Model #
    600H
    Aluminum Stair Chair with 400 lb. Weight Capacity, Blue
    Web Price $2,923.00 / each
  • Aluminum Stair Chair with 400 lb. Weight Capacity, Blue Textured Frame With Yellow Hammock and Headr

    Brand
    EVAC-CHAIR
    Item #
    4WLZ7
    Mfr. Model #
    MK4-300H
    Aluminum Stair Chair with 400 lb. Weight Capacity, Blue
    Web Price $2,569.00 / each
  • Rescue Mat, 660 lb, 24 In W, 83 In L

    Brand
    EVAC-CHAIR
    Item #
    14H659
    Mfr. Model #
    220M
    Rescue Mat, 660 lb, 24 In W, 83 In L
    Web Price $368.50 / each
  • Aluminum Stair Chair with 440 lb. Weight Capacity, Blue/Yellow

    Brand
    EVAC-CHAIR
    Item #
    52WU50
    Mfr. Model #
    220H
    Aluminum Stair Chair with 440 lb. Weight Capacity, Blue
    Web Price $1,416.00 / each
  • Steel Wall Bracket, For Use With 4WLZ7, 4WLZ8, 1 EA

    Brand
    EVAC-CHAIR
    Item #
    4WMA4
    Mfr. Model #
    305
    Steel Wall Bracket, For Use With 4WLZ7, 4WLZ8, 1 EA
    Web Price $29.80 / each
  • LED Hands Free Light, Plastic, Yellow, 3.50"

    Brand
    EVAC-CHAIR
    Item #
    33L463
    Mfr. Model #
    EVACUAID
    LED Hands Free Light, Plastic, Yellow, 3.50"
    Web Price $235.50 / each
  • Rescue Seat, 20-1/2 In W, 1 In H, Yellow

    Brand
    EVAC-CHAIR
    Item #
    4WMA3
    Mfr. Model #
    311
    Rescue Seat, 20-1/2 In W, 1 In H, Yellow
    Web Price $360.50 / each
  • Rescue Sheet, 900 lb, 36 In W, 75 In L

    Brand
    EVAC-CHAIR
    Item #
    14H658
    Mfr. Model #
    220
    Rescue Sheet, 900 lb, 36 In W, 75 In L
    Web Price $293.00 / each
  • Aluminum Stair Chair with 500 lb. Weight Capacity, Blue/Yellow

    Brand
    EVAC-CHAIR
    Item #
    52WU49
    Mfr. Model #
    500H
    Aluminum Stair Chair with 500 lb. Weight Capacity, Blue
    Web Price $4,938.00 / each
  • Cushioned Seat, For Use With 4WLZ7, 4WLZ8, 1 EA

    Brand
    EVAC-CHAIR
    Item #
    4WMA2
    Mfr. Model #
    310
    Cushioned Seat, For Use With 4WLZ7, 4WLZ8, 1 EA
    Web Price $475.00 / each
  • Rescue Mat, 900 lb, 52 In W, 89 In L

    Brand
    EVAC-CHAIR
    Item #
    14H657
    Mfr. Model #
    220P
    Rescue Mat, 900 lb, 52 In W, 89 In L
    Web Price $743.00 / each
  • Stainless Steel Stair Chair with 350 lb. Weight Capacity, Yellow

    Brand
    EVAC-CHAIR
    Item #
    4WLZ9
    Mfr. Model #
    700H
    Stainless Steel Stair Chair with 350 lb. Weight Capacity,&#
    Web Price $4,057.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More