Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Color
Mixing Ratio
Temp. Range (F)
Container Type
Type
Work Life
Brand
Price
Shop By
Ratings

Epoxy

87 Results Found that Include 257 Products

Results per page:  16 | 32 | 48
  • DEVCON
  • Epoxy Epoxy
  • Multiple product options available

    Multiple product options available

Adhesive,Epoxy,Hysol E-20HP,50mL
  • LOCTITE
  • Adhesive, Epoxy, Hysol E-20HP, 50mL Adhesive,Epoxy,Hysol E-20HP,50mL
  • Item # 4UK09
  • Mfr. Model # 29314
  • Epoxy Adhesive, Hysol E-20HP(TM), High Strength, Toughened, High Peel/High Shear, Off White, 50mL Dual...More

Epoxy Adhesive,Gray,20oz.,Concrete
  • ITW READ HEAD
  • Epoxy Adhesive, Gray, 20oz., Concrete Epoxy Adhesive,Gray,20oz.,Concrete
  • Item # 20PD70
  • Mfr. Model # C6P-20
  • Epoxy Adhesive, High Strength, Gray, 20 oz., Cartridge, Mixing Ratio 1:1, Application Time 11 min., Full Cure...More

Epoxy,Multipurpose,Clear,0.85 oz Syringe
  • GORILLA GLUE
  • Epoxy, Multipurpose, Clear, 0.85 oz Syringe Epoxy,Multipurpose,Clear,0.85 oz Syringe
  • Item # 4YKT2
  • Mfr. Model # 4200102
  • Epoxy Adhesive, Multipurpose, Low Set Time, Clear, 0.85 fl. oz., Syringe, Mixing Ratio 1:1, Application Time...More

MMA Adhesive,Lite Yellow,1 oz,5 Min
  • SUPER GLUE
  • MMA Adhesive, Lite Yellow, 1 oz, 5 Min MMA Adhesive,Lite Yellow,1 oz,5 Min
  • Item # 1FBG7
  • Mfr. Model # 15277
  • MMA Adhesive, Waterproof, Flexible, Light Yellow, 1-oz. Syringe, Syringe, Mixing Ratio 1:1, Application Time...More

Epoxy,Hand Moldable Putty,4 oz.,Off Wht
Adhesive,Epoxy,1.7 Oz
  • 3M
  • Adhesive, Epoxy, 1.7 Oz Adhesive,Epoxy,1.7 Oz
  • Item # 3XH43
  • Mfr. Model # DP100 PLUS CLEAR
  • Scotch-Weld(TM) DP100 Plus Clear, High Shear, Fast Cure, Flexibile, Clear, 50mL Duo-Pak Cartridge, Duo-pak...More

Epoxy,2 Part,1.7 Oz
  • 3M
  • Epoxy, 2 Part, 1.7 Oz Epoxy,2 Part,1.7 Oz
  • Item # 3XH44
  • Mfr. Model # DP125 GRAY
  • 2 Part Epoxy, Size 1.7 Ounces, Temperature Range -67 to 350 Degrees Fahrenheit, Application Time 25 Minutes,...More

  • J-B WELD
  • Syringe Syringe
  • Multiple product options available

    Multiple product options available

Epoxy Putty,High Heat,Gray,2 oz.
  • J-B WELD
  • Epoxy Putty, High Heat, Gray, 2 oz. Epoxy Putty,High Heat,Gray,2 oz.
  • Item # 39F867
  • Mfr. Model # 8297
  • Epoxy Putty, High Heat, Gray, 2 oz., Tube, Mixing Ratio 1:1, Application Time 1 hr., Functional Cure 8 hr.,...More

Adhesive,Metal Epoxy
  • 3M
  • Adhesive, Metal Epoxy Adhesive,Metal Epoxy
  • Item # 2F304
  • Mfr. Model # DP420 SCOTCH-WELD 1.25 OZ
  • Metal Epoxy Adhesive, Size 1.25 Ounces, Temperature Range -67 to 350 Degrees Fahrenheit, Application Time 20...More

Plastic and Emblem Adhesive,5 Oz,PK6
  • 3M
  • Plastic and Emblem Adhesive, 5 Oz, PK6 Plastic and Emblem Adhesive,5 Oz,PK6
  • Item # 5LTL2
  • Mfr. Model # 051135-08061
  • Plastic and Emblem Adhesive, Strong, Quick Drying, Clear, 5 Oz., Tube, Temp. Range -20 to 180 F, Application...More

Epoxy,Conductive,(2) 7g Syringe
  • AEGIS
  • Epoxy, Conductive, (2) 7g Syringe Epoxy,Conductive,(2) 7g Syringe
  • Item # 14C789
  • Mfr. Model # EP2400
  • Epoxy Adhesive, Conductive, Yellow, (2) 7g Syringe, 1:1 Mixing Ratio, Temp. Range 55 to 80 F, Application...More

Urethane Adhesive,2-Part,Brown,2 Oz Tube
  • SCOTCH-WELD
  • Urethane Adhesive, 2-Part, Brown, 2 Oz Tube Urethane Adhesive,2-Part,Brown,2 Oz Tube
  • Item # 2RUD4
  • Mfr. Model # 3532
  • Urethane Adhesive Kit, 2-Part, Brown, 2 Oz, Tube, Mixing Ratio 1:1, Temp Range -67 to 250 F, Full Cure 24...More

Acrylic Adhesive,2-Part,50mL,Yellow
  • LOCTITE
  • Acrylic Adhesive, 2-Part, 50mL, Yellow Acrylic Adhesive,2-Part,50mL,Yellow
  • Item # 2LTE4
  • Mfr. Model # 83015
  • Acrylic Adhesive, Hysol(R) 3151(TM), Extended Open Time, Impact and Peel Resistant, Light Yellow, 50mL Dual...More

Epoxy Kit,Wear Guard(TM),30 lb
  • DEVCON
  • Epoxy Kit, Wear Guard(TM), 30 lb Epoxy Kit,Wear Guard(TM),30 lb
  • Item # 4TT37
  • Mfr. Model # 11490
  • Anti Seize Compound Kit, Coarse, Large Particle Abrasion, Gray, 30 lb., Mixing Ratio 2:1, Full Cure 16 hr.,...More

Adhesive,Epoxy,Hysol E-90FL,50 Ml
  • LOCTITE
  • Adhesive, Epoxy, Hysol E-90FL, 50 Ml Adhesive,Epoxy,Hysol E-90FL,50 Ml
  • Item # 4UK10
  • Mfr. Model # 29309
  • Epoxy Adhesive, Hysol E-90FL, Size 50 Milliliters, Shear Strength 1000 to 3000 PSI, Substrates Metals,...More

J-B Kwik Professional Size,5 Oz. Tubes
  • J-B KWIK INDUSTRIAL SIZE
  • J-B Kwik Professional Size, 5 Oz. Tubes J-B Kwik Professional Size,5 Oz. Tubes
  • Item # 14G802
  • Mfr. Model # 8270
  • J-B Kwik Professional Size, Dark Grey, 2-5 oz., Tube, Mixing Ratio 1:1, Application Time 4 min., Functional...More

  • PC-CLEAR
  • Epoxy Epoxy
  • Multiple product options available

    Multiple product options available

Fast Cure Epoxy Adhesive
  • 3M
  • Fast Cure Epoxy Adhesive Fast Cure Epoxy Adhesive
  • Item # 2KVD1
  • Mfr. Model # 8107
  • Fast Cure Epoxy Adhesive, 2 Part, Clear, 2 oz, Syringe, Mixing Ratio 1:1, Application Time 4 Min, Full Cure...More

Results per page:  16 | 32 | 48

An epoxy from Grainger can bond surfaces such as ferrous and nonferrous metals, wood, concrete, glass and more. Epoxy resins come in tubes, bags or cans and are premixed or ready to mix. An epoxy resin can be used for small or large projects. Some epoxies have special characteristics, such as water resistance, quick setting, an odor free formula and the capability to set in low temperatures.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More