Skip Content

Epoxy Applicators

44 products found

Shop Grainger when you need an epoxy gun to dispense single or two-part epoxy resins. Browse a selection that includes manual, pneumatic and battery-driven epoxy dispenser options. Find single epoxy guns to use with 200ml and 400ml cartridges as well as dual component epoxy dispensers for 16ml, 22ml, and up to 56ml cartridges with a variety of mixing ratios. Make Grainger your top choice for a high-quality, durable epoxy gun.Close

Filter Results By

Branch Availability
Item
Type
For Use With
Characteristics
Brand
Price
Shop By
Ratings

Viewing as

List
  • Stepped Tip Epoxy Applicator Nozzles, Mixer For Use With 50mL Cartridges

    Brand
    WESTWARD
    Item #
    48H967
    Mfr. Model #
    48H967
    Stepped Tip Epoxy Applicator Nozzles, Mixer For Use With&#x
    Web Price $25.40 / pkg. of 10
  • Dual Cartridge Epoxy Applicator For Use With 50mL Cartridges

    Brand
    COX
    Item #
    12G283
    Mfr. Model #
    MP25
    Dual Cartridge Epoxy Applicator For Use With 50mL Cartridge
    Web Price $28.20 / each
  • Stepped Tip Epoxy Applicator Nozzles, Mixer For Use With 50mL Cartridges

    Brand
    WESTWARD
    Item #
    48H968
    Mfr. Model #
    48H968
    Stepped Tip Epoxy Applicator Nozzles, Mixer For Use With&#x
    Web Price $33.70 / pkg. of 10
  • 200mL Applicator, Dual Cartridge Manual For Use With 200mL Cartridges

    Brand
    COX
    Item #
    3EPT4
    Mfr. Model #
    M200XMR
    200mL Applicator, Dual Cartridge Manual For Use With 200mL&
    Web Price $88.25 / each
  • EPX Plus II Applicator For Use With 50mL Duo-Pak Cartridges

    Brand
    3M
    Item #
    4TY44
    Mfr. Model #
    EPX PLUS II
    EPX  Plus II Applicator For Use With 50mL Duo-Pak
    Web Price $114.00 / each
  • Dual Cartridge Manual Applicator For Use With 50mL Cartridges

    Brand
    LOCTITE
    Item #
    3NVL4
    Mfr. Model #
    98472
    Dual Cartridge Manual Applicator For Use With 50mL Cartridg
    Web Price $63.00 / each
  • Manual Mark 5 Applicator Gun For Use With 47mL and 50mL Cartridges

    Brand
    DEVCON
    Item #
    4TT43
    Mfr. Model #
    14280
    Manual Mark 5  Applicator Gun For Use With 47mL a
    Web Price $119.00 / each
  • Stepped Tip Epoxy Applicator Nozzles, Mixer For Use With 50mL Cartridges

    Brand
    WESTWARD
    Item #
    48H966
    Mfr. Model #
    48H966
    Stepped Tip Epoxy Applicator Nozzles, Mixer For Use With&#x
    Web Price $29.80 / pkg. of 10
  • Epoxy Applicator Plungers For Use With No. 48H964 Epoxy Applicator

    Brand
    WESTWARD
    Item #
    48H965
    Mfr. Model #
    48H965
    Epoxy Applicator Plungers For Use With No. 48H964 Epoxy
    Web Price $21.30 / each
  • Dual Cartridge Manual Epoxy Applicator For Use With 50mL Cartridges

    Brand
    WESTWARD
    Item #
    48H964
    Mfr. Model #
    48H964
    Dual Cartridge Manual Epoxy Applicator For Use With 50mL&#x
    Web Price $73.75 / each
  • Manual Cartridge Applicator For Use With 3NVK3 and 3NVK9

    Brand
    LOCTITE
    Item #
    3NVJ8
    Mfr. Model #
    1093940
    Manual Cartridge Applicator For Use With 3NVK3 and 3NVK9
    Web Price $103.00 / each
  • Dispensing Tool For Use With ETI Injection Resins

    Brand
    STRONG-TIE
    Item #
    11C302
    Mfr. Model #
    EDT22S-G
    Dispensing Tool For Use With ETI Injection Resins
    Web Price $115.00 / each
  • 400mL Applicator, Dual Cartridge Manual For Use With 400mL Cartridges

    Brand
    COX
    Item #
    3EPT5
    Mfr. Model #
    M400XMR
    400mL Applicator, Dual Cartridge Manual For Use With 400mL&
    Web Price $123.50 / each
  • Plunger Plunger For Use With 10:1 Acrylic Adhesives, 45mL Cartridges

    Brand
    3M
    Item #
    33HE87
    Mfr. Model #
    EPX PLUNGER
    Plunger Plunger For Use With 10:1 Acrylic Adhesives, 4
    Web Price $12.75 / each
  • Manual, Dual Component Epoxy Applicator For Use With 2-Part 200mL and 400mL Cartridges

    Brand
    NEWBORN
    Item #
    3EAE5
    Mfr. Model #
    VR400-XSP
    Manual, Dual Component Epoxy Applicator For Use With 2-Part
    Web Price $116.50 / each
  • Epoxy Applicator For Use With 50mL Duo-Pak Cartridges

    Brand
    3M
    Item #
    3L943
    Mfr. Model #
    EPX APPLICATOR
    Epoxy Applicator For Use With 50mL Duo-Pak Cartridges
    Web Price $116.00 / each
  • Nozzle Mixing Nozzle For Use With 10:1 Acrylic Adhesives, 45mL Cartridges

    Brand
    3M
    Item #
    33HE86
    Mfr. Model #
    NOZ
    Nozzle Mixing Nozzle For Use With 10:1 Acrylic Adhesiv
    Web Price $52.25 / pkg. of 36
  • Manual, Dual Component Epoxy Applicator For Use With 16 oz. and 22 oz. Cartridges

    Brand
    NEWBORN
    Item #
    3EAE2
    Mfr. Model #
    535-XSP
    Manual, Dual Component Epoxy Applicator For Use With 16
    Web Price $120.50 / each
  • Dual Cartridge Pneumatic Applicator For Use With 490mL Cartridges

    Brand
    LOCTITE
    Item #
    19TT92
    Mfr. Model #
    985249
    Dual Cartridge Pneumatic Applicator For Use With 490mL Cart
    Web Price $730.00 / each
  • Dual Cartridge Epoxy Applicator For Use With 200mL Cartridges

    Brand
    COX
    Item #
    12G284
    Mfr. Model #
    A200LPMR
    Dual Cartridge Epoxy Applicator For Use With 200mL Cartridg
    Web Price $337.00 / each
  • Nozzle Helical Mixing Nozzle For Use With 10:1 490mL Acrylic Adhesives

    Brand
    3M
    Item #
    33HE90
    Mfr. Model #
    NOZ
    Nozzle Helical Mixing Nozzle For Use With 10:1 490mL&#
    Web Price $168.50 / pkg. of 36
  • Dual Cartridge Epoxy Applicator For Use With 400mL Cartridges

    Brand
    LOCTITE
    Item #
    52HA76
    Mfr. Model #
    218312
    Dual Cartridge Epoxy Applicator For Use With 400mL Cartridg
    Web Price $432.50 / each
  • Applicator Manual Applicator For Use With 490mL Cartridges

    Brand
    3M
    Item #
    33HE89
    Mfr. Model #
    APP
    Applicator Manual Applicator For Use With 490mL Cartridges
    Web Price $601.00 / each
  • Applicator Pneumatic Applicator For Use With 490mL Cartridges

    Brand
    3M
    Item #
    33HE88
    Mfr. Model #
    APP
    Applicator Pneumatic Applicator For Use With 490mL Cartridges
    Web Price $1,219.00 / each
  • 400mL EPX Pneumatic Applicator For Use With 3M(TM) Scotch-Weld(TM) Duo-Pak Cartridges

    Brand
    3M
    Item #
    2JBN2
    Mfr. Model #
    87979
    400mL EPX Pneumatic Applicator For Use With 3M(TM)
    Web Price $2,030.00 / each
  • Lightweight 400-ml Manual Gun For Use With 2-part 400mL Cartridges

    Brand
    DEVCON
    Item #
    4TT47
    Mfr. Model #
    15043
    Lightweight 400-ml Manual Gun For Use With 2-part 400mL
    Web Price $508.00 / each
  • Manual Applicator For Use With 200mL Duo-Pak Cartridges

    Brand
    3M
    Item #
    2VCY5
    Mfr. Model #
    87977
    Manual Applicator For Use With 200mL Duo-Pak Cartridges
    Web Price $711.00 / each
  • Manual, Dual Component Epoxy Applicator For Use With 300mL and 300 x 30 Dual Cartridges

    Brand
    NEWBORN
    Item #
    3EAE4
    Mfr. Model #
    335-XSP
    Manual, Dual Component Epoxy Applicator For Use With 300mL&
    Web Price $55.75 / each
  • Spout Tip Adhesive Gun For Use With Adhesive

    Brand
    LUBRIMATIC
    Item #
    41AA56
    Mfr. Model #
    30-955
    Spout Tip Adhesive Gun For Use With Adhesive
    Web Price $26.10 / each
  • Dual Cartridge Manual Applicator For Use With 3NVK5 and 3NVK7

    Brand
    LOCTITE
    Item #
    3NVK1
    Mfr. Model #
    1093981
    Dual Cartridge Manual Applicator For Use With 3NVK5 and
    Web Price $196.50 / each
  • Manual Epoxy Applicator For Use With 32 oz. Bulk Applicator

    Brand
    COX
    Item #
    23YJ71
    Mfr. Model #
    41006
    Manual Epoxy Applicator For Use With 32 oz. Bulk Appli
    Web Price $72.75 / each
  • Dual Cartridge Manual Applicator For Use With 200mL and 400mL Dual Cartridges

    Brand
    LOCTITE
    Item #
    6JZX1
    Mfr. Model #
    1372751
    Dual Cartridge Manual Applicator For Use With 200mL and
    Web Price $305.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More