Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Engines

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Gas Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gas Engine, 4 Cycle, 14 HP Gas Engine, 4 Cycle, 14 HP
  • Item # 6VMW2
  • Mfr. Model # PA-CH440-3031
  • Gas Engine, 4 Cycle, 14 HP, 3600 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation, Fuel...More

Gas Engine,3600 rpm,Digital CDI Ignition
  • HONDA
  • Gas Engine, 3600 rpm, Digital CDI Ignition Gas Engine,3600 rpm,Digital CDI Ignition
  • Item # 23PF71
  • Mfr. Model # GX340QAE2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Electric Starter...More

Gas Engine,3600 rpm,Horizontal Shaft
  • HONDA
  • Gas Engine, 3600 rpm, Horizontal Shaft Gas Engine,3600 rpm,Horizontal Shaft
  • Item # 23PF74
  • Mfr. Model # GX390QNE2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Electric Starter...More

Gas Engine,Electric Start,3600 rpm,1 Cyl
  • HONDA
  • Gas Engine, Electric Start, 3600 rpm, 1 Cyl Gas Engine,Electric Start,3600 rpm,1 Cyl
  • Item # 23PF73
  • Mfr. Model # GX390QAE2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Electric Starter...More

Engine,Gas,9hp,Gr Torque 14.5 lb.-ft.
  • BRIGGS & STRATTON
  • Engine, Gas, 9hp, Gr Torque 14.5 lb.-ft. Engine,Gas,9hp,Gr Torque 14.5 lb.-ft.
  • Item # 3WU80
  • Mfr. Model # 20S252-0049-F1
  • Gasoline Engine, 4 Cycle, 9 HP, 3600 Engine RPM, Gross Torque 14.5 lb.-ft., Horizontal Shaft Orientation,...More

Gas Engine,18 HP,3300 RPM,Vertical
  • BRIGGS & STRATTON
  • Gas Engine, 18 HP, 3300 RPM, Vertical Gas Engine,18 HP,3300 RPM,Vertical
  • Item # 1TKD8
  • Mfr. Model # 356776-0006-G1
  • Gasoline Engine, 18 HP, 3300 Engine RPM, Gross Torque 28.64 lb ft., Vertical Shaft Orientation,...More

Gasoline Engine,24 HP,1 in. Crank
  • BRIGGS & STRATTON
  • Gasoline Engine, 24 HP, 1 in. Crank Gasoline Engine,24 HP,1 in. Crank
  • Item # 20KC42
  • Mfr. Model # 44T877-0001-G1
  • Gasoline Engine, 4 Cycle, 24 HP, 3300 Engine RPM, Gross Torque 38.2 lb.-ft., Vertical Shaft Orientation,...More

Gasoline Engine,24 HP,1-1/8 in. Crank
  • BRIGGS & STRATTON
  • Gasoline Engine, 24 HP, 1-1/8 in. Crank Gasoline Engine,24 HP,1-1/8 in. Crank
  • Item # 20KC45
  • Mfr. Model # 44S877-0001-G1
  • Gasoline Engine, 4 Cycle, 24 HP, 3300 Engine RPM, Gross Torque 38.2 lb.-ft., Vertical Shaft Orientation,...More

Gasoline Engine,24 HP,1 in. Crank
  • BRIGGS & STRATTON
  • Gasoline Engine, 24 HP, 1 in. Crank Gasoline Engine,24 HP,1 in. Crank
  • Item # 20KC44
  • Mfr. Model # 44S877-0002-G1
  • Gasoline Engine, 4 Cycle, 24 HP, 3300 Engine RPM, Gross Torque 38.2 lb.-ft., Vertical Shaft Orientation,...More

Gas Engine,Elctrc Start,6.4 qt. Fuel Cap
  • HONDA
  • Gas Engine, Elctrc Start, 6.4 qt. Fuel Cap Gas Engine,Elctrc Start,6.4 qt. Fuel Cap
  • Item # 23PF69
  • Mfr. Model # GX270QAE2
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Electric Starter...More

Gas Engine,6.4 Fuel Cap,3600 rpm
  • HONDA
  • Gas Engine, 6.4 Fuel Cap, 3600 rpm Gas Engine,6.4 Fuel Cap,3600 rpm
  • Item # 23PF75
  • Mfr. Model # GX390QXC9
  • Gasoline Engine3600 Engine RPMHorizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 6.4, Recoil Starter...More

Gasoline Engine,27 HP,1-1/8 in. Crank
  • BRIGGS & STRATTON
  • Gasoline Engine, 27 HP, 1-1/8 in. Crank Gasoline Engine,27 HP,1-1/8 in. Crank
  • Item # 20KC43
  • Mfr. Model # 49T877-0004-G1
  • Gasoline Engine, 4 Cycle, 27 HP, 3600 Engine RPM, Gross Torque 39.4 lb.-ft., Vertical Shaft Orientation,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More