Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Engines

36 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Gas Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gas Engine, 4 Cycle, 14 HP Gas Engine, 4 Cycle, 14 HP
  • Item # 6VMW2
  • Mfr. Model # PA-CH440-3031
  • Gas Engine, 4 Cycle, 14 HP, 3600 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation, Fuel...More

  • Category : Gasoline Engines
Gasoline Engine, 4 Cycle, 14 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 14 HP Gasoline Engine, 4 Cycle, 14 HP
  • Item # 11Z373
  • Mfr. Model # PA-CH440-3011
  • Gasoline Engine, 4 Cycle, 14 HP, 3750 Engine RPM, Gross Torque 19.8 lbs ft, Horizontal Shaft Orientation,...More

  • Category : Gasoline Engines
Gasoline Engine,4 Cycle,23.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 23.5 HP Gasoline Engine,4 Cycle,23.5 HP
  • Item # 24TM19
  • Mfr. Model # PA-CH730-3203
  • Gasoline Engine, 23.5 HP, Gross Torque 34.3 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation, Electric...More

  • Category : Gasoline Engines
Diesel Engine, 4 Cycle, 9.1 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 9.1 HP Diesel Engine, 4 Cycle, 9.1 HP
  • Item # 11K750
  • Mfr. Model # PA-KD440-2001
  • Diesel Engine, 4 Cycle, 9.1 HP, 3600 Engine RPM, Gross Torque 17 lb.-ft., Horizontal Shaft Orientation, Fuel...More

  • Category : Gasoline Engines
Gasoline Engine, 4 Cycle, 6.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 6.5 HP Gasoline Engine, 4 Cycle, 6.5 HP
  • Item # 11K737
  • Mfr. Model # PA-SH265-3011
  • Gasoline Engine, 4 Cycle, 6.5 HP, Gross Torque 9.5 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation,...More

  • Category : Gasoline Engines
Gasoline Engine,4 Cycle,25 HP,3600 rpm
  • KOHLER
  • Gasoline Engine, 4 Cycle, 25 HP, 3600 rpm Gasoline Engine,4 Cycle,25 HP,3600 rpm
  • Item # 24TM20
  • Mfr. Model # PA-CH742-3100
  • Gasoline Engine25 HP, 3600 Engine RPM, Gross Torque 42.3 lb.-ft., Horizontal Shaft OrientationElectric...More

  • Category : Gasoline Engines
Gasoline Engine,4 Cycle,19 HP,Elec Start
Gasoline Engine,4 Cycle,25 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 25 HP Gasoline Engine,4 Cycle,25 HP
  • Item # 24TM18
  • Mfr. Model # PA-CV740-3001
  • Gasoline Engine, 25 HP, Gross Torque 36.5 lb.-ft., 3600 Engine RPM, Vertical Shaft Orientation, Electric...More

  • Category : Gasoline Engines
Diesel Engine, 4 Cycle, 6.1 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 6.1 HP Diesel Engine, 4 Cycle, 6.1 HP
  • Item # 11K749
  • Mfr. Model # PA-KD350-2001A
  • Diesel Engine, 4 Cycle, 6.1 HP, 3600 Engine RPM, Gross Torque 12.2 lb.-ft., Horizontal Shaft Orientation,...More

  • Category : Gasoline Engines
Diesel Engine, 4 Cycle, 25.2 HP
  • KOHLER
  • Diesel Engine, 4 Cycle, 25.2 HP Diesel Engine, 4 Cycle, 25.2 HP
  • Item # 11K751
  • Mfr. Model # PA-KD6252-1001B
  • Diesel Engine, 4 Cycle, 25.2 HP, Gross Torque 38.7, 3000 Engine RPM, Horizontal Shaft Orientation, Electric...More

  • Category : Gasoline Engines
Gasoline Engine,4 Cycle,7 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 7 HP Gasoline Engine,4 Cycle,7 HP
  • Item # 16X887
  • Mfr. Model # PA-CH270-3152
  • Gasoline Engine, 4 Cycle, 7 HP, 3750 Engine RPM, Gross Torque 9.2 lbs ft, Horizontal Shaft Orientation, Fuel...More

  • Category : Gasoline Engines
Muffler Kit,For Use With 11K742, 11K743
Gasoline Engine,4 Cycle,20.5 HP
Muffler Kit,For Use With 11K738, 11K739
Gasoline Engine,4 Cycle,35 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 35 HP Gasoline Engine,4 Cycle,35 HP
  • Item # 24TM21
  • Mfr. Model # PA-CH980-2002
  • Gasoline Engine35 HP, 3600 Engine RPM, Gross Torque 60.7 lb.-ft., Horizontal Shaft OrientationElectric...More

  • Category : Gasoline Engines
Muffler Kit,For Use With 24TM21
Muffler Kit,For Use With 11K738, 11K739
Muffler Kit, For Use With 11K744
Gasoline Engine, 4 Cycle, 9.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 9.5 HP Gasoline Engine, 4 Cycle, 9.5 HP
  • Item # 11M962
  • Mfr. Model # PA-CH395-3011
  • Gasoline Engine, 4 Cycle, 9.5 HP, 4 Cycle, 9.5 HP, 3750 Engine RPM, Gross Torque 13.2 lbs ft, Horizontal...More

  • Category : Gasoline Engines
Muffler Kit, For Use With 24TM21
Cable Control Kit, For Use With 11K751
Mounted Control Kit, For Use With 11K744
Mounting Kit, For Use with 11K751
Mounting Kit, For Use with 11K751
Muffler Kit,For Use With 11K742, 11K743
Gasoline Engine,4 Cycle,22.5 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 22.5 HP Gasoline Engine,4 Cycle,22.5 HP
  • Item # 24TM17
  • Mfr. Model # PA-CH680-3002
  • Gasoline Engine, 22.5 HP, Gross Torque 32.8 lb.-ft., 3600 Engine RPM, Horizontal Shaft Orientation, Electric...More

  • Category : Gasoline Engines
Gasoline Engine, 4 Cycle, 7 HP
  • KOHLER
  • Gasoline Engine, 4 Cycle, 7 HP Gasoline Engine, 4 Cycle, 7 HP
  • Item # 11M961
  • Mfr. Model # PA-CH270-3031
  • Gasoline Engine, 4 Cycle, 7 HP, 3750 Engine RPM, Gross Torque 9.2 lbs ft, Horizontal Shaft Orientation, Fuel...More

  • Category : Gasoline Engines
Muffler Kit,For Use With 11K738, 11K739
Muffler Kit,For Use With 11K738, 11K739
Muffler Kit,For Use With 11K738, 11K739
Muffler Kit,For Use With 11K742, 11K743
Muffler Kit,For Use 11K740,11K742,11K743
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More