Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Engines

35 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Gas Engine,17.5HP,3300 RPM,Vertcl Shaft
  • BRIGGS & STRATTON
  • Gas Engine, 17.5HP, 3300 RPM, Vertcl Shaft Gas Engine,17.5HP,3300 RPM,Vertcl Shaft
  • Item # 1WVK4
  • Mfr. Model # 31R907-0007-G1
  • Gasoline Engine, 4 Cycle, 17.5 HP, 3300 Engine RPM, Gross Torque 27.05 lb.-ft., Vertical Shaft Orientation,...More

  • Category : Gasoline Engines
Air Filter
Gas Engine,21 HP,3600 RPM,Horizontal
  • BRIGGS & STRATTON
  • Gas Engine, 21 HP, 3600 RPM, Horizontal Gas Engine,21 HP,3600 RPM,Horizontal
  • Item # 1TKE2
  • Mfr. Model # 385447-3075-G1
  • Gasoline Engine, 21 HP, 3600 Engine RPM, Gross Torque 30.63 lb.-ft., Horizontal Shaft Orientation,...More

  • Category : Gasoline Engines
Premium Fuel Filter
  • BRIGGS & STRATTON
  • Premium Fuel Filter Premium Fuel Filter
  • Item # 1TKD3
  • Mfr. Model # 5065K
  • Premium Fuel Filter, For Use With 1WVK4,3WU79,3WU78,3WU80,1TKD8,1TDK9,1TKE1,1TKE2,1TKE3 and 1TKE4 Briggs &...More

  • Category : Engine Accessories
Rewind Starter Rope/Grip
Air Filter Cartridge
Spark Plug
Gasoline Engine,5.5 lb.-ft.,Gross Torque
  • BRIGGS & STRATTON
  • Gasoline Engine, 5.5 lb.-ft., Gross Torque Gasoline Engine,5.5 lb.-ft.,Gross Torque
  • Item # 12V817
  • Mfr. Model # 083132-1035-F1
  • Gasoline Engine, Non-CARB Compliant, 3.75 HP, 3600 Engine RPM, Gross Torque 5.5 lb.-ft., Horizontal Shaft...More

  • Category : Gasoline Engines
Engine,Gas,6.2 HP,Gr Torque 9 lb.-ft.
  • BRIGGS & STRATTON
  • Engine, Gas, 6.2 HP, Gr Torque 9 lb.-ft. Engine,Gas,6.2 HP,Gr Torque 9 lb.-ft.
  • Item # 1VN37
  • Mfr. Model # 12S452-0049-F8
  • Gasoline Engine, 4 Cycle, 6.2 HP, 3600 Engine RPM, Gross Torque 9 lb.-ft., Horizontal Shaft Orientation, Fuel...More

  • Category : Gasoline Engines
Gas Engine,18 HP,3600 RPM,Horizontal
  • BRIGGS & STRATTON
  • Gas Engine, 18 HP, 3600 RPM, Horizontal Gas Engine,18 HP,3600 RPM,Horizontal
  • Item # 1TKD9
  • Mfr. Model # 356447-3079-G1
  • Gasoline Engine, 18 HP, 3600 Engine RPM, Gross Torque 26.26 lb.-ft., Horizontal Shaft Orientation,...More

  • Category : Gasoline Engines
Gas Engine,18 HP,3300 RPM,Vertical
  • BRIGGS & STRATTON
  • Gas Engine, 18 HP, 3300 RPM, Vertical Gas Engine,18 HP,3300 RPM,Vertical
  • Item # 1TKD8
  • Mfr. Model # 356776-0006-G1
  • Gasoline Engine, 18 HP, 3300 Engine RPM, Gross Torque 28.64 lb ft., Vertical Shaft Orientation,...More

  • Category : Gasoline Engines
Gasoline Engine,24 HP,1 in. Crank
  • BRIGGS & STRATTON
  • Gasoline Engine, 24 HP, 1 in. Crank Gasoline Engine,24 HP,1 in. Crank
  • Item # 20KC44
  • Mfr. Model # 44S877-0002-G1
  • Gasoline Engine, 4 Cycle, 24 HP, 3300 Engine RPM, Gross Torque 38.2 lb.-ft., Vertical Shaft Orientation,...More

  • Category : Gasoline Engines
Gas Engine,35 HP,3600 RPM,Horizontal
  • BRIGGS & STRATTON
  • Gas Engine, 35 HP, 3600 RPM, Horizontal Gas Engine,35 HP,3600 RPM,Horizontal
  • Item # 1TKE4
  • Mfr. Model # 613477-3111-J1
  • Gasoline Engine, 35 HP, 3600 Engine RPM, Gross Torque 51.06 lb ft., Horizontal Shaft Orientation, Electric...More

  • Category : Gasoline Engines
Engine,Gas,5.9 HP,gr. Torque 9.5 ft.-lb.
  • BRIGGS & STRATTON
  • Engine, Gas, 5.9 HP, gr. Torque 9.5 ft.-lb. Engine,Gas,5.9 HP,gr. Torque 9.5 ft.-lb.
  • Item # 31HG57
  • Mfr. Model # 130G32-0022-F1
  • Gasoline Engine, 4 Cycle, 5.9 HP, 3300 Engine RPM, Gross Torque 9.5 lb.-ft., Horizontal Shaft Orientation,...More

  • Category : Gasoline Engines
Engine,Gas,Gr Torque 7.25 ft.lb.
  • BRIGGS & STRATTON
  • Engine, Gas, Gr Torque 7.25 ft.lb. Engine,Gas,Gr Torque 7.25 ft.lb.
  • Item # 4VB27
  • Mfr. Model # 126M02-1015-F1
  • Gasoline Engine, 4 Cycle, Gross Torque 7.25 lb.-ft., 3100 Engine RPM, Vertical Shaft Orientation, Fuel Tank...More

  • Category : Gasoline Engines
Gas Engine,18 HP,3600 RPM,Horizontal
  • BRIGGS & STRATTON
  • Gas Engine, 18 HP, 3600 RPM, Horizontal Gas Engine,18 HP,3600 RPM,Horizontal
  • Item # 1TKE1
  • Mfr. Model # 356447-3087-G1
  • Gasoline Engine, 18 HP, 3600 Engine RPM, Gross Torque 26.26 lb ft., Horizontal Shaft Orientation,...More

  • Category : Gasoline Engines
Engine,Gas,9hp,Gr Torque 14.5 lb.-ft.
  • BRIGGS & STRATTON
  • Engine, Gas, 9hp, Gr Torque 14.5 lb.-ft. Engine,Gas,9hp,Gr Torque 14.5 lb.-ft.
  • Item # 3WU78
  • Mfr. Model # 20S232-0035-F1
  • Gasoline Engine, 4 Cycle, 9 HP, 3600 Engine RPM, Gross Torque 14.5 lb.-ft., Horizontal Shaft Orientation,...More

  • Category : Gasoline Engines
Oil Filter
Spark Plug
Fuel Filter
Engine,Gas,6.9 HP,Gr Torque 9 lb.ft.
  • BRIGGS & STRATTON
  • Engine, Gas, 6.9 HP, Gr Torque 9 lb.ft. Engine,Gas,6.9 HP,Gr Torque 9 lb.ft.
  • Item # 1VN39
  • Mfr. Model # 12S432-0035-F8
  • Gasoline Engine, 4 Cycle, 6.9 HP, Gross Torque 9 lb.-ft., Horizontal Shaft Orientation, Fuel Tank Capacity...More

  • Category : Gasoline Engines
Gasoline Engine,24 HP,1-1/8 in. Crank
  • BRIGGS & STRATTON
  • Gasoline Engine, 24 HP, 1-1/8 in. Crank Gasoline Engine,24 HP,1-1/8 in. Crank
  • Item # 20KC45
  • Mfr. Model # 44S877-0001-G1
  • Gasoline Engine, 4 Cycle, 24 HP, 3300 Engine RPM, Gross Torque 38.2 lb.-ft., Vertical Shaft Orientation,...More

  • Category : Gasoline Engines
Gasoline Engine,24 HP,1 in. Crank
  • BRIGGS & STRATTON
  • Gasoline Engine, 24 HP, 1 in. Crank Gasoline Engine,24 HP,1 in. Crank
  • Item # 20KC42
  • Mfr. Model # 44T877-0001-G1
  • Gasoline Engine, 4 Cycle, 24 HP, 3300 Engine RPM, Gross Torque 38.2 lb.-ft., Vertical Shaft Orientation,...More

  • Category : Gasoline Engines
Gas Engine,3750 rpm,3.48 in. Shaft L
  • BRIGGS & STRATTON
  • Gas Engine, 3750 rpm, 3.48 in. Shaft L Gas Engine,3750 rpm,3.48 in. Shaft L
  • Item # 35ZD40
  • Mfr. Model # 19N132-0035-F1
  • Gasoline Engine, 4 Cycle, 3750 Engine RPM, Gross Torque 14.5 lb.-ft., Horizontal Shaft Orientation, Fuel Tank...More

  • Category : Gasoline Engines
Gas Engine,3600 rpm,3.66 in. Shaft L
  • BRIGGS & STRATTON
  • Gas Engine, 3600 rpm, 3.66 in. Shaft L Gas Engine,3600 rpm,3.66 in. Shaft L
  • Item # 35ZD41
  • Mfr. Model # 25T237-0045-F1
  • Gasoline Engine, 4 Cycle, 3600 Engine RPM, Gross Torque 21.0 lb.-ft., Horizontal Shaft Orientation, Fuel Tank...More

  • Category : Gasoline Engines
Gas Engine,3750 rpm,2.51 in. Shaft L
  • BRIGGS & STRATTON
  • Gas Engine, 3750 rpm, 2.51 in. Shaft L Gas Engine,3750 rpm,2.51 in. Shaft L
  • Item # 35ZD38
  • Mfr. Model # 19N132-0051-F1
  • Gasoline Engine, 4 Cycle, 3750 Engine RPM, Gross Torque 14.5 lb.-ft., Horizontal Shaft Orientation, Fuel Tank...More

  • Category : Gasoline Engines
Gas Engine,3750 rpm,2.77 in. Shaft L
  • BRIGGS & STRATTON
  • Gas Engine, 3750 rpm, 2.77 in. Shaft L Gas Engine,3750 rpm,2.77 in. Shaft L
  • Item # 35ZD39
  • Mfr. Model # 19N132-0055-F1
  • Gasoline Engine, 4 Cycle, 3750 Engine RPM, Gross Torque 14.5 lb.-ft., Horizontal Shaft Orientation, Fuel Tank...More

  • Category : Gasoline Engines
Gasoline Engine,27 HP,1-1/8 in. Crank
  • BRIGGS & STRATTON
  • Gasoline Engine, 27 HP, 1-1/8 in. Crank Gasoline Engine,27 HP,1-1/8 in. Crank
  • Item # 20KC43
  • Mfr. Model # 49T877-0004-G1
  • Gasoline Engine, 4 Cycle, 27 HP, 3600 Engine RPM, Gross Torque 39.4 lb.-ft., Vertical Shaft Orientation,...More

  • Category : Gasoline Engines
Gasoline Engine,10 HP,Horizontal Shaft
  • BRIGGS & STRATTON
  • Gasoline Engine, 10 HP, Horizontal Shaft Gasoline Engine,10 HP,Horizontal Shaft
  • Item # 20K866
  • Mfr. Model # 19L232-0036-F1
  • Gasoline Engine, 10 HP, 3600 Engine RPM, Horizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 3.6, Recoil...More

  • Category : Gasoline Engines
Gasoline Engine,5.5 lb.-ft.,Gross Torque
  • BRIGGS & STRATTON
  • Gasoline Engine, 5.5 lb.-ft., Gross Torque Gasoline Engine,5.5 lb.-ft.,Gross Torque
  • Item # 12V872
  • Mfr. Model # 083132-1036-F1
  • Gasoline Engine, Non-CARB Compliant, 4.2 HP, 4000 Engine RPM, Gross Torque 5.5 lb.-ft., Horizontal Shaft...More

  • Category : Gasoline Engines
Gasoline Engine,6.5 HP,Gear Reduction
  • BRIGGS & STRATTON
  • Gasoline Engine, 6.5 HP, Gear Reduction Gasoline Engine,6.5 HP,Gear Reduction
  • Item # 20K867
  • Mfr. Model # 13L352-0049-F8
  • Gasoline Engine, 6.5 HP, 3600 Engine RPM, Horizontal Shaft Orientation, Fuel Tank Capacity (Qt.) 3.3, Recoil...More

  • Category : Gasoline Engines
Gas Engine,31 HP,3600 RPM,Horizontal
  • BRIGGS & STRATTON
  • Gas Engine, 31 HP, 3600 RPM, Horizontal Gas Engine,31 HP,3600 RPM,Horizontal
  • Item # 1TKE3
  • Mfr. Model # 543477-3110-J1
  • Gasoline Engine, 31 HP, 3600 Engine RPM, Gross Torque 45.22 lb ft., Horizontal Shaft Orientation, Electric...More

  • Category : Gasoline Engines
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More