Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Base
Size
SAE Grade
ISO Viscosity Grade
Viscosity Index
Brand
Price
Shop By
Ratings

Engine and Motor Oils

339 Results Found that Include 339 Products

Results per page:  16 | 32 | 48
Valvoline,All Climate,10W30,1 Qt
  • VALVOLINE
  • Valvoline, All Climate, 10W30,1 Qt Valvoline,All Climate,10W30,1 Qt
  • Item # 1UBX2
  • Mfr. Model # 797578
  • Motor Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 10W-30, ISO Viscosity Grade Not...More

2-Cycle Oil,2.6 Oz.,PK6
  • ECHO
  • 2-Cycle Oil, 2.6 Oz., PK6 2-Cycle Oil,2.6 Oz.,PK6
  • Item # 45J373
  • Mfr. Model # 6450001E
  • 2-Cycle Oil, Synthetic Oil Base, Size 2.6 oz., Container Type Plastic Bottle, SAE Grade Not Specified, ISO...More

Valvoline,Premuim Blue,15W40,1 Gal
  • VALVOLINE
  • Valvoline, Premuim Blue, 15W40,1 Gal Valvoline,Premuim Blue,15W40,1 Gal
  • Item # 1UBY7
  • Mfr. Model # 773780
  • Diesel Engine Oil, Synthetic Blend Base, Size 1 gal., Container Type Can, SAE Grade 15W-40, ISO Viscosity...More

Valvoline,All Fleet Plus,15W40,1 Qt
  • VALVOLINE
  • Valvoline, All Fleet Plus, 15W40,1 Qt Valvoline,All Fleet Plus,15W40,1 Qt
  • Item # 1UBY6
  • Mfr. Model # 822349
  • Diesel Engine Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 15W-40, ISO Viscosity...More

Engine Oil,Dark Blue,2.6 oz.
  • MAG 1
  • Engine Oil, Dark Blue, 2.6 oz. Engine Oil,Dark Blue,2.6 oz.
  • Item # 20RW81
  • Mfr. Model # MG035026
  • 2-Cycle Engine Oil, Conventional Base, Size 2.6 oz., Container Type Plastic Bottle, SAE Grade Not Specified,...More

Valvoline,Bottle,SAE 30,1 Qt
  • VALVOLINE
  • Valvoline, Bottle, SAE 30,1 Qt Valvoline,Bottle,SAE 30,1 Qt
  • Item # 1UBY5
  • Mfr. Model # 822382
  • Motor Oil, Size 1 qt., Container Type Bottle, SAE Grade 30, ISO Viscosity Grade Not Specified, Temp. Range -,...More

2-Cycle Synthetic Engine Oil,2.6 Oz..
  • MAG 1
  • 2-Cycle Synthetic Engine Oil, 2.6 Oz.. 2-Cycle Synthetic Engine Oil,2.6 Oz..
  • Item # 43Y868
  • Mfr. Model # MG035126
  • 2-Cycle Engine Oil, Synthetic Base, Size 2.6 oz., Container Type Plastic Container, SAE Grade Not Specified,...More

Valvoline,All Climate,5W30,1 Qt
  • VALVOLINE
  • Valvoline, All Climate, 5W30,1 Qt Valvoline,All Climate,5W30,1 Qt
  • Item # 1UBY3
  • Mfr. Model # 797975
  • Motor Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 5W-30, ISO Viscosity Grade Not...More

Valvoline,SAE 30,1 Qt
  • VALVOLINE
  • Valvoline, SAE 30,1 Qt Valvoline,SAE 30,1 Qt
  • Item # 1UBX8
  • Mfr. Model # 797978
  • Motor Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 30, ISO Viscosity Grade Not...More

Diesel Motor Oil,-Rotella T,1 gal,15W-40
  • ROTELLA
  • Diesel Motor Oil, -Rotella T, 1 gal, 15W-40 Diesel Motor Oil,-Rotella T,1 gal,15W-40
  • Item # 33GP45
  • Mfr. Model # 550019913
  • Diesel Engine Oil, Conventional Base, Size 1 gal., Container Type Bottle, SAE Grade 15W-40, ISO Viscosity...More

Motor Oil,Full Synthetic,32 Oz,0W-20
  • VALVOLINE
  • Motor Oil, Full Synthetic, 32 Oz, 0W-20 Motor Oil,Full Synthetic,32 Oz,0W-20
  • Item # 4NPH4
  • Mfr. Model # VV916
  • Motor Oil, Synthetic Base, Size 32 oz., Container Type Bottle, SAE Grade 0W-20, ISO Viscosity Grade Not...More

Motor Oil,1 qt,SAE Grade 10W-30
  • CITGO
  • Motor Oil, 1 qt, SAE Grade 10W-30 Motor Oil,1 qt,SAE Grade 10W-30
  • Item # 33ME27
  • Mfr. Model # 620813001181
  • Motor Oil, Synthetic Blend Base, Size 1 qt., Container Type Bottle, SAE Grade 10W-30, ISO Viscosity Grade 68,...More

Mobil Delvac 1230, Diesel Engine, 1 qt.
  • MOBIL
  • Mobil Delvac 1230, Diesel Engine, 1 qt. Mobil Delvac 1230, Diesel Engine, 1 qt.
  • Item # 6KXK8
  • Mfr. Model # 101192
  • Diesel Engine Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 30, ISO Viscosity Grade...More

Non-Detergent Motor Oil,1 Qt.,ND 30
  • MAG 1
  • Non-Detergent Motor Oil, 1 Qt., ND 30 Non-Detergent Motor Oil,1 Qt.,ND 30
  • Item # 43Y893
  • Mfr. Model # AC0130PL
  • Motor Oil, Size 1 qt., Container Type Plastic Container, SAE Grade ND 30, ISO Viscosity Grade Not Specified,...More

Mobil Delvac MX 15W-40, Diesel, 1 gal
  • MOBIL
  • Mobil Delvac MX 15W-40, Diesel, 1 gal Mobil Delvac MX 15W-40, Diesel, 1 gal
  • Item # 4NYY4
  • Mfr. Model # 112828
  • Diesel Engine Oil, Conventional Base, Size 1 gal., Container Type Can, SAE Grade 15W-40, ISO Viscosity Grade...More

Valvoline,All Climate,10W40,1 Qt
  • VALVOLINE
  • Valvoline, All Climate, 10W40,1 Qt Valvoline,All Climate,10W40,1 Qt
  • Item # 1UBX5
  • Mfr. Model # 797671
  • Motor Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 10W-40, ISO Viscosity Grade Not...More

Synthetic 2 Cycle Engine Oil,2.6 Oz
  • MAKITA
  • Synthetic 2 Cycle Engine Oil, 2.6 Oz Synthetic 2 Cycle Engine Oil,2.6 Oz
  • Item # 5JLU1
  • Mfr. Model # T-00745
  • 2-Cycle Oil, Synthetic Oil Base, Size 2.6 oz., Container Type Bottle, SAE Grade Not Specified, ISO Viscosity...More

Heavy Duty Motor Oil,1 Qt.,30W
  • MAG 1
  • Heavy Duty Motor Oil, 1 Qt., 30W Heavy Duty Motor Oil,1 Qt.,30W
  • Item # 43Y892
  • Mfr. Model # MG0230P6
  • Motor Oil, Conventional Base, Size 1 qt., Container Type Plastic Container, SAE Grade 30W, ISO Viscosity...More

2-Cycle Engine Oil, 1 qt.
  • MAG 1
  • 2-Cycle Engine Oil, 1 qt. 2-Cycle Engine Oil, 1 qt.
  • Item # 43Y867
  • Mfr. Model # MG0350P6
  • 2-Cycle Marine Engine Oil, Synthetic Blend Base, Size 1 qt., Container Type Plastic Container, SAE Grade Not...More

Synthetic 2 Cycle Engine Oil,6.4 Oz
  • MAKITA
  • Synthetic 2 Cycle Engine Oil, 6.4 Oz Synthetic 2 Cycle Engine Oil,6.4 Oz
  • Item # 5JLU2
  • Mfr. Model # T-00739
  • 2-Cycle Oil, Synthetic Oil Base, Size 6.4 oz., Container Type Bottle, SAE Grade Not Specified, ISO Viscosity...More

Diesel Motor Oil-Rotella T,5 gal.,15W-40
  • ROTELLA
  • Diesel Motor Oil-Rotella T, 5 gal., 15W-40 Diesel Motor Oil-Rotella T,5 gal.,15W-40
  • Item # 33GP46
  • Mfr. Model # 550019916
  • Diesel Engine Oil, Conventional Base, Size 5 gal., Container Type Pail, SAE Grade 15W-40, ISO Viscosity Grade...More

Diesel Motor Oil,1 Gal.,15W-40
  • MAG 1
  • Diesel Motor Oil, 1 Gal., 15W-40 Diesel Motor Oil,1 Gal.,15W-40
  • Item # 43Y894
  • Mfr. Model # MG01543P
  • Diesel Engine Oil, Conventional Base, Size 1 gal., Container Type Plastic Container, SAE Grade 15W-40, ISO...More

Mobil Super 5W-30, gals Engine Oil, 1 qt
  • MOBIL
  • Mobil Super 5W-30, gals Engine Oil, 1 qt Mobil Super 5W-30, gals Engine Oil, 1 qt
  • Item # 12G347
  • Mfr. Model # 120432
  • Motor Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 5W-30, ISO Viscosity Grade Not...More

Motor Oil,1 Qt.,10W-30
  • MAG 1
  • Motor Oil, 1 Qt., 10W-30 Motor Oil,1 Qt.,10W-30
  • Item # 43Y876
  • Mfr. Model # MG0313P6
  • Motor Oil, Conventional Base, Size 1 qt., Container Type Plastic Container, SAE Grade 10W-30, ISO Viscosity...More

Mobil 1 15W-50, gals Engine Oil, 1 qt.
  • MOBIL
  • Mobil 1 15W-50, gals Engine Oil, 1 qt. Mobil 1 15W-50, gals Engine Oil, 1 qt.
  • Item # 4NYY1
  • Mfr. Model # 103537
  • Motor Oil, Synthetic Base, Size 1 qt., Container Type Bottle, SAE Grade 15W-50, ISO Viscosity Grade Not...More

Motor Oil,Full Synthetic,32 oz.,5W-40
  • VALVOLINE
  • Motor Oil, Full Synthetic, 32 oz., 5W-40 Motor Oil,Full Synthetic,32 oz.,5W-40
  • Item # 4NPH9
  • Mfr. Model # VV966
  • Motor Oil, Synthetic Base, Size 32 oz., Container Type Bottle, SAE Grade 5W-40, ISO Viscosity Grade Not...More

Valvoline,Super Hpo,SAE 50,1 Qt
  • VALVOLINE
  • Valvoline, Super Hpo, SAE 50,1 Qt Valvoline,Super Hpo,SAE 50,1 Qt
  • Item # 1UBY1
  • Mfr. Model # 822402
  • Motor Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 50, ISO Viscosity Grade Not...More

Engine Oil,Bio-Synthetic,1 Gal.,15W40
  • RENEWABLE LUBRICANTS
  • Engine Oil, Bio-Synthetic, 1 Gal., 15W40 Engine Oil,Bio-Synthetic,1 Gal.,15W40
  • Item # 4JPT1
  • Mfr. Model # 85353
  • Motor Oil, Biodegradable Base, Size 1 gal., Container Type Can, SAE Grade 15W-40, ISO Viscosity Grade Not...More

Engine Oil,Dark Blue,15.6 oz.
  • MAG 1
  • Engine Oil, Dark Blue, 15.6 oz. Engine Oil,Dark Blue,15.6 oz.
  • Item # 20RW78
  • Mfr. Model # MG060218
  • 2-Cycle Engine Oil, Synthetic Blend Base, Size 15.6 oz., Container Type Plastic Bottle, SAE Grade Not...More

Mobil Delvac 1300 Super 15W-40,  1 gal
  • MOBIL
  • Mobil Delvac 1300 Super 15W-40, 1 gal Mobil Delvac 1300 Super 15W-40, 1 gal
  • Item # 4ZF24
  • Mfr. Model # 112786
  • Diesel Engine Oil, Conventional Base, Size 1 gal., Container Type Can, SAE Grade 15W-40, ISO Viscosity Grade...More

Oil,Multi Purpose
  • 3-IN-ONE
  • Oil, Multi Purpose Oil,Multi Purpose
  • Item # 3UM48
  • Mfr. Model # 10045
  • Motor Oil, Size 3 oz., Container Type Drip Can, SAE Grade Not Specified, ISO Viscosity Grade Not Specified,...More

Valvoline,Super Hpo,SAE 40,1 Qt
  • VALVOLINE
  • Valvoline, Super Hpo, SAE 40,1 Qt Valvoline,Super Hpo,SAE 40,1 Qt
  • Item # 1UBX9
  • Mfr. Model # 822400
  • Motor Oil, Conventional Base, Size 1 qt., Container Type Bottle, SAE Grade 40, ISO Viscosity Grade Not...More

Results per page:  16 | 32 | 48

Grainger allows for precise lubrication for heat engines. Choose from bottles and packets of ranging volumes and cycles to maximize lubrication. Our engine oils are ideal for cleaning as well. Reduce the wear and tear of your internal combustion engine with our lubricants, which ward off corrosion, lesson the heat and facilitate a transferring of heat between your engine's moving parts. Use our motor oils for automotive engines. All of our products meet API and SAE standards. Quality care requires quality products and Grainger brings them to you with our engine oil line.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More