Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ENCORE

91 products found

Filter Results By

Viewing as

List
  • Chrome Shower Arm Shower Arms, For Use With Handheld Showers, 2-1/2" Length

    Brand
    ENCORE
    Item #
    5UTX6
    Mfr. Model #
    SS10-5808
    Chrome Shower Arm Shower Arms, For Use With Handheld S
    Web Price $17.30 / each
  • Plastic Handheld, Shower Head 2.00 gpm, 1/2"-14 MNPS Connection Type

    Brand
    ENCORE
    Item #
    2YDV7
    Mfr. Model #
    SS10-0100
    Plastic Handheld, Shower Head 2.00 gpm, 1/2"-14 MNPS&#
    Web Price $17.30 / each
  • Chrome In-line Shower House Vacuum Breaker Shower Repair Parts, For Use With Hand Shower Hoses

    Brand
    ENCORE
    Item #
    5UTX3
    Mfr. Model #
    SS10-4802
    Chrome In-line Shower House Vacuum Breaker Shower Repair Pa
    Web Price $20.30 / each
  • Handheld Tape Dispenser, Pistol, 3 in.

    Brand
    ENCORE
    Item #
    49H254
    Mfr. Model #
    EP-685-3
    Handheld Tape Dispenser, Pistol, 3 in.
    Web Price $15.75 / each
  • Handheld Tape Dispenser, Pistol, 2 in.

    Brand
    ENCORE
    Item #
    49H253
    Mfr. Model #
    EP-685-2
    Handheld Tape Dispenser, Pistol, 2 in.
    Web Price $11.70 / each
  • Plastic Handheld, Shower Head 2.00 gpm, 1/2"-14 MNPS Connection Type

    Brand
    ENCORE
    Item #
    2YDV8
    Mfr. Model #
    SS10-0200
    Plastic Handheld, Shower Head 2.00 gpm, 1/2"-14 MNPS&#
    Web Price $20.15 / each
  • Stretch Wrap Dispenser, End Cap Inserts, Core Size: 3"

    Brand
    ENCORE
    Item #
    29PH58
    Mfr. Model #
    EP-780
    Stretch Wrap Dispenser, End Cap Inserts, Core Size: 3&
    Web Price $7.85 / pair
  • Stainless Steel Pre-Rinse Hose w/Grip, For Use With Most Pre Rinse Units

    Brand
    ENCORE
    Item #
    26Y318
    Mfr. Model #
    KN50-Y004-96U
    Stainless Steel Pre-Rinse Hose w/Grip, For Use With Mo
    Web Price $126.00 / each
  • Strap Tensioner, Polypropylene/Polyester

    Brand
    ENCORE
    Item #
    49H257
    Mfr. Model #
    EP-1150
    Strap Tensioner, Polypropylene/Polyester
    Web Price $187.00 / each
  • Handheld Tape Dispenser, Pistol, 3 in.

    Brand
    ENCORE
    Item #
    49H256
    Mfr. Model #
    EP-695-3
    Handheld Tape Dispenser, Pistol, 3 in.
    Web Price $14.65 / each
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2

    Brand
    ENCORE
    Item #
    20HK64
    Mfr. Model #
    KL54-8012
    Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
    Web Price $200.00 / each
  • Handheld Tape Dispenser, Pistol, 2 in.

    Brand
    ENCORE
    Item #
    49H255
    Mfr. Model #
    EP-695-2
    Handheld Tape Dispenser, Pistol, 2 in.
    Web Price $10.80 / each
  • Cartridge Valve, Hot for CHG Encore, T & S, 5 Length (In.)

    Brand
    ENCORE
    Item #
    29VM25
    Mfr. Model #
    KL50-Y007
    Cartridge Valve, Hot for CHG Encore, T & S, 5
    Web Price $37.10 / each
  • Strap Tensioner, Steel

    Brand
    ENCORE
    Item #
    49H258
    Mfr. Model #
    EP-1425
    Strap Tensioner, Steel
    Web Price $220.00 / each
  • Stretch Wrap Dispenser, Pistol Grip, Core Size: 2", 3"

    Brand
    ENCORE
    Item #
    29PH59
    Mfr. Model #
    EP-800
    Stretch Wrap Dispenser, Pistol Grip, Core Size: 2",&#x
    Web Price $69.75 / each
  • Zinc Chrome Plated Handle with Brass Rod Trip Lever, Chrome

    Brand
    ENCORE
    Item #
    5UTX7
    Mfr. Model #
    KT-1000
    Zinc Chrome Plated Handle with Brass Rod Trip Lever, C
    Web Price $28.40 / each
  • Brass Pre-Rinse Assembly, Manual Faucet Operation, Number of Handles: 2

    Brand
    ENCORE
    Item #
    20HK66
    Mfr. Model #
    KL50-1000-BR
    Brass Pre-Rinse Assembly, Manual Faucet Operation, Number of
    Web Price $439.00 / each
  • Stainless Steel Pre-Rinse Hose w/Grip, For Use With Most Pre Rinse Units

    Brand
    ENCORE
    Item #
    26Y317
    Mfr. Model #
    KL50-Y004-44U
    Stainless Steel Pre-Rinse Hose w/Grip, For Use With Mo
    Web Price $71.25 / each
  • Brass Pre-Rinse Assembly, Manual Faucet Operation, Number of Handles: 2

    Brand
    ENCORE
    Item #
    20HK67
    Mfr. Model #
    KL53-1000 - BR
    Brass Pre-Rinse Assembly, Manual Faucet Operation, Number of
    Web Price $413.00 / each
  • Pre-Rinse Spray Valve for CHG Encore, T & S, 15 Length (In.)

    Brand
    ENCORE
    Item #
    29VM21
    Mfr. Model #
    KL50-0220-12
    Pre-Rinse Spray Valve for CHG Encore, T & S, 15&#x
    Web Price $89.25 / each
  • Cartridge Valve , Cold for CHG Encore, T & S, 5 Length (In.)

    Brand
    ENCORE
    Item #
    29VM24
    Mfr. Model #
    KL50-Y006
    Cartridge Valve , Cold for CHG Encore, T & S,
    Web Price $37.10 / each
  • 16" Sanigrasp Stainless Steel Door Handle

    Brand
    ENCORE
    Item #
    26Y313
    Mfr. Model #
    SG-101
    16" Sanigrasp Stainless Steel Door Handle
    Web Price $169.50 / each
  • Steel/Aluminum Paper Dispenser with Crumple Device, 24" Width

    Brand
    ENCORE
    Item #
    29PH64
    Mfr. Model #
    EP-5950-24
    Steel/Aluminum Paper Dispenser with Crumple Device, 24"
    Web Price $238.50 / each
  • Chrome Shower Arm Shower Arms, For Use With Handheld Showers, 6" Length

    Brand
    ENCORE
    Item #
    2YDW2
    Mfr. Model #
    SS05-0200
    Chrome Shower Arm Shower Arms, For Use With Handheld S
    Web Price $9.65 / each
  • Pre-Rinse Spray Valve for CHG Encore, T & S, 15 Length (In.)

    Brand
    ENCORE
    Item #
    29VM22
    Mfr. Model #
    KL50-0220-16
    Pre-Rinse Spray Valve for CHG Encore, T & S, 15&#x
    Web Price $89.25 / each
  • Stainless Steel Pre-Rinse Hose w/Grip, For Use With Most Pre Rinse Units

    Brand
    ENCORE
    Item #
    26Y319
    Mfr. Model #
    KL50-Y004-20U
    Stainless Steel Pre-Rinse Hose w/Grip, For Use With Mo
    Web Price $57.75 / each
  • White Shower Hose Shower Hoses, For Use With Handheld Showers, 72" Length

    Brand
    ENCORE
    Item #
    2YDV9
    Mfr. Model #
    SS15-Y010-72
    White Shower Hose Shower Hoses, For Use With Handheld
    Web Price $24.45 / each
  • Bubble Dispensers, For Use With Air Bubble Packaging, Foam Rolls, Poly Rolls, Paper Rolls

    Brand
    ENCORE
    Item #
    29PH65
    Mfr. Model #
    EP-6220D-24
    Bubble Dispensers, For Use With Air Bubble Packaging, Foam&
    Web Price $286.00 / each
  • Brass Pre-Rinse Unit Diverter Add-On, Manual Faucet Operation, Number of Handles: 1

    Brand
    ENCORE
    Item #
    20HK72
    Mfr. Model #
    KL55-7014
    Brass Pre-Rinse Unit Diverter Add-On, Manual Faucet Operation,&#
    Web Price $93.25 / each
  • Brass Pre-Rinse Unit Diverter Add-On, Manual Faucet Operation, Number of Handles: 1

    Brand
    ENCORE
    Item #
    20HK73
    Mfr. Model #
    KL55-7016
    Brass Pre-Rinse Unit Diverter Add-On, Manual Faucet Operation,&#
    Web Price $111.00 / each
  • Pre-Rinse Spray Valve for Pre-Rinse Assemblies

    Brand
    ENCORE
    Item #
    52RW08
    Mfr. Model #
    KLP50-0220-74
    Pre-Rinse Spray Valve for Pre-Rinse Assemblies
    Web Price $99.50 / each
  • Brass Pre-Rinse Unit Diverter Add-On, Manual Faucet Operation, Number of Handles: 1

    Brand
    ENCORE
    Item #
    20HK71
    Mfr. Model #
    KL55-7012
    Brass Pre-Rinse Unit Diverter Add-On, Manual Faucet Operation,&#
    Web Price $92.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More