Skip Content

EMT Tools and Tool Sets

57 results found that include 107 products

Choose from a selection of EMT tools and tool sets from Grainger. There are eye cups, scissor/forceps refill sets, fingertip saws, seat belt cutters, ring cutters, eye magnets, rubber tourniquet combo sets, percussion hammers, all-in-one kits, holsters and more. EMT tools and tool sets can help technicians provide emergency medical services to those who are critically ill or injured.Close

Filter Results By

Branch Availability
Item
Color
Disposable
Material
Brand
Price
Shop By
Ratings

Viewing as

List
  • Eye Cup,Plastic,PK6
    Eye Cup,Plastic,PK6
    • HONEYWELL NORTH
    • Item # 3PAD2
    • Mfr. Model # 24906S
    • Eye Cup, Color White, Disposable Yes, Material Plastic, For Use With First Aid, Emergency Rooms, Includes -,...More

  • Ring Cutter,2 In,Stainless Steel
    Ring Cutter,2 In,Stainless Steel
    • FIRST AID ONLY
    • Item # 2TUV2
    • Mfr. Model # M5118
    • Ring Cutter, Color Silver, Disposable No, Material Stainless Steel, Height 2 In., Length 6-1/2 In., Width 2...More

  • Fingertip Saw,Silver
    Fingertip Saw,Silver
    • HONEYWELL NORTH
    • Item # 5ELW9
    • Mfr. Model # 14323
    • Fingertip Saw, Color Silver, Disposable Yes, Material Steel Wire, For Use With -, Includes -

  • Seat Belt Cutter
    • EMI
    • Multiple product options available

      Multiple product options available

  • Window Punch,5 In,Aluminum Barrel
    Window Punch,5 In,Aluminum Barrel
    • EMI
    • Item # 8N365
    • Mfr. Model # 1076
    • Window Punch, Disposable No, Material Aluminum Barrel, Length 5 In., Width 5/8 In., For Use With Windows,...More

  • Lifesaver Hammer 5-in-1
    Lifesaver Hammer 5-in-1
    • EMI
    • Item # 9PVF4
    • Mfr. Model # 7000
    • 5-in-1 Lifesaver Hammer, Color Orange, Disposable Yes, Material Plastic/Forged Steel, Includes Seat Belt...More

  • Eye Magnet,Silver,SS
    Eye Magnet,Silver,SS
    • MEDI-FIRST
    • Item # 11C674
    • Mfr. Model # 71701
    • Eye Magnet, Color Silver, Disposable No, Material Stainless Steel, Height 1/4 In., Length 4 In., Width 1/4...More

  • Horizontal/Vertical Holster,Black
    Horizontal/Vertical Holster,Black
    • EMI
    • Item # 9JZZ3
    • Mfr. Model # 1865
    • Horizontal/Vertical Holster, Color Black, Disposable No, Material Nylon Cordura

  • First Response Holster Set
    • EMI
    • Multiple product options available

      Multiple product options available

  • Side Kick Rescue Tool,Black,Steel
    Side Kick Rescue Tool,Black,Steel
    • 5.11 TACTICAL
    • Item # 21V891
    • Mfr. Model # 51046
    • Side Kick Rescue Tool, Color Black, Disposable No, Material AUS8 Steel, For Use With EMS / Fire, Includes...More

  • EMS Rescue Holster
    • EMI
    • Multiple product options available

      Multiple product options available

  • Horizontal/Vertical Holster Set
    Horizontal/Vertical Holster Set
    • EMI
    • Item # 9G275
    • Mfr. Model # 1885
    • Horizontal/Vertical Holster Set, Color Black, Disposable No, Material Plastic/Stainless Steel Blade, Length...More

  • Scissors/Forceps Refill Set
    Scissors/Forceps Refill Set
    • PAC-KIT
    • Item # 39P040
    • Mfr. Model # 17-005G
    • Scissors/Forceps Refill Set, Color Red/Silver, Disposable Yes, Material Plastic, Height 5/8 In., Length 4...More

  • Eye Magnet, Stainless Steel
    Eye Magnet, Stainless Steel
    • HONEYWELL NORTH
    • Item # 3PAD8
    • Mfr. Model # 326734G
    • Eye Magnet, Color Silver, Disposable No, Material Stainless Steel, For Use With First Aid, Includes Loop...More

  • Adjustable Auto Punch,5-1/2 In H,SS
    Adjustable Auto Punch,5-1/2 In H,SS
    • EMI
    • Item # 9WGR0
    • Mfr. Model # 1078
    • Adjustable Window Punch, Color Red, Disposable No, Material Stainless Steel, Length 5-1/2 In., Width 5/8 In.,...More

  • Scissors/Forceps Refill Set
    Scissors/Forceps Refill Set
    • HONEYWELL NORTH
    • Item # 6AK40
    • Mfr. Model # 020550
    • Scissors/Forceps Refill Set, Color Silver, Disposable No, Material Stainless Steel, For Use With Forceps and...More

  • Eye Magnet,Silver,SS
    Eye Magnet,Silver,SS
    • PAC-KIT
    • Item # 39P049
    • Mfr. Model # 17-100G
    • Eye Magnet, Color Silver, Disposable No, Material Stainless Steel, Height 3/10 In., Length 4-3/8 In., Width...More

  • Rescue Tool,6-in1
    Rescue Tool,6-in1
    • CHANNELLOCK
    • Item # 3UWC2
    • Mfr. Model # 88 6-IN-1
    • Rescue Tool w/Plier Head

  • Shear
    • CLAUSS
    • Multiple product options available

      Multiple product options available

  • RESCUE TOOL,5 Function
    RESCUE TOOL,5 Function
    • CHANNELLOCK
    • Item # 9X687
    • Mfr. Model # 89
    • Rescue Tool w/Cable Cutter

  • First Aid Kit,Personal
    First Aid Kit,Personal
    • EMI
    • Item # 15U916
    • Mfr. Model # 453
    • Quick Aid First Aid kit, Color Black, Height 2 In., Length 6.25 In., Width 5 In., Includes (2) 3 In. x 3 In....More

  • First Response Holster
    • EMI
    • Multiple product options available

      Multiple product options available

  • Replacement Blade,SS
    Replacement Blade,SS
    • EMI
    • Item # 8VM29
    • Mfr. Model # 3236
    • Replacement Blade, Color Silver, Disposable No, Material Stainless Steel, For Use With Ring Cutter

  • Finger Ring Cutter,5-1/4 In L
    Finger Ring Cutter,5-1/4 In L
    • EMI
    • Item # 9MG66
    • Mfr. Model # 3235
    • Finger Ring Cutter, Color Chrome, Disposable No, Material Steel, Length 5-1/4 In., Includes Blade

  • Replacement Blades,PK4
    Replacement Blades,PK4
    • EMI
    • Item # 9JZZ4
    • Mfr. Model # 4003
    • Replacement Blades, Color Silver, Disposable No, Material Stainless Steel, Length 4-3/4 In., Width 1-3/4 In.,...More

  • CPR Board,Blue,Polyethylene
    CPR Board,Blue,Polyethylene
    • MEDSOURCE
    • Item # 30LT16
    • Mfr. Model # MS-CPRB
    • CPR Board, Color Blue, Disposable No, Material Polyethylene, Height 3 In., Length 25 In., Width 17 In., For...More

  • Laryngoscope Blades
    • MEDSOURCE
    • Multiple product options available

      Multiple product options available

  • Waste Bag,17-1/8 in. L x 9 in. W,PK480
    Waste Bag,17-1/8 in. L x 9 in. W,PK480
    • MEDSOURCE
    • Item # 36LN40
    • Mfr. Model # MS-17367
    • Waste Bag, Color Clear, Disposable Yes, Material Plastic, Length 17-1/8 In., Width 9 In., For Use With...More

  • Face Shield,7 in. L x 3-3/4in. W,PK600
    Face Shield,7 in. L x 3-3/4in. W,PK600
    • MEDSOURCE
    • Item # 36LN48
    • Mfr. Model # MS-12125
    • Face Shield, Color White, Disposable Yes, Material Non Woven, Length 7 In., Width 3-3/4 In., For Use With...More

  • Vehicle First Aid Kit ,Black,Nylon
    Vehicle First Aid Kit ,Black,Nylon
    • EMI
    • Item # 40KC48
    • Mfr. Model # 454
    • Vehicle First Aid Kit, Color Black, Disposable No, Material 1000 Denier Cordura Nylon, Height 3 In., Length 7...More

  • Shears
    • MEDSOURCE
    • Multiple product options available

      Multiple product options available

  • Super Tool,Wrench Less Sheath
    Super Tool,Wrench Less Sheath
    • QUIC-BAR
    • Item # 8PPK6
    • Mfr. Model # QA-15-PLS
    • Super Tool

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More