Skip Content

Emergency Preparedness

31 results found that include 42 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
HEPA Negative Air Machine
Negative Air Machine
125 gal. Potable Water Storage Bladder, PES 1000 DEN P
125 gal. Potable Water Storage Bladder, PES 1000 DEN P
Negative Air Machine
Hospital Surge Kit,67 Pcs
Hospital Surge Kit,67 Pcs
Negative Air Machine, 115 Voltage, 3 Amps, 250 to 450&
Negative Air Machine
  • KONTROL KUBE
  • Item # 26KP33
  • Mfr. Model # 6560-U
  • Negative Air Machine, Voltage 115, 3 Amps, Height 24-5/8 In., Length 18-7/32 In., Width 26-7/32 In., Air Flow...More

  • Category : Negative Air Machines
Anteroom Containment Replace Envelope
Anteroom Containment Replacement Envelope
  • KONTROL KUBE
  • Item # 29EP93
  • Mfr. Model # 6544-U
  • Anteroom Containment Replacement Envelope, Number of Doors 3, Door Height (2) 90 In./(1) 80 In., Door Width...More

  • Category : Temporary Environmental Containment Units
Filter,Hepa,PK8
Filter
UniFrame,61-1/2 in L x 31 in W x 11 in H
UniFrame
  • KONTROL KUBE
  • Item # 29EP96
  • Mfr. Model # 6540-U
  • UniFrame, Expanded Length 120 In., Expanded Width 29 In., Height 11 In., Length 61-1/2 In., Width 31 In.,...More

  • Category : Temporary Environmental Containment Units
Department of Health Vest Kit,29Vests
Department of Health Vest Kits
Department of Health Command Board
Command Boards
Nursing Home Kit,28 Vests
Nursing Home Kit,28 Vests
Rapid Response Kit,13 Vests
Rapid Response Decontamination Kit
Doorway Flood Guard, 1" W x 45" L, 1 EA
Doorway Flood Guard, 1" W x 45" L, 1 EA
HEPA Negative Air Machine, 1/2 HP, 115 Voltage, 3
HEPA Negative Air Machine
  • BIOKLEAN
  • Item # 53XX06
  • Mfr. Model # GK700
  • HEPA Negative Air Machine, Variable Speed Thermally Protected Motor, HP 1/2, Voltage 115, 3 Amps, Height 21...More

  • Category : Negative Air Machines
Negative Air Machine
Flexible Wastewater Tank,1000 Gallon
Flexible Wastewater Tank
Replacement Containment Envelope
Replacement Containment Envelope
  • MINTIE TECHNOLOGIES
  • Item # 30RV31
  • Mfr. Model # MTIECU3-E
  • Replacement Containment Envelope, Number of Doors 4, Door Height (2) 83-1/2 In., (2) 75 In., Door Width (2)...More

  • Category : Temporary Environmental Containment Units
White Collapsible Privacy Shelter, Vinyl Coated Nylon Liner,
White Collapsible Privacy Shelter, Vinyl Coated Nylon Liner,
Inflator,120 Volts
Inflator,120 Volts
Heavy-Duty Ceiling Mount, 12"W x 24"L x 1-1/2&quo
Heavy-Duty Ceiling Mount
Door,38" W x 85-1/4" H x 1-1/2" L
Door,38" W x 85-1/4" H x 1-1/2" L
600 gal. Potable Water Storage Bladder, XR®-3PW, Tan
600 gal. Potable Water Storage Bladder, XR®-3PW, Tan
FCC License Application
FCC License Application
  • INFORMATION STATION SPECIALISTS
  • Item # 48PR12
  • Mfr. Model # FCC License
  • FCC License Application, Case Height 9-1/2 In., Case Width 1/16 In., Case Length 4 In., Case Material Paper,...More

  • Category : Emergency Communication Systems
300 gal. Potable Water Storage Bladder, XR®-3PW, Tan
300 gal. Potable Water Storage Bladder, XR®-3PW, Tan
Cell Modem
Cell Modem
  • INFORMATION STATION SPECIALISTS
  • Item # 48PR15
  • Mfr. Model # IRDMGC
  • Cell Modem, Case Height 3 In., Case Width 8 In., Case Length 8 In., Case Material Aluminum, Weight 3 lb.,...More

  • Category : Emergency Communication Systems
Air Carbon Filter Clean Unit,HEPA 400CFM
Air Carbon Filter Clean Unit,HEPA 400CFM
300 gal. Open Top Water Containment Tank, 22 oz. PVC,&
300 gal. Open Top Water Containment Tank, 22 oz. PVC,&
Water Supply Manifold,14 x 18 x 20 In
Water Supply Manifold,14 x 18 x 20 In
Ceiling Cavity Containment Repl Envelope
Ceiling Cavity Containment Repl Envelope
  • MINTIE TECHNOLOGIES
  • Item # 4CB63
  • Mfr. Model # ECU-CCE
  • Ceiling Cavity Containment Replacement Envelope, Number of Doors 1, Door Height 38 to 52 In., Door Width 20...More

  • Category : Temporary Environmental Containment Units
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More