Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Emergency Eyewash and Shower Equipment

18 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Privacy Curtain,Yellow
Mobile Eyewash Cart,Black
Eyewash,Deck Mount,6-1/2 W,14-1/8 D
  • GUARDIAN EQUIPMENT
  • Eyewash, Deck Mount, 6-1/2 W, 14-1/8 D Eyewash
  • Item # 2LVK4
  • Mfr. Model # G1849
  • Eyewash, Number of Heads 2, ADA Compliant No, Mounting Deck, Chrome, Eye Wash Activates By Swing Down, Valve...More

  • Category : Emergency Eye Wash Stations
Eyewash,Deck Mount,8-3/4 W,15 D
  • GUARDIAN EQUIPMENT
  • Eyewash, Deck Mount, 8-3/4 W, 15 D Eyewash
  • Item # 6DGE4
  • Mfr. Model # G1779
  • Eyewash, Number of Heads 2, ADA Compliant No, Mounting Deck, Chrome, Eye Wash Activates By Swing Down, Valve...More

  • Category : Emergency Eye Wash Stations
Eyewash,Deck Mount,15 W,11-1/2 D
Eyewash Station,Wall Mount,SS,15-1/2 W
  • GUARDIAN EQUIPMENT
  • Eyewash Station, Wall Mount, SS, 15-1/2 W Eyewash Station
  • Item # 3RVR4
  • Mfr. Model # G1724
  • Eyewash Station, Number of Heads 4, ADA Compliant No, Mounting Wall, Silver, Eyewash Bowl Material Stainless...More

  • Category : Emergency Eye Wash Stations
Emergency Shower,Floor,30 gpm
  • GUARDIAN EQUIPMENT
  • Emergency Shower, Floor, 30 gpm Emergency Shower
  • Item # 4HRJ7
  • Mfr. Model # G1662
  • Emergency Shower, Mounting Floor, Shower Head Material Plastic, Head Dia. 10 In., Shower Head Activates By...More

  • Category : Drench Showers
Eyewash Station,Wall,White/Green
  • HUGHES SAFETY SHOWERS
  • Eyewash Station, Wall, White/Green Eyewash Station,Wall,White/Green
  • Item # 34RT75
  • Mfr. Model # STD-35G
  • Eyewash Station, Number of Heads 1, ADA Compliant No, Mounting Wall, White, Green, Eyewash Bowl Material ABS...More

  • Category : Emergency Eye Wash Stations
Privacy Curtain,White
  • GUARDIAN EQUIPMENT
  • Privacy Curtain, White Privacy Curtain,White
  • Item # 3GUM2
  • Mfr. Model # AP250-065
  • Privacy Curtain, Material Stainless Steel Frame, Nylon Curtain, White, Length 52 In., Width 37 In., Height 72...More

  • Category : Emergency Eye Wash and Shower Accessories
ADA Eye/Face Wash Station,Wall,SS,15 W
  • GUARDIAN EQUIPMENT
  • ADA Eye/Face Wash Station, Wall, SS, 15 W Eye/Face Wash Station
  • Item # 2LVL7
  • Mfr. Model # GBF1724
  • Eye/Face Wash Station, Number of Heads 4, ADA Compliant Yes, Mounting Wall, Silver, Eyewash Bowl Material...More

  • Category : Emergency Eye Wash Stations
Eye/Face Wash Unit,3-1/4inWx2-1/4inH
  • AXION
  • Eye/Face Wash Unit, 3-1/4inWx2-1/4inH Eye Wash Station
  • Item # 19MP62
  • Mfr. Model # AX14S
  • Eye Wash Station, Material Stainless Steel, Silver, Length 3 In., Width 3-1/4 In., Height 2-1/4 In., Features...More

  • Category : Emergency Eye Wash and Shower Accessories
Tankless Water Heater,9500W,240V
Tankless Water Heater,10,000W,277V
Light,Stainles Steel,White
  • HUGHES SAFETY SHOWERS
  • Light, Stainles Steel, White Light
  • Item # 34RU14
  • Mfr. Model # L - (N1)
  • Light, Material Stainless Steel, White, Length 9 In., Width 5-3/4 In., Features Designed for Even Light...More

  • Category : Emergency Eye Wash and Shower Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More