Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Emergency Blankets

38 products found

Provide warmth and comfort during first aid emergencies with blankets from Grainger. Shop Grainger for a variety of materials, including polyester, fiberglass, wool and flame resistant synthetic fiber blankets.Close

Filter Results By

Viewing as

List
  • Emergency Blanket, Yellow, 54In x 80In

    Brand
    HONEYWELL NORTH
    Item #
    3PAJ9
    Mfr. Model #
    551003
    Emergency Blanket, Yellow, 54In x 80In
    Web Price $6.35 / each
  • Survival Wrap Blanket, Silver, 52In x 84In

    Brand
    HONEYWELL NORTH
    Item #
    1PCH6
    Mfr. Model #
    045036
    Survival Wrap Blanket, Silver, 52In x 84In
    Web Price $2.62 / each
  • Emergency Blanket, Blue, 50In x 84In, PK10

    Brand
    MEDSOURCE
    Item #
    38G256
    Mfr. Model #
    MS-40525
    Emergency Blanket, Blue, 50In x 84In, PK10
    Web Price $81.00 / pkg. of 10
  • Emergency Blanket, Grey, 66In x 90In, PK10

    Brand
    MEDSOURCE
    Item #
    38G255
    Mfr. Model #
    MS-40520
    Emergency Blanket, Grey, 66In x 90In, PK10
    Web Price $225.50 / pkg. of 10
  • Emergency Blanket, Gray, 70 In. x 82 In.

    Brand
    GRAINGER APPROVED
    Item #
    8A885
    Mfr. Model #
    8A885
    Emergency Blanket, Gray, 70 In. x 82 In.
    Web Price $70.25 / each
  • Emergency Blanket, Silver, 52 In. x 84 In.

    Brand
    HONEYWELL NORTH
    Item #
    3PAJ8
    Mfr. Model #
    80264RB
    Emergency Blanket, Silver, 52 In. x 84 In.
    Web Price $3.60 / each
  • Sterile Burn Sheet, Blue, 90inLx60inW, PK12

    Brand
    DYNAREX
    Item #
    36PV18
    Mfr. Model #
    3520
    Sterile Burn Sheet, Blue, 90inLx60inW, PK12
    Web Price $63.25 / pkg. of 12
  • Emergency Blanket, Silver, 52In x 84In

    Brand
    FIRST AID ONLY
    Item #
    39P025
    Mfr. Model #
    21-005G
    Emergency Blanket, Silver, 52In x 84In
    Web Price $3.95 / each
  • All Weather Blanket, Blue, 60"W

    Brand
    GRABBER
    Item #
    26KF16
    Mfr. Model #
    8625AWBBB
    All Weather Blanket, Blue, 60"W
    Web Price $18.80 / each
  • Survival Rescue Blnkt, Slvr, 84x52in, PK120

    Brand
    DYNAREX
    Item #
    36PV20
    Mfr. Model #
    3537
    Survival Rescue Blnkt, Slvr, 84x52in, PK120
    Web Price $141.50 / pkg. of 120
  • Fire Blanket, Gray, 84 in. L x 62 in. W

    Brand
    FIRST VOICE
    Item #
    35ZC67
    Mfr. Model #
    911-83700TS
    Fire Blanket, Gray, 84 in. L x 62 in. W
    Web Price $106.00 / each
  • Blanket, Gray, Woolen Blend, 54 in. L, PK12

    Brand
    MEDSOURCE
    Item #
    30LR80
    Mfr. Model #
    MS-40522
    Blanket, Gray, Woolen Blend, 54 in. L, PK12
    Web Price $247.50 / pkg. of 12
  • Fitted Sheet, Elastic w/Pouch, 30x72, PK36

    Brand
    MEDSOURCE
    Item #
    23YE24
    Mfr. Model #
    MS-42205
    Fitted Sheet, Elastic w/Pouch, 30x72, PK36
    Web Price $328.50 / pkg. of 36
  • Emergency Blanket, Silver, 56 In. x 84 In.

    Brand
    DMI
    Item #
    38F829
    Mfr. Model #
    650-1113-0600
    Emergency Blanket, Silver, 56 In. x 84 In.
    Web Price $7.90 / each
  • Emergency Blanket, Gray, Wool, 54 in L, PK10

    Brand
    MEDSOURCE
    Item #
    30LR79
    Mfr. Model #
    MS-40521
    Emergency Blanket, Gray, Wool, 54 in L, PK10
    Web Price $450.50 / pkg. of 10
  • Polytissue Pillow Case, 22x30, PK100

    Brand
    MEDSOURCE
    Item #
    23YE26
    Mfr. Model #
    MS-44125
    Polytissue Pillow Case, 22x30, PK100
    Web Price $53.50 / pkg. of 100
  • EmergencyBlanket, Silver, 84inLx54inW, PK25

    Brand
    FIRST VOICE
    Item #
    35ZC63
    Mfr. Model #
    MYLAR1-25
    EmergencyBlanket, Silver, 84inLx54inW, PK25
    Web Price $39.60 / pkg. of 25
  • Emergency Blanket, Blue, 60In x 90In, PK6

    Brand
    MEDSOURCE
    Item #
    38G253
    Mfr. Model #
    MS-B500
    Emergency Blanket, Blue, 60In x 90In, PK6
    Web Price $76.50 / pkg. of 6
  • Mounting Bracket for Burn Blanket

    Brand
    WATERJEL
    Item #
    9EWL6
    Mfr. Model #
    TM-10
    Mounting Bracket for Burn Blanket
    Web Price $72.50 / each
  • Emergency Blanket, 84" L, 52" W, Silver, PK5

    Brand
    FIRST AID ONLY
    Item #
    41CR16
    Mfr. Model #
    I800GR
    Emergency Blanket, 84" L, 52" W, Silver, PK5
    Web Price $12.55 / pkg. of 5
  • Emergency Blanket & Pillow Pack

    Brand
    KAMP-RITE TENT COT INC
    Item #
    4VNG9
    Mfr. Model #
    KRBP102
    Emergency Blanket & Pillow Pack
    Web Price $34.90 / each
  • Emergency Blanket, Gray, 60In x 80In, PK25

    Brand
    MEDSOURCE
    Item #
    38G257
    Mfr. Model #
    MS-40540
    Emergency Blanket, Gray, 60In x 80In, PK25
    Web Price $220.50 / pkg. of 25
  • Emergency Blanket, Green, 70 In. x 82 In.

    Brand
    GRAINGER APPROVED
    Item #
    9KYD5
    Mfr. Model #
    9KYD5
    Emergency Blanket, Green, 70 In. x 82 In.
    Web Price $110.50 / each
  • Polytissue Flat Sheet, 90x40, PK50

    Brand
    MEDSOURCE
    Item #
    23YE25
    Mfr. Model #
    MS-44100
    Polytissue Flat Sheet, 90x40, PK50
    Web Price $56.25 / pkg. of 50
  • Emergency Blanket, Yellow, 54In x 80In

    Brand
    FIRST AID ONLY
    Item #
    39P026
    Mfr. Model #
    22-130G
    Emergency Blanket, Yellow, 54In x 80In
    Web Price $10.85 / each
  • Poly Tissue Blanket, 56x90, PK24

    Brand
    MEDSOURCE
    Item #
    23YE22
    Mfr. Model #
    MS-B300
    Poly Tissue Blanket, 56x90, PK24
    Web Price $135.50 / pkg. of 24
  • Burn Blanket, 6 x 8 ft

    Brand
    WATERJEL
    Item #
    9X289
    Mfr. Model #
    9672-1 ORANGE
    Burn Blanket,  6 x 8 ft
    Web Price $304.50 / each
  • Blanket, Blue, Synthetic Fiber, 72in L, PK12

    Brand
    MEDSOURCE
    Item #
    30LR64
    Mfr. Model #
    MS-40530
    Blanket, Blue, Synthetic Fiber, 72in L, PK12
    Web Price $124.00 / pkg. of 12
  • Emrgncy Economy Blankt, Yllw, 80x54in, PK50

    Brand
    DYNAREX
    Item #
    36PV17
    Mfr. Model #
    3519
    Emrgncy Economy Blankt, Yllw, 80x54in, PK50
    Web Price $169.00 / pkg. of 50
  • Emergency Blanket, Slvr, 52In x 82In, PK200

    Brand
    MEDSOURCE
    Item #
    38G258
    Mfr. Model #
    MS-B100
    Emergency Blanket, Slvr, 52In x 82In, PK200
    Web Price $337.50 / pkg. of 200
  • Emergency Blanket, Maroon, 60In x 90In, PK6

    Brand
    MEDSOURCE
    Item #
    38G254
    Mfr. Model #
    MS-B500M
    Emergency Blanket, Maroon, 60In x 90In, PK6
    Web Price $76.50 / pkg. of 6
  • Emrgncy Premium Blankt, Yllw, 80x54in, PK25

    Brand
    DYNAREX
    Item #
    36PV16
    Mfr. Model #
    3518
    Emrgncy Premium Blankt, Yllw, 80x54in, PK25
    Web Price $190.50 / pkg. of 25
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More