Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electronics, Appliances, and Batteries

21 results found that include 21 products

Results per page:  16 | 32 | 48
4-1/4" x 2" x 12" Weather Mount Emergency&#x
11" x 11" x 38" Wall Mount Emergency Phone&#
Telephone Autodialer, Stainless Steel; For Telephone Line
LARGE CABINET FOR MINI 6K
MEDIUM CABINET FOR MINI 6K
SMALL CABINET FOR MINI 6K
4-1/4" x 2" x 12" Weather Mount Emergency&#x
6000D 1 ENTRY 408 CAP
  • TRIGON ELECTRONICS
  • 6000D 1 ENTRY 408 CAP 6000D 1 ENTRY 408 CAP
  • Item # 13Y731
  • Mfr. Model # 02A61600-408
  • Telephone Intercom System, 6000D, 408 Line Capacity, Height (In.) 49-1/2, Depth (In.) 26, Wiring Conductors...More

  • Category : Wired Intercom Systems
6000D 1 ENTRY 144 CAP
  • TRIGON ELECTRONICS
  • 6000D 1 ENTRY 144 CAP 6000D 1 ENTRY 144 CAP
  • Item # 13Y728
  • Mfr. Model # 02A61600-144
  • Telephone Intercom System, 6000D, 144 Line Capacity, Height (In.) 35, Depth (In.) 17, Distance (Ft.) @ 18AWG...More

  • Category : Wired Intercom Systems
4-1/4" x 2" x 12" Weather Mount Emergency&#x
MINI 6K CONTROL BOARD
  • TRIGON ELECTRONICS
  • MINI 6K CONTROL BOARD MINI 6K CONTROL BOARD
  • Item # 13Y720
  • Mfr. Model # 04A50110
  • Control Board, Mini 6000, Distance (Ft.) @ 18AWG 1200ft, Distance (Ft.) @ 22AWG 1000ft, Wiring Conductors...More

  • Category : Wired Intercom Systems
6000D 1 ENTRY 348 CAP
  • TRIGON ELECTRONICS
  • 6000D 1 ENTRY 348 CAP 6000D 1 ENTRY 348 CAP
  • Item # 13Y730
  • Mfr. Model # 02A61600-348
  • Telephone Intercom System, 6000D, 348 Line Capacity, Height (In.) 39, Depth (In.) 26, Distance (Ft.) @ 18AWG...More

  • Category : Wired Intercom Systems
6000D 1 ENTRY 72 CAP
  • TRIGON ELECTRONICS
  • 6000D 1 ENTRY 72 CAP 6000D 1 ENTRY 72 CAP
  • Item # 13Y727
  • Mfr. Model # 02A61600-072
  • Telephone Intercom System, 6000D, 72 Line Capacity, Height (In.) 21, Depth (In.) 17, Distance (Ft.) @ 18AWG...More

  • Category : Wired Intercom Systems
6000D 1 ENTRY 264 CAP
  • TRIGON ELECTRONICS
  • 6000D 1 ENTRY 264 CAP 6000D 1 ENTRY 264 CAP
  • Item # 13Y729
  • Mfr. Model # 02A61600-264
  • Telephone Intercom System, 6000D, 264 Line Capacity, Height (In.) 39, Depth (In.) 26, Distance (Ft.) @ 18AWG...More

  • Category : Wired Intercom Systems
POWER SUPPLY
  • TRIGON ELECTRONICS
  • POWER SUPPLY POWER SUPPLY
  • Item # 13Y723
  • Mfr. Model # 20F40001
  • Power Supply, Distance (Ft.) @ 18AWG 1200ft, Distance (Ft.) @ 22AWG 1000ft, Wiring Conductors 18AWG-22AWG,...More

  • Category : Wired Intercom Systems
MINI 6K CALL UP ONLY STACK BOARD
  • TRIGON ELECTRONICS
  • MINI 6K CALL UP ONLY STACK BOARD MINI 6K CALL UP ONLY STACK BOARD
  • Item # 13Y722
  • Mfr. Model # 04A50105
  • Call Up Only Stack Board, Mini 6000, Distance (Ft.) @ 18AWG 1200ft, Distance (Ft.) @ 22AWG 1000ft, Wiring...More

  • Category : Wired Intercom Systems
MINI 6K CALL UP/DOWN STACK BOARD
  • TRIGON ELECTRONICS
  • MINI 6K CALL UP/DOWN STACK BOARD MINI 6K CALL UP/DOWN STACK BOARD
  • Item # 13Y721
  • Mfr. Model # 04A50100
  • Call Up/Down Stack Board, Mini 6000, Distance (Ft.) @ 18AWG 1200ft, Distance (Ft.) @ 22AWG 1000ft, Wiring...More

  • Category : Wired Intercom Systems
4-3/4" x 4-3/4" x 34" Pole or Wall
4-3/4" x 4-3/4" x 42" Pole or Wall
11" x 11" x 102" Anchor Bolts With Provided&
11" x 11" x 56" Wall Mount Emergency Phone&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More