Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electronics, Appliances, and Batteries

147 Results Found that Include 158 Products

Results per page:  16 | 32 | 48
Megaphone,14-1/4 In.,Siren
  • SPECO TECHNOLOGIES
  • Megaphone, 14-1/4 In., Siren Megaphone,14-1/4 In.,Siren
  • Item # 49N882
  • Mfr. Model # ER370
  • Deluxe Megaphone, Portable, Operating Range 0 Degrees to 120 Degrees F, Bell Dia. (In.) 9.1, Number of...More

  • Category : Megaphones
Speaker,Transformer Volume Control,6 In.
  • SPECO TECHNOLOGIES
  • Speaker, Transformer Volume Control, 6 In. Speaker,Transformer Volume Control,6 In.
  • Item # 36H470
  • Mfr. Model # SPG66TC
  • Speaker w/Transformer & Volume Control, Ceiling, Overall Height (In.) 3, Overall Width (In.) 9, Overall...More

  • Category : Audio Speakers
Rotary Volume Control,80W
  • SPECO TECHNOLOGIES
  • Rotary Volume Control, 80W Rotary Volume Control,80W
  • Item # 36H473
  • Mfr. Model # IMP80D
  • Volume Control, Rotary, Material Plastic, Color White, Ivory, & Almond, Depth 2-7/20 In., Height 2-17/20 In.,...More

  • Category : PA System Accessories
Slider Control Volume,100W
  • SPECO TECHNOLOGIES
  • Slider Control Volume, 100W Slider Control Volume,100W
  • Item # 2KJP7
  • Mfr. Model # IMP100DLWH
  • Slider Volume Control, Wall Mount, Overall Height 2 3/4 In, Overall Width 2 5/8 In, Overall Length 1 5/8 In,...More

  • Category : Audio Speakers
Horn,Weatherproof,5 In
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 5 In Horn,Weatherproof,5 In
  • Item # 2KJW6
  • Mfr. Model # SPC6P
  • PA Weatherproof Speaker, Round, Overall Height 6 In, Overall Width 5 1/4 In, Overall Length 5 1/4 In,...More

  • Category : Audio Speakers
Paging Microphone,Condenser
  • SPECO TECHNOLOGIES
  • Paging Microphone, Condenser Paging Microphone,Condenser
  • Item # 36H479
  • Mfr. Model # MCDT300A
  • Desktop Conference & Paging Microphone, Condenser, Material Plastic, Color Black, Depth 6 In., Height 15 In.,...More

  • Category : PA System Accessories
Horn,Weatherproof,11 x 8 In,15W,70/25V
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 11 x 8 In, 15W, 70/25V Horn,Weatherproof,11 x 8 In,15W,70/25V
  • Item # 2KJW4
  • Mfr. Model # SPC15T
  • PA Weatherproof Speaker, Overall Height 8 In, Overall Width 8 In, Overall Length 11 In, Enclosure Color Gray,...More

  • Category : Audio Speakers
Speaker8 In,Grill,Transformer,VolControl
  • SPECO TECHNOLOGIES
  • Speaker8 In, Grill, Transformer, VolControl Speaker8 In,Grill,Transformer,VolControl
  • Item # 2KJN9
  • Mfr. Model # G86TCG
  • Speaker Grill Combination, Volume Control, Overall Height 3 1/4 In, Overall Width 12 In, Overall Length 12...More

  • Category : Audio Speakers
Microphone Cable,XLR,20 ft.
Transformer,70V,Multiple Tap
  • SPECO TECHNOLOGIES
  • Transformer, 70V, Multiple Tap Transformer,70V,Multiple Tap
  • Item # 2KJP4
  • Mfr. Model # T7010
  • Transformer 70V, Multiple Tap, Overall Height (In.) 1-1/4, Overall Width (In.) 1-5/32, Overall Length (In.)...More

  • Category : Audio Speakers
PA Horn,Weatherproof,Gray,10 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, Gray, 10 W PA Horn,Weatherproof,Gray,10 W
  • Item # 3CWU7
  • Mfr. Model # SPC10
  • PA Horn, Weatherproof, Overall Height 6 In., Overall Width 6 In., Overall Length 6 In., Enclosure Color Gray,...More

  • Category : Audio Speakers
Gooseneck Microphone,Black,Sz 16 1/4 In
PA Horn,Weatherproof,White,15 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, White, 15 W PA Horn,Weatherproof,White,15 W
  • Item # 3CWX2
  • Mfr. Model # SPC40RT
  • PA Horn, Weatherproof, Overall Height 11 In., Overall Width 6 1/2 In., Overall Length 13 In., Enclosure Color...More

  • Category : Audio Speakers
Horn,Weatherproof,Max Wattage 25
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, Max Wattage 25 Horn,Weatherproof,Max Wattage 25
  • Item # 2KJW3
  • Mfr. Model # SPC15R
  • PA Weatherproof Speaker, Rectangle, Overall Height 5 In, Overall Width 8 In, Overall Length 8 In, Enclosure...More

  • Category : Audio Speakers
Speaker,8 In,Grill,Transformer
  • SPECO TECHNOLOGIES
  • Speaker, 8 In, Grill, Transformer Speaker,8 In,Grill,Transformer
  • Item # 2KJP1
  • Mfr. Model # G86TG
  • Speaker Grill Combination, No Volume Control, Overall Height 3 1/4 In, Overall Width 12 In, Overall Length 12...More

  • Category : Audio Speakers
Handheld UHF Microphone,Wireless
Wall Baffle With Transformer,8 In.
  • SPECO TECHNOLOGIES
  • Wall Baffle With Transformer, 8 In. Wall Baffle With Transformer,8 In.
  • Item # 23Y702
  • Mfr. Model # WB86T
  • Wall Baffle With Transformer, Overall Height (In.) 10, Overall Width (In.) 10, Overall Length (In.) 10, Depth...More

  • Category : Audio Speakers
Microphone,Dynamic,Handheld
Horn,Weatherproof,8 In
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 8 In Horn,Weatherproof,8 In
  • Item # 2KJW2
  • Mfr. Model # SPC15
  • PA Weatherproof Speaker, Round, Overall Height 8 In, Overall Width 8 In, Overall Length 8 In, Enclosure Color...More

  • Category : Audio Speakers
PA Horn,Weatherproof,White,10 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, White, 10 W PA Horn,Weatherproof,White,10 W
  • Item # 3CWU8
  • Mfr. Model # SPC5P
  • PA Horn, Weatherproof, Overall Height 5 In., Overall Width 5 In., Overall Length 5 In., Enclosure Color...More

  • Category : Audio Speakers
Line Level Microphone,Camera
Driver,Universal,Gray,80 W
  • SPECO TECHNOLOGIES
  • Driver, Universal, Gray, 80 W Driver,Universal,Gray,80 W
  • Item # 3CWU5
  • Mfr. Model # SRD80T
  • Driver, Universal, Overall Height 7 In., Overall Width 3 3/4 In., Enclosure Color Gray, Enclosure Material...More

  • Category : Audio Speakers
Speaker,Rock,6 1/2 In,Brown
  • SPECO TECHNOLOGIES
  • Speaker, Rock, 6 1/2 In, Brown Speaker,Rock,6 1/2 In,Brown
  • Item # 2KJV9
  • Mfr. Model # SPRK65CBT
  • Outdoor Rock Speaker, Landscape, Overall Height 14 In, Overall Width 13 In, Overall Length 13 In, Enclosure...More

  • Category : Audio Speakers
Amplifier,60W,Mixer
  • SPECO TECHNOLOGIES
  • Amplifier, 60W, Mixer Amplifier,60W,Mixer
  • Item # 2KJU8
  • Mfr. Model # PMM60A
  • PA Mixer Power Amplifier, Material Metal/Plastic, Length 16 7/8 In, Width 11 3/4 In, Height 3 1/2 In, Output...More

  • Category : PA Amplifiers
3-Way Indoor/Outdoor Speaker,4 In,Black
  • SPECO TECHNOLOGIES
  • 3-Way Indoor/Outdoor Speaker, 4 In, Black 3-Way Indoor/Outdoor Speaker,4 In,Black
  • Item # 36H465
  • Mfr. Model # DMS3TS
  • 3-Way Speaker w/Transformer, Indoor/Outdoor, Overall Height (In.) 7-1/4, Overall Width (In.) 4-1/2, Overall...More

  • Category : Audio Speakers
Grille Speaker,6 In.
  • SPECO TECHNOLOGIES
  • Grille Speaker, 6 In. Grille Speaker,6 In.
  • Item # 36H469
  • Mfr. Model # SPG66T
  • Speaker w/Transformer, Ceiling, Overall Height (In.) 3, Overall Width (In.) 9, Overall Length (In.) 9,...More

  • Category : Audio Speakers
PA Horn,Projector,Gray
  • SPECO TECHNOLOGIES
  • PA Horn, Projector, Gray PA Horn,Projector,Gray
  • Item # 3CWT8
  • Mfr. Model # SRH20
  • PA Horn, Projector, Overall Height 20 In., Overall Width 20 In., Overall Length 20 1/4 In., Enclosure Color...More

  • Category : Audio Speakers
2-Port HDMI HDMI Adapter, Blue
Amplifer,20W,2-way,Mobile
  • SPECO TECHNOLOGIES
  • Amplifer, 20W, 2-way, Mobile Amplifer,20W,2-way,Mobile
  • Item # 2KJU1
  • Mfr. Model # PAT20TB
  • Talk-Back Amplifier, Mobil, Material Metal/Plastic, Length 5 1/8 In, Width 1 1/4 In, Height 4 1/2 In, Output...More

  • Category : PA Amplifiers
Grille Speaker,4 In.
  • SPECO TECHNOLOGIES
  • Grille Speaker, 4 In. Grille Speaker,4 In.
  • Item # 36H467
  • Mfr. Model # SPG86T
  • Speaker w/Transformer, Ceiling, Overall Height (In.) 3-1/5, Overall Width (In.) 10-3/4, Overall Length (In.)...More

  • Category : Audio Speakers
Speakers,Indoor/Outdoor,Black,11 In.,PK2
  • SPECO TECHNOLOGIES
  • Speakers, Indoor/Outdoor, Black, 11 In., PK2 Speakers,Indoor/Outdoor,Black,11 In.,PK2
  • Item # 5GJT8
  • Mfr. Model # SP6AWX
  • Speakers, Indoor/Outdoor, Overall Height 11 In., Overall Width 7 In., Overall Length 6 3/4 In., Enclosure...More

  • Category : Audio Speakers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More