Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Electronics, Appliances, and Batteries

3 results found that include 4 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
40" to 45" HD Televisions
  • Multiple product options available

    These 40" to 45" High-Definition Televisions are suitable for use in waiting rooms, hotel and hospital rooms, breakrooms, restaurant lounge areas, sports bars, and other commercial spaces. The LED flat screens offer resolution ranging from 1366 x 768 to 1920 x 1080.

    • Models with the REACH 3.1 management system allow you to utilize coaxial-based infrastructure to manage centralized TV controls, basic static content management, and interactive program guides. The menu allows the facility to easily change and update information via a Windows®-based system. Time-saving USB cloning also lets you easily copy settings from one TV to other TVs of the same model.
    • Models with V-Chip can be programmed to block violent and explicit material.

    Multiple product options available

49" LED Hospitality, 60 Hz
46" to 49" HD Televisions
  • RCA
  • 46" to 49" HD Televisions are suitable for use in various applications—waiting rooms, hotel and hospital rooms, breakrooms, sports bar/restaurants, restaurant lounge areas, and other commercial spaces, including outdoor areas. These large, high-definition televisions provide clear LCD viewing.

  • Item # 45WP96
  • Mfr. Model # J49LV840
  • Hospitality HDTV, HDTV Application Hospitality, HDTV Display Type LED, HDTV Screen Size 49 In., TV Screen...More

43" LED Healthcare, 60 Hz
43" LED Healthcare, 60 Hz
  • RCA
  • Healthcare HDTV, HDTV Application Healthcare, HDTV Display Type LED, HDTV Screen Size 43 In., TV Screen Size Range 40 In. to 45 In., Max. Resolution 1920 x 1080, Screen Refresh Rate 60 Hz, V-Chip Yes, Width 38-15/32 In., HDTV Resolution 1080, Depth 3-7/64 In., Height 22-49/64 In., Pro:Idiom(TM) Yes, VESA Pattern 200x200, HDMI Inputs 2, HDTV WiFi Compatible No, Flat, Vertical Resolution 1080p, S-Video Inputs 1, Component Video Inputs 1, Composite Inputs 1, PC Inputs 1

  • Item # 54UD47
  • Mfr. Model # J43HE840
  • Healthcare HDTV, HDTV Application Healthcare, HDTV Display Type LED, HDTV Screen Size 43 In., TV Screen Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More