Skip Content

POLAROID Electronics, Appliances, and Batteries

6 results found that include 6 products

Filter Results By

Applied Filters

Clear All

Branch Availability
HDTV Application
TV Screen Size Range
HDTV Resolution
Screen Refresh Rate
HDTV WiFi Compatible
HDMI Inputs
V-Chip
Width
Depth
Pro:Idiom(TM)
VESA Pattern
Height
HDTV Screen Size
Brand
Price
Shop By

Viewing as

List Table
  • 32" LED Commercial, 60 Hz
    28" to 32" HD Televisions
    • POLAROID
    • These 28" to 32" High-Definition Televisions are suitable for use in restaurant lounge areas, waiting rooms, breakrooms, and other commercial areas. The LED flat screens offer resolution ranging from 1366 x 720 to 1920 x 1080. Models with the REACH 3.1 management system allow you to utilize coaxial-based infrastructure to manage centralized TV controls, basic static content management, and interactive program guides. The menu allows the facility to easily change and update information via a Windows®-based system. Time-saving USB cloning also lets you easily copy settings from one TV to other TVs of the same model.

    • Item # 54TT30
    • Mfr. Model # 32GSD3000FB
    • Standard HDTV, HDTV Application Commercial, HDTV Display Type LED Flat Screen, HDTV Screen Size 32 In., TV...More

  • 65" LED Commercial, 120 Hz
    65" to 69" HD Televisions
    • POLAROID
    • Bring high-definition television viewing to waiting areas, conference rooms, restaurant lounge areas, sports bars arenas, and other large commercial spaces with these 65" to 69" LED flat screen TVs.

    • Item # 54TT34
    • Mfr. Model # 65GSR4100KN
    • Standard HDTV, HDTV Application Commercial, HDTV Display Type LED Flat Screen, HDTV Screen Size 65 In., TV...More

  • 75" LED Commercial, 120 Hz
    70" or Greater HD Televisions
    • POLAROID
    • 70" or Greater High-Definition TVs provide quality viewing for video conference rooms, home theaters, sports venues, and other large commercial spaces. Models with V-Chip can be programmed to block violent and explicit material.

    • Item # 54TT35
    • Mfr. Model # 75GSR4100KL
    • Standard HDTV, HDTV Application Commercial, HDTV Display Type LED Flat Screen, HDTV Screen Size 75 In., TV...More

  • 55" LED Commercial, 120 Hz
    55" to 59" HD Televisions
    • POLAROID
    • Bring television viewing to large, open areas with these 55" to 59" LED flat screen TVs. These high-definition televisions are ideal for waiting areas, conference rooms, restaurant lounge areas, sports bars, arenas, and other large commercial spaces.

    • Item # 453G49
    • Mfr. Model # 55GSR4100KL
    • Commercial HDTV, HDTV Application Commercial, HDTV Display Type LED, HDTV Screen Size 55 In., TV Screen Size...More

  • 40" LED Standard, 60 Hz
    40" to 45" HD Televisions
    • POLAROID
    • These 40" to 45" High-Definition Televisions are suitable for use in waiting rooms, hotel and hospital rooms, breakrooms, restaurant lounge areas, sports bars, and other commercial spaces. The LED flat screens offer resolution ranging from 1366 x 768 to 1920 x 1080.

      • Models with the REACH 3.1 management system allow you to utilize coaxial-based infrastructure to manage centralized TV controls, basic static content management, and interactive program guides. The menu allows the facility to easily change and update information via a Windows®-based system. Time-saving USB cloning also lets you easily copy settings from one TV to other TVs of the same model.
      • Models with V-Chip can be programmed to block violent and explicit material.
    • Item # 45EV10
    • Mfr. Model # 40GSR3000FM
    • HDTV, Display Type LED Flat Screen, Screen Size 40 In., Height 23-13/64 In., Width 36-1/2 In., Depth 8-13/64...More

  • 24" LED Standard, 60 Hz
    27" and Under HD Televisions
    • POLAROID
    • Suitable for use in hotel and hospital rooms, these 27" and Under HD Televisions offer clear resolution paired with compact size. The LED flat screens offer resolution ranging from 1366 x 768 to 1920 x 1080.

    • Item # 45TR82
    • Mfr. Model # 24GSD3000SA
    • HDTV, Display Type LED Flat Screen, Screen Size 24 In., Height 16-13/64 In., Width 16-13/64 In., Depth...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More