Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electronic Siren Systems

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Mini Siren,11-16 VDC,100W
  • FEDERAL SIGNAL
  • Mini Siren, 11-16 VDC, 100W Mini Siren,11-16 VDC,100W
  • Item # 12Z062
  • Mfr. Model # MS4000
  • Mini Siren, Input Voltage 11 to 16 VDC, Operating Temp. Range -30 Degrees C to +65 Degrees C, Standby Current...More

6-Function Switch, 40A
Foot Switch Kit
7-Function Switch, 20A
Microphone Controlled Siren,11 to 15 VDC
  • FEDERAL SIGNAL
  • Microphone Controlled Siren, 11 to 15 VDC Microphone Controlled Siren,11 to 15 VDC
  • Item # 12Z061
  • Mfr. Model # 650001
  • Remote Microphone Controlled Siren, Input Voltage 11 to 15 VDC, Operating Temp. Range -30 Degrees C to +65...More

Electronic Siren,11 to 15 VDC
  • FEDERAL SIGNAL
  • Electronic Siren, 11 to 15 VDC Electronic Siren,11 to 15 VDC
  • Item # 12Z059
  • Mfr. Model # 690000
  • Electronic Siren, Input Voltage 11 to 15 VDC, Operating Temp. Range -30 Degrees C to +65 Degrees C, Frequency...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More