Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electronic Measuring Tools

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Height Presetter,6 in.,Battery
  • LYNDEX-NIKKEN
  • Height Presetter, 6 in., Battery Height Presetter,6 in.,Battery
  • Item # 38PV98
  • Mfr. Model # HP-6
  • Height Presetter, Input Dry Contact, Measuring Range 6 In., Accuracy 0.001, Display Dial Indicator, Measuring...More

Front Reading Setter,3 in.,Battery
Zero Setter,4 in.,Battery
  • LYNDEX-NIKKEN
  • Zero Setter, 4 in., Battery Zero Setter,4 in.,Battery
  • Item # 38RJ42
  • Mfr. Model # ZERO-SET4
  • Zero Setter, Input Dry Contact, Measuring Range 4 In., Accuracy 0.001, Display Dial Indicator, Measuring...More

Height Presetter,4 in.,Battery
  • LYNDEX-NIKKEN
  • Height Presetter, 4 in., Battery Height Presetter,4 in.,Battery
  • Item # 38PV97
  • Mfr. Model # HP-4
  • Height Presetter, Input Dry Contact, Measuring Range 4 In., Accuracy 0.001, Display Dial Indicator, Measuring...More

Height Presetter,100mm,Battery
  • LYNDEX-NIKKEN
  • Height Presetter, 100mm, Battery Height Presetter,100mm,Battery
  • Item # 38PV96
  • Mfr. Model # HP-100
  • Height Presetter, Input Dry Contact, Measuring Range 100mm, Accuracy 0.001, Display Dial Indicator, Measuring...More

Tool Presetter, 250 mm X  400mm Z,
  • KELCH
  • Tool Presetter, 250 mm X 400mm Z, Tool Presetter, 250 mm X 400mm Z,
  • Item # 40L818
  • Mfr. Model # KENOVA 224
  • Tool Presetter, Measuring Range 250 mm X 400mm Z, Accuracy +/- 5 mircons, Display 5.7'' Color Display With...More

Electronic Measuring Instrument,5-500um
  • TESA
  • Electronic Measuring Instrument, 5-500um Electronic Measuring Instrument,5-500um
  • Item # 38N909
  • Mfr. Model # 44.30008
  • Electronic Measuring Instrument, Input 1, Measuring Range 5-500micron m, Accuracy 0.02, Display LCD,...More

Results per page:  16 | 32 | 48

Buy simple to use electronic measuring tools suitable for professional applications at Grainger. They include features such as an easy to use touch-screen interface or pointerless display for high repeatability and negligible hysteresis. Or fine adjustment over the entire measuring height for precise positioning as well as fine adjustment on horizontal axis over the entire measuring length.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More