Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Housing Material
Fitting Size (In.)
Wetted Materials
Pressure Rating (PSI)
Flow Range
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Electronic Flowmeters

107 Results Found that Include 107 Products

Results per page:  16 | 32 | 48
Turbine 1 Flowmeter, Polypropylene
  • SOTERA
  • Turbine 1 Flowmeter, Polypropylene Turbine 1 Flowmeter, Polypropylene
  • Item # 33TN31
  • Mfr. Model # FR1118P10
  • Flowmeter, Turbine, GPM Max. 28, Max. Pressure (PSI) 50, Connection Size (In.) 1 MNPT, Max. Temp. (F) 185...More

Turbine 1 FNPT Flowmeter, Nylon, 1.3 to 32 gpm
  • TM

    Grainger Choice

  • DAYTON
  • Turbine 1 FNPT Flowmeter, Nylon, 1.3 to 32 gpm Turbine 1 FNPT Flowmeter, Nylon, 1.3 to 32 gpm
  • Item # 32ZN69
  • Mfr. Model # 32ZN69
  • Flowmeter, Turbine, Housing Material Nylon, Fitting Size (In.) 1, Flow Material Water, DEF, Adblue,...More

Liquid 1 Flowmeter, Glass Filled Polypropylene
  • SOTERA
  • Liquid 1 Flowmeter, Glass Filled Polypropylene Liquid 1 Flowmeter, Glass Filled Polypropylene
  • Item # 6XGX0
  • Mfr. Model # 850
  • Flowmeter, Liquid, Housing Material Glass filled Polypropylene, Fitting Size (In.) 1, Flow Range (GPM) 2 to...More

Turbine 1 In-Line Meter, Aluminum
  • FILL-RITE
  • Turbine 1 In-Line Meter, Aluminum Turbine 1 In-Line Meter, Aluminum
  • Item # 38NH71
  • Mfr. Model # FR1118A10
  • In-Line Meter, Turbine, GPM Max. 26, Max. Pressure (PSI) 145, Connection Size (in.) 1, Max. Temp. (F) 122...More

1 Inductive Flow Meter, 316L Stainless Steel, 0.10 to
  • IFM
  • 1 Inductive Flow Meter, 316L Stainless Steel, 0.10 to 26.40 gpm 1 Inductive Flow Meter, 316L Stainless Steel, 0.10 to 26.40 gpm
  • Item # 24JZ14
  • Mfr. Model # SM8001
  • Inductive Flow Meter, Housing Material 316L Stainless Steel, Fitting Size (In.) 1, Flow Material Conductive...More

Electronic 1 Flowmeter, Nylon, 3 to 30 gpm
  • GPI
  • Electronic 1 Flowmeter, Nylon, 3 to 30 gpm Electronic 1 Flowmeter, Nylon, 3 to 30 gpm
  • Item # 13K561
  • Mfr. Model # 01A31GM-U
  • Flowmeter, Electronic, GPM Max. 30, Max. Pressure (PSI) 150, Connection Size (In.) 1 MNPT, Max. Temp. (F)...More

1/2 Inductive Flow Meter, 316L Stainless Steel, 0.03 t
  • IFM
  • 1/2 Inductive Flow Meter, 316L Stainless Steel, 0.03 to 6.604 gpm 1/2 Inductive Flow Meter, 316L Stainless Steel, 0.03 to 6.604 gpm
  • Item # 24JZ12
  • Mfr. Model # SM6001
  • Inductive Flow Meter, Housing Material 316L Stainless Steel, Fitting Size (In.) 1/2, Flow Material Conductive...More

Flow Monitor, Plastic
  • IMPELLER
  • Flow Monitor, Plastic Flow Monitor, Plastic
  • Item # 49DF40
  • Mfr. Model # 3000-1 1
  • Flow Monitor, Housing Material Plastic, Display Units Gallons, Liters, Cubic Feet, Cubic Meters, Display Type...More

Ultrasonic Flow Meter
  • DYNASONICS
  • Ultrasonic Flow Meter Ultrasonic Flow Meter
  • Item # 49DF01
  • Mfr. Model # DXNP-AFS -NN
  • Flow Meter, Ultrasonic, Housing Material N/A, Fitting Size (In.) N/A, Flow Material Water-Like Liquids,...More

Ultrasonic Energy Flow Meter, Aluminum
  • DYNASONICS
  • Ultrasonic Energy Flow Meter, Aluminum Ultrasonic Energy Flow Meter, Aluminum
  • Item # 49DE93
  • Mfr. Model # DTFXB-ZN-AKNN-NN
  • Flow Meter, Ultrasonic Energy, Housing Material Aluminium, Fitting Size (In.) N/A, Flow Material Water-Like...More

Ultrasonic Flow Meter, Aluminum, PVC
  • DYNASONICS
  • Ultrasonic Flow Meter, Aluminum, PVC Ultrasonic Flow Meter, Aluminum, PVC
  • Item # 49DE69
  • Mfr. Model # DTFXB-AP-AKNN-NN
  • Flow Meter, Ultrasonic, Housing Material Aluminum, PVC, Fitting Size (In.) N/A, Flow Material Water-Like...More

Impeller 2-1/2 FNPT Flow Meter, Brass, 0.5 to 30
  • IMPELLER
  • Impeller 2-1/2 FNPT Flow Meter, Brass, 0.5 to 30 ft/sec Impeller 2-1/2 FNPT Flow Meter, Brass, 0.5 to 30 ft/sec
  • Item # 49DF18
  • Mfr. Model # 228 BR 25 0 5 -1 2 1 1
  • Flow Meter, Impeller, Housing Material Brass, Fitting Size (In.) 2-1/2, Fitting Type FNPT, Accuracy (...More

Ultrasonic Flow Meter
  • DYNASONICS
  • Ultrasonic Flow Meter Ultrasonic Flow Meter
  • Item # 49DE97
  • Mfr. Model # DXNP-ATS-NN
  • Flow Meter, Ultrasonic, Housing Material N/A, Fitting Size (In.) N/A, Flow Material Water-Like Liquids,...More

Flow Meter Adapter
1 Inductive Flow Meter, 316L Stainless Steel, 0.2  to&
  • IFM
  • 1 Inductive Flow Meter, 316L Stainless Steel, 0.2 to 100 lpm 1 Inductive Flow Meter, 316L Stainless Steel, 0.2 to 100 lpm
  • Item # 24JZ17
  • Mfr. Model # SM8004
  • Inductive Flow Meter, Housing Material 316L Stainless Steel, Fitting Size (In.) 1, Flow Material Conductive...More

3/4 Inductive Flow Meter, 316L Stainless Steel, 0.2 to
  • IFM
  • 3/4 Inductive Flow Meter, 316L Stainless Steel, 0.2 to 50 lpm 3/4 Inductive Flow Meter, 316L Stainless Steel, 0.2 to 50 lpm
  • Item # 24JZ13
  • Mfr. Model # SM7001
  • Inductive Flow Meter, Housing Material 316L Stainless Steel, Fitting Size (In.) 3/4, Flow Material Conductive...More

2 Inductive Flow Meter, 316L Stainless Steel, 1.3  to&
  • IFM
  • 2 Inductive Flow Meter, 316L Stainless Steel, 1.3 to 160 gpm 2 Inductive Flow Meter, 316L Stainless Steel, 1.3 to 160 gpm
  • Item # 24JZ19
  • Mfr. Model # SM2001
  • Inductive Flow Meter, Housing Material 316L Stainless Steel, Fitting Size (In.) 2, Flow Material Conductive...More

Turbine and Positive Displacement 3 Flange Flow Meter, Bron
  • RECORDALL
  • Turbine and Positive Displacement 3 Flange Flow Meter, Bronze Turbine and Positive Displacement 3 Flange Flow Meter, Bronze
  • Item # 49DE66
  • Mfr. Model # CSM-0300BRWPNSXX-TS-GA-XX
  • Flow Meter, Turbine and Positive Displacement, Housing Material Bronze, Fitting Size (In.) 3, Flow Range...More

Turbine 3/4 Flowmeter, 0 to 12
  • BLUE DEF
  • Turbine 3/4 Flowmeter, 0 to 12 Turbine 3/4 Flowmeter, 0 to 12
  • Item # 48RH26
  • Mfr. Model # DEFFM
  • Flowmeter, Turbine, Fitting Size (In.) 3/4, Flow Range (GPM) 4 to 15, Accuracy ( Percent) +/-3, Wetted...More

Electronic 1 Flowmeter, Polyester, 2 to 20 gpm
  • GPI
  • Electronic 1 Flowmeter, Polyester, 2 to 20 gpm Electronic 1 Flowmeter, Polyester, 2 to 20 gpm
  • Item # 13K562
  • Mfr. Model # FM-300U
  • Flowmeter, Electronic, GPM Max. 20, Max. Pressure (PSI) 50, Connection Size (In.) 1 MNPT, Max. Temp. (F) 140,...More

2 Inductive Flow Meter, 316L Stainless Steel, 1.3  to&
  • IFM
  • 2 Inductive Flow Meter, 316L Stainless Steel, 1.3 to 80 gpm 2 Inductive Flow Meter, 316L Stainless Steel, 1.3 to 80 gpm
  • Item # 24JZ18
  • Mfr. Model # SM9001
  • Inductive Flow Meter, Housing Material 316L Stainless Steel, Fitting Size (In.) 2, Flow Material Conductive...More

Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8
  • TM

    Grainger Choice

  • DAYTON
  • Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8 gpm Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8 gpm
  • Item # 32ZN65
  • Mfr. Model # 32ZN65
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oils Up to SAE 140,...More

Turbine 1 NPT Flowmeter, Aluminum, 0.3 to 3 gpm
Ultrasonic Energy Flow Meter, Aluminum, PVC
  • DYNASONICS
  • Ultrasonic Energy Flow Meter, Aluminum, PVC Ultrasonic Energy Flow Meter, Aluminum, PVC
  • Item # 49DE90
  • Mfr. Model # DTFXE-JP-AKNB-NN
  • Flow Meter, Ultrasonic Energy, Housing Material Aluminum, PVC, Fitting Size (In.) N/A, Flow Material...More

Impeller 1/2 FNPT Flow Meter, Brass, 0.5 to 15 ft
  • IMPELLER
  • Impeller 1/2 FNPT Flow Meter, Brass, 0.5 to 15 ft/sec Impeller 1/2 FNPT Flow Meter, Brass, 0.5 to 15 ft/sec
  • Item # 49DF19
  • Mfr. Model # 250 BR 05 0 5 -1 2 1 1
  • Flow Meter, Impeller, Housing Material Brass, Fitting Size (In.) 1/2, Fitting Type FNPT, Accuracy ( Percent)...More

Flow Monitor, Plastic
  • IMPELLER
  • Flow Monitor, Plastic Flow Monitor, Plastic
  • Item # 49DF41
  • Mfr. Model # 3050-0 0
  • Flow Monitor, Housing Material Plastic, Display Units Gallons, Liters, Cubic Feet, Cubic Meters, Display Type...More

Ultrasonic Energy Flow Meter, Aluminum, PVC
  • DYNASONICS
  • Ultrasonic Energy Flow Meter, Aluminum, PVC Ultrasonic Energy Flow Meter, Aluminum, PVC
  • Item # 49DE91
  • Mfr. Model # DTFXE-KP-AKNB-NN
  • Flow Meter, Ultrasonic Energy, Housing Material Aluminum, PVC, Fitting Size (In.) N/A, Flow Material...More

Ultrasonic Flow Meter
  • DYNASONICS
  • Ultrasonic Flow Meter Ultrasonic Flow Meter
  • Item # 49DE99
  • Mfr. Model # DXNP-AES-NN
  • Flow Meter, Ultrasonic, Housing Material N/A, Fitting Size (In.) N/A, Flow Material Water-Like Liquids,...More

Impeller 3/4 FNPT Flow Meter, Brass, 0.5 to 15 ft
  • IMPELLER
  • Impeller 3/4 FNPT Flow Meter, Brass, 0.5 to 15 ft/sec Impeller 3/4 FNPT Flow Meter, Brass, 0.5 to 15 ft/sec
  • Item # 49DF20
  • Mfr. Model # 250 BR 07 0 5 -1 2 1 1
  • Flow Meter, Impeller, Housing Material Brass, Fitting Size (In.) 3/4, Fitting Type FNPT, Accuracy ( Percent)...More

Flow Monitor, Plastic
  • IMPELLER
  • Flow Monitor, Plastic Flow Monitor, Plastic
  • Item # 49DF42
  • Mfr. Model # 3050-1 1
  • Flow Monitor, Housing Material Plastic, Display Units Gallons, Liters, Cubic Feet, Cubic Meters, Display Type...More

Ultrasonic Energy Flow Meter, Aluminum, PVC
  • DYNASONICS
  • Ultrasonic Energy Flow Meter, Aluminum, PVC Ultrasonic Energy Flow Meter, Aluminum, PVC
  • Item # 49DE92
  • Mfr. Model # DTFXE-LP-AKNB-NN
  • Flow Meter, Ultrasonic Energy, Housing Material Aluminum, PVC, Fitting Size (In.) N/A, Flow Material...More

Impeller 1-1/2 FNPT Flow Meter, Brass, 0.5 to 15
  • IMPELLER
  • Impeller 1-1/2 FNPT Flow Meter, Brass, 0.5 to 15 ft/sec Impeller 1-1/2 FNPT Flow Meter, Brass, 0.5 to 15 ft/sec
  • Item # 49DF23
  • Mfr. Model # 250 BR 15 0 5 -1 2 1 1
  • Flow Meter, Impeller, Housing Material Brass, Fitting Size (In.) 1-1/2, Fitting Type FNPT, Accuracy (...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More