Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electronic Flowmeters

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Turbine 3/4 FNPT Flowmeter, PVC, 2 to 20 gpm
Liquid 1 Flowmeter, Glass Filled Polypropylene
  • SOTERA
  • Liquid 1 Flowmeter, Glass Filled Polypropylene Liquid 1 Flowmeter, Glass Filled Polypropylene
  • Item # 6XGX0
  • Mfr. Model # 850
  • Flowmeter, Liquid, Housing Material Glass filled Polypropylene, Fitting Size (In.) 1, Flow Range (GPM) 2 to...More

Liquid 1 FNPT Flowmeter, Polypropylene, 2 to 20 gpm
Turbine 1 FNPT Flowmeter, PVC, 5 to 50 gpm
Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.25 to 8
  • GPI
  • Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.25 to 8 gpm Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.25 to 8 gpm
  • Item # 36WJ95
  • Mfr. Model # LM51DN
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oil, Flow Range @ GPH...More

Turbine 3/4 M Slip Flowmeter, PVC, 2 to 20 gpm
Turbine 1 M Slip Flowmeter, PVC, 5 to 50 gpm
Transmitter, Plastic
Electronic 1 Flowmeter, Polyester, 2 to 20 gpm
  • GPI
  • Electronic 1 Flowmeter, Polyester, 2 to 20 gpm Electronic 1 Flowmeter, Polyester, 2 to 20 gpm
  • Item # 13K562
  • Mfr. Model # FM-300U
  • Flowmeter, Electronic, GPM Max. 20, Max. Pressure (PSI) 50, Connection Size (In.) 1 MNPT, Max. Temp. (F) 140,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More