Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Housing Material
Fitting Size (In.)
Wetted Materials
Pressure Rating (PSI)
Flow Range
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Electronic Flowmeters

182 Results Found that Include 182 Products

Results per page:  16 | 32 | 48
Turbine 1 FNPT Flowmeter, Nylon, 1.3 to 32 gpm
  • TM

    Grainger Choice

  • DAYTON
  • Turbine 1 FNPT Flowmeter, Nylon, 1.3 to 32 gpm Turbine 1 FNPT Flowmeter, Nylon, 1.3 to 32 gpm
  • Item # 32ZN69
  • Mfr. Model # 32ZN69
  • Flowmeter, Turbine, Housing Material Nylon, Fitting Size (In.) 1, Flow Material Water, DEF, Adblue,...More

Digital Turbine 1 Flowmeter, Aluminum, 1.3 to 32 gpm
  • TM

    Grainger Choice

  • DAYTON
  • Digital Turbine 1 Flowmeter, Aluminum, 1.3 to 32 gpm Digital Turbine 1 Flowmeter, Aluminum, 1.3 to 32 gpm
  • Item # 40M285
  • Mfr. Model # 40M285
  • Flowmeter, Digital Turbine, Housing Material Aluminum, Fitting Size (In.) 1, Flow Material Diesel, Gasoline,...More

Turbine, For Water 1 FNPT Flowmeter, Nylon, 3 to 30&#x
  • GPI
  • Turbine, For Water 1 FNPT Flowmeter, Nylon, 3 to 30 gpm Turbine, For Water 1 FNPT Flowmeter, Nylon, 3 to 30 gpm
  • Item # 1YEF8
  • Mfr. Model # 113255-4
  • Flowmeter, Turbine, For Water, Housing Material Nylon, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Turbine, For Gas, Diesel Or Kerosene 1 FNPT Flowmeter,
Turbine, For Water 1 FNPT Flowmeter, Nylon, 10 to 100&
  • GPI
  • Turbine, For Water 1 FNPT Flowmeter, Nylon, 10 to 100 lpm Turbine, For Water 1 FNPT Flowmeter, Nylon, 10 to 100 lpm
  • Item # 1YEF9
  • Mfr. Model # 113255-5
  • Flowmeter, Turbine, For Water, Housing Material Nylon, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8
  • TM

    Grainger Choice

  • DAYTON
  • Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8 gpm Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8 gpm
  • Item # 32ZN65
  • Mfr. Model # 32ZN65
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oils Up to SAE 140,...More

1/2 to 8 GF Insertion Fitting Field Mount LCD Ind
Turbine 3/4 FNPT Flowmeter, Stainless Steel, 2 to 20&#
  • GPI
  • Turbine 3/4 FNPT Flowmeter, Stainless Steel, 2 to 20 gpm Turbine 3/4 FNPT Flowmeter, Stainless Steel, 2 to 20 gpm
  • Item # 1XPR8
  • Mfr. Model # G2S07N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 3/4 In., FNPT, Sensor Type Magnetic, Rotor...More

Turbine 1/2 FNPT Flowmeter, Stainless Steel, 1 to 10&#
  • GPI
  • Turbine 1/2 FNPT Flowmeter, Stainless Steel, 1 to 10 gpm Turbine 1/2 FNPT Flowmeter, Stainless Steel, 1 to 10 gpm
  • Item # 1XPR3
  • Mfr. Model # G2S05N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1/2 In., FNPT, Sensor Type Magnetic, Rotor...More

Liquid 1 Flowmeter, Glass Filled Polypropylene
  • SOTERA
  • Liquid 1 Flowmeter, Glass Filled Polypropylene Liquid 1 Flowmeter, Glass Filled Polypropylene
  • Item # 6XGW9
  • Mfr. Model # 825
  • Flowmeter, Liquid, GPM Max. 20, Max. Pressure (PSI) 120, Connection Size (In.) 1 MNPT, Max. Temp. (F) 130,...More

Turbine 2 FNPT Flowmeter, Stainless Steel, 20 to 200 g
  • GPI
  • Turbine 2 FNPT Flowmeter, Stainless Steel, 20 to 200 gpm Turbine 2 FNPT Flowmeter, Stainless Steel, 20 to 200 gpm
  • Item # 1YEA1
  • Mfr. Model # G2S20N09GMB
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor...More

Turbine 1 In-Line Meter, Aluminum
  • FILL-RITE
  • Turbine 1 In-Line Meter, Aluminum Turbine 1 In-Line Meter, Aluminum
  • Item # 38NH71
  • Mfr. Model # FR1118A10
  • In-Line Meter, Turbine, GPM Max. 26, Max. Pressure (PSI) 145, Connection Size (in.) 1, Max. Temp. (F) 122...More

Turbine 1-1/2 FNPT Flowmeter, PVC, 10 to 100 gpm
Turbine 3/4 FNPT Flowmeter, PVC, 2 to 20 gpm
Turbine 1 Flowmeter, Polypropylene
  • SOTERA
  • Turbine 1 Flowmeter, Polypropylene Turbine 1 Flowmeter, Polypropylene
  • Item # 33TN31
  • Mfr. Model # FR1118P10
  • Flowmeter, Turbine, GPM Max. 28, Max. Pressure (PSI) 50, Connection Size (In.) 1 MNPT, Max. Temp. (F) 185...More

1/2 to 8 GF Insertion Fitting Panel Mount LCD Ind
Liquid 3/4 Flowmeter, Glass Filled Polypropylene
  • SOTERA
  • Liquid 3/4 Flowmeter, Glass Filled Polypropylene Liquid 3/4 Flowmeter, Glass Filled Polypropylene
  • Item # 6XGW8
  • Mfr. Model # 825D075BSPP
  • Flowmeter, Liquid, GPM Max. 20, Max. Pressure (PSI) 120, Connection Size (In.) 3/4 BSPP, Max. Temp. (F) 130,...More

Turbine 2 FNPT Flowmeter, PVC, 20 to 200 gpm
Turbine, For Gas, Diesel Or Kerosene 1 FNPT Flowmeter,
Turbine 1/2 FNPT Flowmeter, PVC, 1 to 10 gpm
Liquid 1 FNPT Flowmeter, Polypropylene, 2 to 20 gpm
Turbine 2 M Slip Flowmeter, PVC, 20 to 200 gpm
Turbine 1 FNPT Flowmeter, Stainless Steel, 5 to 50 gpm
  • GPI
  • Turbine 1 FNPT Flowmeter, Stainless Steel, 5 to 50 gpm Turbine 1 FNPT Flowmeter, Stainless Steel, 5 to 50 gpm
  • Item # 1XPT6
  • Mfr. Model # G2S10N09GMA
  • Flowmeter, Turbine, Housing Material Stainless Steel, Fitting Size 1 In., FNPT, Sensor Type Magnetic, Rotor...More

Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8
  • TM

    Grainger Choice

  • DAYTON
  • Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8 gpm Oval Gear 1/2 FNPT Flowmeter, Aluminum, 0.3 to 8 gpm
  • Item # 32ZN66
  • Mfr. Model # 32ZN66
  • Flowmeter, Oval Gear, Housing Material Aluminum, Fitting Size (In.) 1/2, Flow Material Oils Up to SAE 140,...More

Turbine 2 FNPT Flowmeter, Brass, 20 to 200 gpm
  • GPI
  • Turbine 2 FNPT Flowmeter, Brass, 20 to 200 gpm Turbine 2 FNPT Flowmeter, Brass, 20 to 200 gpm
  • Item # 1YEB2
  • Mfr. Model # G2B20N09GMB
  • Flowmeter, Turbine, Housing Material Brass, Fitting Size 2 In., FNPT, Sensor Type Magnetic, Rotor Type PVDF,...More

Electronic 1 Flowmeter, Nylon, 3 to 30 gpm
  • GPI
  • Electronic 1 Flowmeter, Nylon, 3 to 30 gpm Electronic 1 Flowmeter, Nylon, 3 to 30 gpm
  • Item # 13K561
  • Mfr. Model # 01A31GM-U
  • Flowmeter, Electronic, GPM Max. 30, Max. Pressure (PSI) 150, Connection Size (In.) 1 MNPT, Max. Temp. (F)...More

Turbine 3 FNPT Flowmeter, PVC, 40 to 400 gpm
  • GPI
  • Turbine 3 FNPT Flowmeter, PVC, 40 to 400 gpm Turbine 3 FNPT Flowmeter, PVC, 40 to 400 gpm
  • Item # 6XGN5
  • Mfr. Model # TM300-N
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 3, Flow Material Water, Flow Range @ GPH 2400 to...More

1/2 to 4 GF Insertion Fitting Flow Integral System,&#x
Turbine 4 150 LB Flange Flowmeter, PVC, 60 to 600
  • GPI
  • Turbine 4 150 LB Flange Flowmeter, PVC, 60 to 600 gpm Turbine 4 150 LB Flange Flowmeter, PVC, 60 to 600 gpm
  • Item # 6XGN9
  • Mfr. Model # TM400-F
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 4, Flow Material Water, Flow Range @ GPH 3600 to...More

Turbine 3 Male Spigot Flowmeter, PVC, 40 to 400 gpm
  • GPI
  • Turbine 3 Male Spigot Flowmeter, PVC, 40 to 400 gpm Turbine 3 Male Spigot Flowmeter, PVC, 40 to 400 gpm
  • Item # 6XGN4
  • Mfr. Model # TM300
  • Flowmeter, Turbine, Housing Material PVC, Fitting Size (In.) 3, Flow Material Water, Flow Range @ GPH 2400 to...More

1/2 to 8 GF Insertion Fitting Battery Powered Flowmete
1/2 Inductive Flow Meter, 316L Stainless Steel, 0.03 t
  • IFM
  • 1/2 Inductive Flow Meter, 316L Stainless Steel, 0.03 to 6.604 gpm 1/2 Inductive Flow Meter, 316L Stainless Steel, 0.03 to 6.604 gpm
  • Item # 24JZ12
  • Mfr. Model # SM6001
  • Inductive Flow Meter, Housing Material 316L Stainless Steel, Fitting Size (In.) 1/2, Flow Material Conductive...More

Results per page:  16 | 32 | 48

Get electronic flowmeters from Grainger to help accurately measure liquid flow rates. Oval gear meters feature rotating-gear design that can offer accurate readings of viscous liquids, water, oil and chemicals. Turbine flow meters with totalizers can measure both rate and amount of flow. Choose from digital water flow meters, compact positive-displacement lube meters, inline fuel and water turbine flow meters and more. Get your electronic flow meters at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More