Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electronic Ear Muffs and Ear Plugs

10 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Electronic Ear Muff,Black,3.5mm Jack
  • HOWARD LEIGHT BY HONEYWELL
  • Electronic Ear Muff, Black, 3.5mm Jack Electronic Ear Muff,Black,3.5mm Jack
  • Item # 49AF61
  • Mfr. Model # 1030942
  • Electronic Ear Muff, Noise Reduction Rating NRR 22dB, Earmuff Style Headband, Black, Auxiliary Input 3.5mm...More

Electronic Earplugs,27dB,3.5mm Jack
Electronic Ear Muff,22dB,Grn
  • HOWARD LEIGHT BY HONEYWELL
  • Electronic Ear Muff, 22dB, Grn Electronic Ear Muff
  • Item # 24K018
  • Mfr. Model # R-01526
  • Electronic Ear Muff, Noise Reduction Rating NRR 22dB, Green, Standards ANSI S3.19-1974, Includes 2 AA...More

Black Listen-Only Earpiece, Noise Reduction Rating NRR: 23d
Electronic Headset,26 dB
  • AEARO
  • Electronic Headset, 26 dB Electronic Headset,26 dB
  • Item # 3RXE9
  • Mfr. Model # MT15H7F SV
  • Electronic Ear Muff, Noise Reduction Rating NRR 26dB, Earmuff Style Over-the-Head, Black, Battery Type (2)...More

Electronic Ear Muff,Orange/Black,20dB
  • 3M
  • Electronic Ear Muff, Orange/Black, 20dB Electronic Ear Muff
  • Item # 45EU04
  • Mfr. Model # MT16H21FWS5U-584
  • Electronic Ear Muff, Noise Reduction Rating NRR 20dB, Earmuff Style Over-the-Head, Orange/Black, Auxiliary...More

Safety Earphones,Black/Yellow,27dB NRR
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More