Skip Content

Electronic Ear Muffs and Ear Plugs

2 results found that include 2 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • Over-the-Head Headset, 26dB, Radio Band Type: FM
    Over-the-Head Headset, 26dB, Radio Band Type: FM
    • 3M
    • Headset, Ear Muff Style Over-the-Head, Noise Reduction Rating NRR 26dB, Auxiliary Input 3.5mm Stereo Plug, Radio Band Type FM, Series Alert(TM), Ear Muff Shell Color Red, Ear Plug Color Red, Battery Type AA, Standards AS/NSZ 1270:2002, CE

    • Item # 481Z32
    • Mfr. Model # M2RX7A2-01
    • Headset, Ear Muff Style Over-the-Head, Noise Reduction Rating NRR 26dB, Auxiliary Input 3.5mm Stereo Plug,...More

  • Hard Hat Mounted Headset, 25dB, Radio Band Type: FM
    Hard Hat Mounted Headset, 25dB, Radio Band Type: FM
    • 3M
    • Headset, Ear Muff Style Hard Hat Mounted, Noise Reduction Rating NRR 25dB, Auxiliary Input 3.5mm Stereo Plug, Radio Band Type FM, Series Alert(TM), Ear Muff Shell Color Red, Ear Plug Color Red, Battery Type AA, Standards AS/NSZ 1270:2002, CE

    • Item # 481Z33
    • Mfr. Model # M2RX7P3E2-01
    • Headset, Ear Muff Style Hard Hat Mounted, Noise Reduction Rating NRR 25dB, Auxiliary Input 3.5mm Stereo Plug,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More