Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electronic/Bench Testing

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
BNC Adapter,Female to Male,335 Vrms
BANANA PLUG PATCH CORD, STACKABLE, BLACK
BANANA PLUG PATCH CORD, STACKABLE, RED
Adapter,Bnc
Cord,Patch,Red,24 In
  • POMONA
  • Cord, Patch, Red, 24 In Cord,Patch,Red,24 In
  • Item # 1PE27
  • Mfr. Model # 6576-24-2
  • Patch Cord, Length 24 In, Color Red, Alligator Clip On Both Ends, Voltage 1000 V, Max Amps 10, Temperature...More

  • Category : Patch Cords
Test Lead Holder,Black,10 Slots
Cord,Patch,Black,24 In
  • POMONA
  • Cord, Patch, Black, 24 In Cord,Patch,Black,24 In
  • Item # 1PE26
  • Mfr. Model # 6576-24-0
  • Patch Cord, Length 24 In, Color Black, Alligator Clip On Both Ends, Voltage 1000 V, Max Amps 10, Temperature...More

  • Category : Patch Cords
BANANA PLUG PATCH CORD, STACKABLE, RED
BNC Adapter,Male to Female,335 Vrms
BNC Adapter,Female to Female,500 Vrms
Cord,Patch,45 Vdc,Red
  • POMONA
  • Cord, Patch, 45 Vdc, Red Cord,Patch,45 Vdc,Red
  • Item # 2T932
  • Mfr. Model # MG B 12 2
  • Patch Cord, Voltage Rating 45 VDC, Color Red, Current Rating 5 Amps, Length 12 Inches, Features Minigator...More

  • Category : Patch Cords
Cord,Patch,45 Vdc,5 A
  • POMONA
  • Cord, Patch, 45 Vdc, 5 A Cord,Patch,45 Vdc,5 A
  • Item # 2T931
  • Mfr. Model # MG-B-12-0
  • Patch Cord, Voltage Rating 45 VDC, Color Black, Current Rating 5 Amps, Length 12 Inches, Features Minigator...More

  • Category : Patch Cords
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More