Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electronic/Bench Testing

29 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
StaticDissipative Table Runner
StaticDissipat3LayerFloorRunnr
StaticDissipative Table Runner
StaticDissipative Table Runner
StaticDissipat3LayerFloorRunnr
StaticDissipat3LayerFloorRunnr
Single Output DC Power Supply,0-20VDC
  • B&K PRECISION
  • Single Output DC Power Supply, 0-20VDC Single Output DC Power Supply,0-20VDC
  • Item # 5EEP3
  • Mfr. Model # 9151
  • Single Output DC Power Supply, Programmable, Output Volts 0 to 20 DC, Output Current 0 to 27 Amps, Current...More

  • Category : Bench Single Output DC Power Supplies
Single Output DC Power Supply,0-30VDC
  • B&K PRECISION
  • Single Output DC Power Supply, 0-30VDC Single Output DC Power Supply,0-30VDC
  • Item # 5EEP4
  • Mfr. Model # 9152
  • Single Output DC Power Supply, Programmable, Output Volts 0 to 30 DC, Output Current 0 to 18 Amps, Current...More

  • Category : Bench Single Output DC Power Supplies
Programmable DC Electronic Load,600 W
  • B&K PRECISION
  • Programmable DC Electronic Load, 600 W Programmable DC Electronic Load,600 W
  • Item # 4NZA3
  • Mfr. Model # 8510
  • Programmable DC Electronic Load, Voltage Range 0.1 to 120 V, Current Range 0 to 30 A, Power 600 W, Load...More

  • Category : Electronic Load
Single Output DC Power Supply,0-60VDC
  • B&K PRECISION
  • Single Output DC Power Supply, 0-60VDC Single Output DC Power Supply,0-60VDC
  • Item # 5EEP5
  • Mfr. Model # 9153
  • Single Output DC Power Supply, Programmable, Output Volts 0 to 60 DC, Output Current 0 to 9 Amps, Current...More

  • Category : Bench Single Output DC Power Supplies
Bench LCR/ESR Meter
  • B&K PRECISION
  • Bench LCR/ESR Meter Bench LCR/ESR Meter
  • Item # 20FP79
  • Mfr. Model # 889B
  • Bench LCR/ESR Meter, Inductance Range 0.030 micronH to 9999 H, Inductance Accuracy Varies with Range,...More

  • Category : LCR Meter
Digital Oscilloscope,300MHz,2 Channel
  • B&K PRECISION
  • Digital Oscilloscope, 300MHz, 2 Channel Digital Oscilloscope,300MHz,2 Channel
  • Item # 46C189
  • Mfr. Model # 2558
  • Digital Oscilloscope, Bandwidth (MHz) 300MHz, 7 in. Color TFT Display, 2 Channels, 20 Waveforms and Setups...More

  • Category : Portable Digital Oscilloscopes
DC Electronic Load Mainframe,Digital
DC Electronic Load Module,Digital
  • B&K PRECISION
  • DC Electronic Load Module, Digital DC Electronic Load Module,Digital
  • Item # 20RF16
  • Mfr. Model # MDL305
  • DC Electronic Load Module,Output Volts (DC) 500,Output Current (Amps) 20,Meter Type Digital,Over Voltage,...More

  • Category : Electronic Load
DC Electronic Load Module,Digital
  • B&K PRECISION
  • DC Electronic Load Module, Digital DC Electronic Load Module,Digital
  • Item # 20RF15
  • Mfr. Model # MDL252
  • DC Electronic Load Module,Output Volts (DC) 80,Output Current (Amps) 20,Meter Type Digital,Over Voltage, Over...More

  • Category : Electronic Load
Handheld Oscilloscope,40MHz,USB Host
  • KEYSIGHT TECHNOLOGIES
  • Handheld Oscilloscope, 40MHz, USB Host Handheld Oscilloscope,40MHz,USB Host
  • Item # 5RMW9
  • Mfr. Model # U1604B-001
  • Handheld Digital Oscilloscope,Bandwidth (MHz) 40,2 Channels,4.5 In. Color LCD Display,True RMS Yes,Sampling...More

  • Category : Portable Digital Oscilloscopes
Digital Oscilloscope,4 Channel,60 MHz
  • KEYSIGHT TECHNOLOGIES
  • Digital Oscilloscope, 4 Channel, 60 MHz Digital Oscilloscope,4 Channel,60 MHz
  • Item # 4RGL2
  • Mfr. Model # DSO1004A
  • Digital Storage Oscilloscope, 4 Channel, Bandwidth 60 MHz, Vertical Deflection 2 mV/Division to 10...More

  • Category : Bench Oscilloscopes
Digital Oscilloscope,2 Channel,200 MHz
  • KEYSIGHT TECHNOLOGIES
  • Digital Oscilloscope, 2 Channel, 200 MHz Digital Oscilloscope,2 Channel,200 MHz
  • Item # 4RGL5
  • Mfr. Model # DSO1022A
  • Digital Storage Oscilloscope, 2 Channel, Bandwidth 200 MHz, Vertical Deflection 2 mV/Division to 10...More

  • Category : Bench Oscilloscopes
Oscilloscope,2 Channels,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, 2 Channels, 7 hr.Batt.Life Oscilloscope,2 Channels,7 hr.Batt.Life
  • Item # 48JP65
  • Mfr. Model # FLUKE-124B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Oscilloscope,Batt.Life,40 Bandwidth(MHz)
  • FLUKE
  • Oscilloscope, Batt.Life, 40 Bandwidth(MHz) Oscilloscope,Batt.Life,40 Bandwidth(MHz)
  • Item # 48JP68
  • Mfr. Model # FLUKE-124BS/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Single Output DC Power Supply,0-5.2VDC
  • B&K PRECISION
  • Single Output DC Power Supply, 0-5.2VDC Single Output DC Power Supply,0-5.2VDC
  • Item # 5EEP2
  • Mfr. Model # 9150
  • Single Output DC Power Supply, Programmable, Output Volts 0 to 5.2 DC, Output Current 0 to 60 Amps, Current...More

  • Category : Bench Single Output DC Power Supplies
Bench Multimeter,USB Memory Drive Port
  • FLUKE
  • Bench Multimeter, USB Memory Drive Port Bench Multimeter,USB Memory Drive Port
  • Item # 1CXH6
  • Mfr. Model # Fluke-8846A 120V
  • Bench Multimeter, Voltage 100 mV to 750 V AC, Voltage 100 mV to 1000 V DC, 10 mA to 10 Amps AC, 100u A to 10...More

  • Category : Bench Type Digital Multimeter
Bench Multimeter,USB Memory Drive Port
  • FLUKE
  • Bench Multimeter, USB Memory Drive Port Bench Multimeter,USB Memory Drive Port
  • Item # 1CXH7
  • Mfr. Model # Fluke-8846A/SU 120V
  • Bench Multimeter, Voltage 100 mV to 750 V AC, Voltage 100 mV to 1000 V DC, 10 mA to 10 Amps AC, 100u A to 10...More

  • Category : Bench Type Digital Multimeter
Triple Output DC Power Supply,30V,6A
  • B&K PRECISION
  • Triple Output DC Power Supply, 30V, 6A Triple Output DC Power Supply,30V,6A
  • Item # 45DX85
  • Mfr. Model # 9131B
  • Triple Output DC Power Supply, Voltage Output (1) 30V, Current Output (1) 6A, Voltage Output (2) 30V, Current...More

  • Category : Bench Triple Output DC Power Supplies
DC Power Supply,Digital,60V,25A,4 in. H
  • B & K INDUSTRIES
  • DC Power Supply, Digital, 60V, 25A, 4 in. H DC Power Supply,Digital,60V,25A,4 in. H
  • Item # 40CP73
  • Mfr. Model # 9205
  • DC Power Supply, Output Volts (DC) 0 to 60, Output Current (Amps) 0 to 25, Current Limits 0 Percent to 100...More

  • Category : Bench Single Output DC Power Supplies
Arbitrary Waveform Generator,20 MHz
  • B&K PRECISION
  • Arbitrary Waveform Generator, 20 MHz Arbitrary Waveform Generator,20 MHz
  • Item # 2LUW5
  • Mfr. Model # 4084AWG
  • Arbitrary Waveform Generator, Direct Digital Synthesis, Sine Wave Range 0.1 Hz to 20 MHz, Square Wave Range...More

  • Category : Function Generators
DC Power Supply,Digital,150V,10A,4 in. H
  • B & K INDUSTRIES
  • DC Power Supply, Digital, 150V, 10A, 4 in. H DC Power Supply,Digital,150V,10A,4 in. H
  • Item # 40CP67
  • Mfr. Model # 9206
  • DC Power Supply, Output Volts (DC) 0 to 150, Output Current (Amps) 0 to 10, Current Limits 0 Percent to 100...More

  • Category : Bench Single Output DC Power Supplies
Triple Output DC Power Supply,60V,3A
  • B&K PRECISION
  • Triple Output DC Power Supply, 60V, 3A Triple Output DC Power Supply,60V,3A
  • Item # 45DX86
  • Mfr. Model # 9132B
  • Triple Output DC Power Supply, Voltage Output (1) 60V, Current Output (1) 3A, Voltage Output (2) 60V, Current...More

  • Category : Bench Triple Output DC Power Supplies
Bench Oscilloscope,2-Channel,150 MHz
  • KEYSIGHT TECHNOLOGIES
  • Bench Oscilloscope, 2-Channel, 150 MHz Bench Oscilloscope,2-Channel,150 MHz
  • Item # 34K449
  • Mfr. Model # DSO1152B
  • Bench Oscilloscope, 2 Channel, Bandwidth (MHz) 150 MHz, Trigger Sensitivity Int./Ext. Vertical Sensitivity...More

  • Category : Bench Oscilloscopes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More