Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electronic/Bench Testing

52 Results Found that Include 52 Products

Results per page:  16 | 32 | 48
Digital Oscilloscope,2 Channel,200 MHz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Digital Oscilloscope, 2 Channel, 200 MHz Digital Oscilloscope,2 Channel,200 MHz
  • Item # 5URG6
  • Mfr. Model # 5URG6
  • Digital Storage Oscilloscope, 2 Channel, Bandwidth (MHz) 200, Vertical Deflection 2 mV/Div to 5V/Div, Rise...More

  • Category : Bench Oscilloscopes
Triple Output Power Supply,Manual,NIST
  • KEYSIGHT TECHNOLOGIES
  • Triple Output Power Supply, Manual, NIST Triple Output Power Supply,Manual,NIST
  • Item # 3PGE6
  • Mfr. Model # E3631A-UK6
  • Triple Output Power Supply, Manual, Voltage Output (1) 0 to 6 VDC, Current Output (1) 0 to 5 A, Voltage...More

  • Category : Bench Triple Output DC Power Supplies
Bench Multimeter,Upgrade Software
  • FLUKE
  • Bench Multimeter, Upgrade Software Bench Multimeter,Upgrade Software
  • Item # 1CXH5
  • Mfr. Model # Fluke-8845A/SU 120V
  • Bench Multimeter, Voltage 100 mV to 750 V AC, Voltage 100 mV to 1000 V DC, 10 mA to 10 Amps AC, 100u A to 10...More

  • Category : Bench Type Digital Multimeter
Oscilloscope, 2-channel, 70 MHz
  • KEYSIGHT TECHNOLOGIES
  • Oscilloscope, 2-channel, 70 MHz Oscilloscope, 2-channel, 70 MHz
  • Item # 6XAC0
  • Mfr. Model # DSOX2002A
  • Oscilloscope, Bench, Bandwidth (MHz) 70MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

  • Category : Bench Oscilloscopes
Digital Multimeter,120,000 Counts
  • KEYSIGHT TECHNOLOGIES
  • Digital Multimeter, 120,000 Counts Digital Multimeter,120,000 Counts
  • Item # 20TU77
  • Mfr. Model # U3606B
  • Bench Type Digital Multimeter, Voltage (AC) 750, Voltage (DC) 1000, 3 Amps AC, 3 Amps DC, Resistance (Ohms)...More

  • Category : Bench Type Digital Multimeter
Dissipative Floor Mat,Blue,2.5 x 50 ft.
StaticDissipative Floor Runner
Dissipative Table Roll,Blue,2.5 x 50 ft.
Dissipative Table Roll,Blue,3 x 50 ft.
Dissipative Table Roll,Blue,2.5 x 40 ft.
Dissipative Table Roll,Gray,3 x 40 ft.
Dissipative Table Roll,Gray,3 x 50 ft.
StaticDissipative Floor Runner
Dissipative Table Roll,Blue,3 x 40 ft.
Dissipative Table Roll,Gray,2.5 x 50 ft.
StaticDissipative Floor Runner
Dissipative Table Roll,Brown,2.5x50 ft.
Dual DC Pwr Sply  0-35V,3A / 35-70V,1.5A
  • B&K PRECISION
  • Dual DC Pwr Sply 0-35V, 3A / 35-70V, 1.5A Dual DC Pwr Sply 0-35V,3A / 35-70V,1.5A
  • Item # 46F051
  • Mfr. Model # 9174
  • Dual DC Power Supply, Output Volts (DC) Low Range: 0-35V; High Range: 0-70V (each channel), Output Current...More

  • Category : Bench Single Output DC Power Supplies
DC Pwr Sply 0-18V, 8A / 18 -36V, 4A
  • B&K PRECISION
  • DC Pwr Sply 0-18V, 8A / 18 -36V, 4A DC Pwr Sply 0-18V, 8A / 18 -36V, 4A
  • Item # 46F052
  • Mfr. Model # 9181
  • DC Power Supply, Output Volts (DC) 18 to 36V, Output Current (Amps) 8 to 4A, Current Limits Constant Current...More

  • Category : Bench Single Output DC Power Supplies
Digital Oscilloscope,200MHz,2 Channel
  • B&K PRECISION
  • Digital Oscilloscope, 200MHz, 2 Channel Digital Oscilloscope,200MHz,2 Channel
  • Item # 46C187
  • Mfr. Model # 2556
  • Digital Oscilloscope, Bandwidth (MHz) 200MHz, 7 in. Color TFT Display, 2 Channels, 20 Waveforms and Setups...More

  • Category : Portable Digital Oscilloscopes
DC Pwr Sply 0-10V, 20A / 10-20V, 10A
  • B&K PRECISION
  • DC Pwr Sply 0-10V, 20A / 10-20V, 10A DC Pwr Sply 0-10V, 20A / 10-20V, 10A
  • Item # 46F053
  • Mfr. Model # 9182
  • DC Power Supply, Output Volts (DC) 10 to 20V, Output Current (Amps) 20 to 10 A, Current Limits Constant...More

  • Category : Bench Single Output DC Power Supplies
DC Pwr Sply 400V, 0.5A / 600-20V, 0.35A
  • B&K PRECISION
  • DC Pwr Sply 400V, 0.5A / 600-20V, 0.35A DC Pwr Sply 400V, 0.5A / 600-20V, 0.35A
  • Item # 46F056
  • Mfr. Model # 9185
  • DC Power Supply, Output Volts (DC) 400 to 600V, Output Current (Amps) 0.5A to 0.35A, Current Limits Constant...More

  • Category : Bench Single Output DC Power Supplies
DC Pwr Sply 0-35V, 6A / 35-70V, 3A
  • B&K PRECISION
  • DC Pwr Sply 0-35V, 6A / 35-70V, 3A DC Pwr Sply 0-35V, 6A / 35-70V, 3A
  • Item # 46F054
  • Mfr. Model # 9183
  • DC Power Supply, Output Volts (DC) 35 to 70V, Output Current (Amps) 6 to 3 A, Current Limits Constant Current...More

  • Category : Bench Single Output DC Power Supplies
Function Generator
  • B&K PRECISION
  • Function Generator Function Generator
  • Item # 20FP78
  • Mfr. Model # 4086
  • Function Generator, Direct Digital Synthesis, Sine Wave Range (MHz) 1 micronHz to 80, Square Wave Range (MHz)...More

  • Category : Function Generators
Dual DC Pwr Sply 0-10V,10A / 10-20V,5A
  • B&K PRECISION
  • Dual DC Pwr Sply 0-10V, 10A / 10-20V, 5A Dual DC Pwr Sply 0-10V,10A / 10-20V,5A
  • Item # 46F050
  • Mfr. Model # 9173
  • Dual DC Power Supply, Output Volts (DC) Low Range: 10V; High Range: 20V (each channel), Output Current (Amps)...More

  • Category : Bench Single Output DC Power Supplies
Bench Oscilloscope,Digital,100 MHz
  • B&K PRECISION
  • Bench Oscilloscope, Digital, 100 MHz Bench Oscilloscope,Digital,100 MHz
  • Item # 23J520
  • Mfr. Model # 2542B-GEN
  • Digital Storage Oscilloscope, Bench, Bandwidth (MHz) 100, Vertical Deflection 2 mV/Div to 5V/Div, Rise Time...More

  • Category : Bench Oscilloscopes
DC Pwr Sply 0-100V, 2A / 100-200V, 1
  • B&K PRECISION
  • DC Pwr Sply 0-100V, 2A / 100-200V, 1 DC Pwr Sply 0-100V, 2A / 100-200V, 1
  • Item # 46F055
  • Mfr. Model # 9184
  • DC Power Supply, Output Volts (DC) 100 to 200V, Output Current (Amps) 2 to 1A, Current Limits Constant...More

  • Category : Bench Single Output DC Power Supplies
Digital Oscilloscope,70MHz,4 Channel
  • B&K PRECISION
  • Digital Oscilloscope, 70MHz, 4 Channel Digital Oscilloscope,70MHz,4 Channel
  • Item # 46C185
  • Mfr. Model # 2553
  • Digital Oscilloscope, Bandwidth (MHz) 70MHz, 7 in. Color TFT Display, 4 Channels, 20 Waveforms and Setups...More

  • Category : Portable Digital Oscilloscopes
Dissipative Table Roll,Brown,3 x 50 ft.
DC Electronic Load Module,Digital
  • B&K PRECISION
  • DC Electronic Load Module, Digital DC Electronic Load Module,Digital
  • Item # 20RF17
  • Mfr. Model # MDL400
  • DC Electronic Load Module,Output Volts (DC) 80,Output Current (Amps) 60,Meter Type Digital,Over Voltage, Over...More

  • Category : Electronic Load
DC Electronic Load Mainframe,Digital
DC Electronic Load,120V,0 to 60A,250W
  • B&K PRECISION
  • DC Electronic Load, 120V, 0 to 60A, 250W DC Electronic Load,120V,0 to 60A,250W
  • Item # 40CP69
  • Mfr. Model # 8601
  • DC Electronic Load, Voltage Range 0 -120 VDC, Current Range 0 to 60 A, Power 250 W, Special Features Constant...More

  • Category : Electronic Load
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More