Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electronic/Bench Testing

64 Results Found that Include 64 Products

Results per page:  16 | 32 | 48
Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 2 CHL, 7 hr.Batt.Life Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • Item # 48JP64
  • Mfr. Model # FLUKE-123B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Digital Bench Multimeter
  • FLUKE
  • Digital Bench Multimeter Digital Bench Multimeter
  • Item # 2GMH3
  • Mfr. Model # Fluke-8808A 120V
  • Digital Bench Multimeter, Voltage 200 mV to 750 V AC, Voltage 200 mV to 1000 V DC, 20 mA to 10 A Amps AC, 200...More

  • Category : Bench Type Digital Multimeter
Bench Multimeter,FVF-BASIC Software
  • FLUKE
  • Bench Multimeter, FVF-BASIC Software Bench Multimeter,FVF-BASIC Software
  • Item # 1CXH4
  • Mfr. Model # Fluke-8845A 120V
  • Bench Multimeter, Voltage 100 mV to 750 V AC, Voltage 100 mV to 1000 V DC, 10 mA to 10 Amps AC, 100u A to 10...More

  • Category : Bench Type Digital Multimeter
Handheld Digital Oscilloscope,20 MHz
  • EXTECH
  • Handheld Digital Oscilloscope, 20 MHz Handheld Digital Oscilloscope,20 MHz
  • Item # 4CWP6
  • Mfr. Model # MS420
  • Handheld Digital Oscilloscope, Bandwidth 20 MHz, Display 3.8 In Color LCD, Channels 2, True RMS, Sampling...More

  • Category : Portable Digital Oscilloscopes
Power Supply,DC,Triple Out,0-30,4-6.5V
  • B&K PRECISION
  • Power Supply, DC, Triple Out, 0-30,4-6.5V Power Supply,DC,Triple Out,0-30,4-6.5V
  • Item # 3CE31
  • Mfr. Model # 1760A
  • DC Power Supply, Triple Output, Meters Two 4 Digit Digital Switchable, Current Output One 0 to 2 Amp, Current...More

  • Category : Bench Triple Output DC Power Supplies
Static Control Surfaces Test Kit
  • SCS
  • Static Control Surfaces Test Kit Static Control Surfaces Test Kit
  • Item # 20FX19
  • Mfr. Model # 701
  • Static Control Surfaces Test Kit, Meets The Intent of ANSI/ESD Standard 4.1, Work Surfaces - Resistive...More

  • Category : Static Sensors
Digital Oscilloscope,60MHz
  • EXTECH
  • Digital Oscilloscope, 60MHz Digital Oscilloscope,60MHz
  • Item # 13X080
  • Mfr. Model # MS6060
  • Digital Oscilloscope, Bandwidth (MHz) 60MHz, 5.6 inch Color LCD Display, 2 Channels, True RMS Yes, 7.4V...More

  • Category : Portable Digital Oscilloscopes
Dual Range DC Pwr Sply, 30V/10A; 60V/5A
  • B&K PRECISION
  • Dual Range DC Pwr Sply, 30V/10A; 60V/5A Dual Range DC Pwr Sply, 30V/10A; 60V/5A
  • Item # 46F064
  • Mfr. Model # 1747
  • DC Power Supply, Output Volts (DC) 35 to 60V, Output Current (Amps) 10 to 5A, Current Limits Constant Current...More

  • Category : Bench Single Output DC Power Supplies
Power Supply,0-60VDC,2.2A,Programmable
  • KEYSIGHT TECHNOLOGIES
  • Power Supply, 0-60VDC, 2.2A, Programmable Power Supply,0-60VDC,2.2A,Programmable
  • Item # 3RDX3
  • Mfr. Model # E3645A
  • Single Output DC Power Supply, Programmable, Output Volts 0 to 60 DC, Output Current 0 to 2.2 Amps, Current...More

  • Category : Bench Single Output DC Power Supplies
Triple Output Power Supply,Program,NIST
  • KEYSIGHT TECHNOLOGIES
  • Triple Output Power Supply, Program, NIST Triple Output Power Supply,Program,NIST
  • Item # 3PGD9
  • Mfr. Model # E3630A-UK6
  • Triple Output Power Supply, Programmable, Voltage Output (1) 0 to 6 VDC, Current Output (1) 0 to 2.5 A,...More

  • Category : Bench Triple Output DC Power Supplies
Digital Oscilloscope,2 Channel,60 MHz
  • KEYSIGHT TECHNOLOGIES
  • Digital Oscilloscope, 2 Channel, 60 MHz Digital Oscilloscope,2 Channel,60 MHz
  • Item # 4RGL1
  • Mfr. Model # DSO1002A
  • Digital Storage Oscilloscope, 2 Channel, Bandwidth 60 MHz, Vertical Deflection 2 mV/Division to 10...More

  • Category : Bench Oscilloscopes
Programmable DC Electronic Load,300 W
  • B&K PRECISION
  • Programmable DC Electronic Load, 300 W Programmable DC Electronic Load,300 W
  • Item # 4NZA1
  • Mfr. Model # 8500
  • Programmable DC Electronic Load, Voltage Range 0.1 to 120 V, Current Range 0 to 30 A, Power 300 W, Load...More

  • Category : Electronic Load
Sensor,Static,NIST
  • SCS
  • Sensor, Static, NIST Sensor,Static,NIST
  • Item # 6NV89
  • Mfr. Model # 718
  • Static Sensor, Use on objects and surfaces to identify ESD trouble spots. Conductive plastic housing,...More

  • Category : Static Sensors
Oscilloscope,100MHz,400VMax
  • B&K PRECISION
  • Oscilloscope, 100MHz, 400VMax Oscilloscope,100MHz,400VMax
  • Item # 14H640
  • Mfr. Model # 2542B
  • Oscilloscope, 2 Channel Digital Storage, Bandwidth (MHz) 100, Vertical Deflection 2 mV/div -5 V/div (1-2-5...More

  • Category : Bench Oscilloscopes
Oscilloscope,60MHz,400VMax
  • B&K PRECISION
  • Oscilloscope, 60MHz, 400VMax Oscilloscope,60MHz,400VMax
  • Item # 14H639
  • Mfr. Model # 2540B
  • Oscilloscope, 2 Channel Digital Storage, Bandwidth (MHz) 60, Vertical Deflection 2 mV/div -5 V/div (1-2-5...More

  • Category : Bench Oscilloscopes
Dissipative Table Roll,Brown,2 x 50 ft.
StaticDissipat3LayerFloorRunnr
Dissipative Table Roll,Blue,2 x 50 ft.
Benchtop Air Ionizer 963E
  • SCS
  • Benchtop Air Ionizer 963E Benchtop Air Ionizer 963E
  • Item # 2GAC6
  • Mfr. Model # 963E
  • Benchtop Air Ionizer, Propeller Material Plastic, CFM Low 37.3, CFM High 112, 220/230 Voltage, 50/60 Hz,...More

  • Category : Air Ionizers
Dissipative Table Roll,Blue,3 x 50ft.
StaticDissipat3LayerFloorRunnr
StaticDissipative Table Runner
StaticDissipat3LayerFloorRunnr
Dissipative Floor Mat,Blue,2 x 50 ft.
Dissipative Table Roll,Gray,2 x 50 ft.
Dissipative Table Roll,Gray,2 x 40 ft.
Dissipative Table Mat,Gray,3 x 50 ft.
DC Pwr Sply 0-10V, 10A / 10-20V, 5A
  • B&K PRECISION
  • DC Pwr Sply 0-10V, 10A / 10-20V, 5A DC Pwr Sply 0-10V, 10A / 10-20V, 5A
  • Item # 46F048
  • Mfr. Model # 9171
  • DC Power Supply, Output Volts (DC) 0 to 20V, Output Current (Amps) 10 to 5A, Current Limits Constant Current...More

  • Category : Bench Single Output DC Power Supplies
DC Pwr Sply 0-35V, 3A / 35-70V, 1.5A
  • B&K PRECISION
  • DC Pwr Sply 0-35V, 3A / 35-70V, 1.5A DC Pwr Sply 0-35V, 3A / 35-70V, 1.5A
  • Item # 46F049
  • Mfr. Model # 9172
  • DC Power Supply, Output Volts (DC) 35 to 70V, Output Current (Amps) 3 to 1.5A, Current Limits Constant...More

  • Category : Bench Single Output DC Power Supplies
Programmable DC Power Supply,0 to 72 VDC
  • B&K PRECISION
  • Programmable DC Power Supply, 0 to 72 VDC Programmable DC Power Supply,0 to 72 VDC
  • Item # 4NYZ6
  • Mfr. Model # 9124
  • Programmable DC Power Supply, Output Volts 0 to 72 DC, Output Current 0 to 1.2 Amps, Current Limits 1 to...More

  • Category : Bench Single Output DC Power Supplies
Programmable DC Power Supply,0 to 30 VDC
  • B&K PRECISION
  • Programmable DC Power Supply, 0 to 30 VDC Programmable DC Power Supply,0 to 30 VDC
  • Item # 4NYZ5
  • Mfr. Model # 9123A
  • Programmable DC Power Supply, Output Volts 0 to 30 DC, Output Current 0 to 5 Amps, Current Limits 1 to 100%,...More

  • Category : Bench Single Output DC Power Supplies
Bench Oscilloscope,Digital,60 MHz
  • B&K PRECISION
  • Bench Oscilloscope, Digital, 60 MHz Bench Oscilloscope,Digital,60 MHz
  • Item # 23J519
  • Mfr. Model # 2540B-GEN
  • Digital Storage Oscilloscope, Bench, Bandwidth (MHz) 60, Vertical Deflection 2 mV/Div to 5V/Div, Rise Time...More

  • Category : Bench Oscilloscopes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More