Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electronic/Bench Testing

21 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
DC Power Supply,0 to 15A,1 to 60V
  • B&K PRECISION
  • DC Power Supply, 0 to 15A, 1 to 60V DC Power Supply,0 to 15A,1 to 60V
  • Item # 49AF91
  • Mfr. Model # 1902B
  • DC Power Supply, Output Volts (DC) 1 to 60, Output Current (Amps) 0 to 15, Current Limits 0 Percent to 100...More

  • Category : Bench Single Output DC Power Supplies
Electrostatic Locator Meter
Power Supply,DC,Triple Out,0-24 and 5V
  • B&K PRECISION
  • Power Supply, DC, Triple Out, 0-24 and 5V Power Supply,DC,Triple Out,0-24 and 5V
  • Item # 4GA41
  • Mfr. Model # 1652
  • DC Power Supply, Triple Output, Meters 2 Digital LED Switchable, Voltage Output #1 Variable 0 to 24 VDC,...More

  • Category : Bench Triple Output DC Power Supplies
DC Power Supply,0 to 60A,1 to 16V
  • B&K PRECISION
  • DC Power Supply, 0 to 60A, 1 to 16V DC Power Supply,0 to 60A,1 to 16V
  • Item # 49AF89
  • Mfr. Model # 1900B
  • DC Power Supply, Output Volts (DC) 1 to 16, Output Current (Amps) 0 to 60, Current Limits 0 Percent to 100...More

  • Category : Bench Single Output DC Power Supplies
DC Power Supply,0 to 30A,1 to 32V
  • B&K PRECISION
  • DC Power Supply, 0 to 30A, 1 to 32V DC Power Supply,0 to 30A,1 to 32V
  • Item # 49AF90
  • Mfr. Model # 1901B
  • DC Power Supply, Output Volts (DC) 1 to 32, Output Current (Amps) 0 to 30, Current Limits 0 Percent to 100...More

  • Category : Bench Single Output DC Power Supplies
Combo Tester,Wrist and Foot
Power Supply,0-60Vdc,0-2 A,Digit Display
  • B&K PRECISION
  • Power Supply, 0-60Vdc, 0-2 A, Digit Display Power Supply,0-60Vdc,0-2 A,Digit Display
  • Item # 3WU40
  • Mfr. Model # 1715A
  • DC Power Supply, Output Voltage 0-60 VDC, Output Current 0-2 A, Line Current Regulation 0.4% + 5mA , Line...More

  • Category : Bench Single Output DC Power Supplies
Barrier Bag,12x18 Inx3.6 Mil,PK200
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barrier Bag, 12x18 Inx3.6 Mil, PK200 Barrier Bag,12x18 Inx3.6 Mil,PK200
  • Item # 5CPH6
  • Mfr. Model # BB361218
  • Barrier Bag, Open End, Material Polytheylene Blend, Width 12 In., Length 18 In., Thickness 3.6 Mil, Package...More

  • Category : Static Shielding Bags
StaticDissipative Table Runner
StaticDissipative Table Runner
Delux Spectrum Analyzer Accessory Kit
  • B&K PRECISION
  • Delux Spectrum Analyzer Accessory Kit Delux Spectrum Analyzer Accessory Kit
  • Item # 4NZC6
  • Mfr. Model # CC560
  • Deluxe Spectrum Analyzer Accessory Kit, For Use With 2650, 2652, 2658, 4NYZ7, 4NYZ8 and 4NYZ9, Features 50...More

  • Category : Spectrum Analyzer Accessories
MetalOutCshionStaticShieldWrap
  • SCS
  • MetalOutCshionStaticShieldWrap MetalOutCshionStaticShieldWrap
  • Item # 2DTK6
  • Mfr. Model # 2126R 48X125
  • Static Shielding Wrap,48 Inx125', Width 48 In., Length 1500 In., Thickness 125 Mil, Heat-Sealable, Cushioned...More

  • Category : Static Shielding Bags
Signal Generator,Fnction/Arbitrary,5MHz
  • B&K PRECISION
  • Signal Generator, Fnction/Arbitrary, 5MHz Signal Generator,Fnction/Arbitrary,5MHz
  • Item # 20RF04
  • Mfr. Model # 4052
  • Signal Generator, Function/Arbitrary Waveform, Sine Wave Range (MHz) 0.01 to 5, Square Wave Range (MHz) 0.01...More

  • Category : Function Generators
Digital Oscilloscope,2 Channel,40 MHz
  • B&K PRECISION
  • Digital Oscilloscope, 2 Channel, 40 MHz Digital Oscilloscope,2 Channel,40 MHz
  • Item # 14K233
  • Mfr. Model # 2532B
  • Digital Storage Oscilloscope, 2 Channel, Bandwidth (MHz) 40, Vertical Deflection 2 mV/Div to 10 V/Div (1-2-5...More

  • Category : Bench Oscilloscopes
Programmable DC Power Supply,0 to 32 VDC
  • B&K PRECISION
  • Programmable DC Power Supply, 0 to 32 VDC Programmable DC Power Supply,0 to 32 VDC
  • Item # 4NYZ1
  • Mfr. Model # 1788
  • Programmable DC Power Supply, Output Volts 0 to 32 DC, Output Current 0 to 6 Amps, Current Limits 1 to 100%,...More

  • Category : Bench Single Output DC Power Supplies
Handheld LCR Meter
  • KEYSIGHT TECHNOLOGIES
  • Handheld LCR Meter Handheld LCR Meter
  • Item # 12U564
  • Mfr. Model # U1733C
  • Handheld LCR Meter, Inductance Range 20 uH - 2000H, Inductance Accuracy 0.2 Percent +3, Capacitance Range 20...More

  • Category : LCR Meter
Bench Multimeter,120 mV  to 750 V AC
  • KEYSIGHT TECHNOLOGIES
  • Bench Multimeter, 120 mV to 750 V AC Bench Multimeter,120 mV to 750 V AC
  • Item # 4MTX6
  • Mfr. Model # U3402A
  • Bench Multimeter, 12mA to 12A Amps AC, 12mA to 12A Amps DC, Basic DC Accuracy +/-0.012 Percent, 119,999...More

  • Category : Bench Type Digital Multimeter
Dual Range DC Pwr Sply, 30V/3A; 60V/2A
  • B&K PRECISION
  • Dual Range DC Pwr Sply, 30V/3A; 60V/2A Dual Range DC Pwr Sply, 30V/3A; 60V/2A
  • Item # 46F063
  • Mfr. Model # 1737
  • Dual Range DC Power Supply, Output Volts (DC) 0 to 30V or 0 to 60V, Output Current (Amps) 0 to 3A or 0 to 2A,...More

  • Category : Bench Single Output DC Power Supplies
Dissipative Table Runner,Blue,2 x 50 ft.
Digital Power Supply,Programmable,200W
StaticDissipative Table Runner
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More