Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electronic/Bench Testing

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Mini Air Ionizer
  • SCS
  • Mini Air Ionizer Mini Air Ionizer
  • Item # 36J747
  • Mfr. Model # 960
  • Mini Air Ionizer, Small, Versatile Blower Available For Equipment Or Local Area Ionization, Steady-State DC...More

  • Category : Air Ionizers
Frequency Counter
  • B&K PRECISION
  • Frequency Counter Frequency Counter
  • Item # 5AU43
  • Mfr. Model # 1856D
  • Frequency Counter, Range 0.1 Hz To 3.5 GHz, Resolution Range Dependent, Accuracy +/-0.1 ppm +/-1 Count,...More

  • Category : Frequency Counters
Generator,Function
  • B&K PRECISION
  • Generator, Function Generator,Function
  • Item # 1T225
  • Mfr. Model # 4017A
  • Function Generator, Output Amplitude 20 Volts Peak to Peak, Output Attenuation 40 dB, Sine Wave Distortion...More

  • Category : Function Generators
Power Supply,30 V,30 A
  • B&K PRECISION
  • Power Supply, 30 V, 30 A Power Supply,30 V,30 A
  • Item # 12P756
  • Mfr. Model # 1694
  • Power Supply, Output Volts 30 V DC, Output Current 30 A Amps, Current Limits 0-100, Line Volts Regulation...More

  • Category : Bench Single Output DC Power Supplies
Battery Capacity Analyzer,20 DC
Single Output Power Supply,3 to 15 VDC
  • B&K PRECISION
  • Single Output Power Supply, 3 to 15 VDC Single Output Power Supply,3 to 15 VDC
  • Item # 2LUW9
  • Mfr. Model # 1692
  • Single Output DC Power Supply, Output Volts (DC) 3 to 15, Output Current (Amps) 0 to 40, Current Limits 1...More

  • Category : Bench Single Output DC Power Supplies
Digital Storage Oscilloscope 25 MHz
  • B&K PRECISION
  • Digital Storage Oscilloscope 25 MHz Digital Storage Oscilloscope 25 MHz
  • Item # 6PFG0
  • Mfr. Model # 2530B
  • Oscilloscope, Digital Storage, Bandwidth (MHz) 25, Vertical Deflection 2 mV/Div to 10 V/Div (1-2-5 order),...More

  • Category : Bench Oscilloscopes
DC Power Supply,Digital,60V,8A,7 in. H
  • B & K INDUSTRIES
  • DC Power Supply, Digital, 60V, 8A, 7 in. H DC Power Supply,Digital,60V,8A,7 in. H
  • Item # 40CP71
  • Mfr. Model # 9111
  • DC Power Supply, Output Volts (DC) 0 to 60, Output Current (Amps) 0 To 8, Current Limits 0 Percent to 100...More

  • Category : Bench Single Output DC Power Supplies
DC Power Supply,0-30 Volts,0-3 Amps
  • B&K PRECISION
  • DC Power Supply, 0-30 Volts, 0-3 Amps DC Power Supply,0-30 Volts,0-3 Amps
  • Item # 1T197
  • Mfr. Model # 1735A
  • DC Power Supply, Output Voltage 0-30 Volts, Output Current 0-3 Amps, Line Regulation 0.2% + 3 MilliAmps, Line...More

  • Category : Bench Single Output DC Power Supplies
Barrier Bag,16x18 Inx3.6 Mil,PK200
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barrier Bag, 16x18 Inx3.6 Mil, PK200 Barrier Bag,16x18 Inx3.6 Mil,PK200
  • Item # 5CPH7
  • Mfr. Model # BB361618
  • Barrier Bag, Open End, Material Polytheylene Blend, Width 16 In., Length 18 In., Thickness 3.6 Mil, Package...More

  • Category : Static Shielding Bags
Barrier Bag,10x20 Inx3.6 Mil,PK200
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barrier Bag, 10x20 Inx3.6 Mil, PK200 Barrier Bag,10x20 Inx3.6 Mil,PK200
  • Item # 5CPH5
  • Mfr. Model # BB361020
  • Barrier Bag, Open End, Material Polytheylene Blend, Width 10 In., Length 20 In., Thickness 3.6 Mil, Package...More

  • Category : Static Shielding Bags
Function Generator,12MHz,AM/FM
  • B&K PRECISION
  • Function Generator, 12MHz, AM/FM Function Generator,12MHz,AM/FM
  • Item # 38W999
  • Mfr. Model # 4014B
  • Signal Generator, DDS Function, Sine Wave Range (MHz) 0.01 Hz to 12 MHz, Square Wave Range (MHz) 0.01 Hz to...More

  • Category : Function Generators
Handheld LCR Meter
  • KEYSIGHT TECHNOLOGIES
  • Handheld LCR Meter Handheld LCR Meter
  • Item # 12U560
  • Mfr. Model # U1732C
  • Handheld LCR Meter, Inductance Range 20 uH - 2000H, Inductance Accuracy 0.2 Percent +3, Capacitance Range 20...More

  • Category : LCR Meter
WAVEGEN Software Upgrade  2000 X-Series
High-Speed USB 2.0 to GPIB Interface
Function Generator,20MHz
  • B&K PRECISION
  • Function Generator, 20MHz Function Generator,20MHz
  • Item # 38X001
  • Mfr. Model # 4040B
  • Signal Generator, DDS Function, Sine Wave Range (MHz) 0.01 Hz to 20 MHz, Square Wave Range (MHz) 0.01 Hz to...More

  • Category : Function Generators
Generator,Function
  • B&K PRECISION
  • Generator, Function Generator,Function
  • Item # 5BB59
  • Mfr. Model # 4012A
  • Sweep Function Generator, Frequency Range 0.5 to 5 M Hz, Sine Wave Distortion Less Than 3%, Sq. Wave...More

  • Category : Function Generators
Electronic Load,0 to 60 V,1 mA to 30 A
  • B&K PRECISION
  • Electronic Load, 0 to 60 V, 1 mA to 30 A Electronic Load,0 to 60 V,1 mA to 30 A
  • Item # 2LUY9
  • Mfr. Model # 8540
  • Electronic Load, Voltage Range 0 to 60 V, Current Range 1 mA to 30 A, Power 150 W, Load Regulation 0 to 10 V...More

  • Category : Electronic Load
Test Probe Set,Without Temperature
Power Supply,15 V,60 A
  • B&K PRECISION
  • Power Supply, 15 V, 60 A Power Supply,15 V,60 A
  • Item # 12P755
  • Mfr. Model # 1693
  • Power Supply, Output Volts 15 V DC, Output Current 60 A Amps, Current Limits 0-100, Line Volts Regulation...More

  • Category : Bench Single Output DC Power Supplies
Bench Multimeter,Dual Display,True RMS
  • B&K PRECISION
  • Bench Multimeter, Dual Display, True RMS Bench Multimeter,Dual Display,True RMS
  • Item # 5YLW7
  • Mfr. Model # 5491B
  • Bench Multimeter, 5mA to 20A Amps AC, 5mA to 20A Amps DC, Basic DC Accuracy +/-0.02 Percent, 50,000 Counts,...More

  • Category : Bench Type Digital Multimeter
Constant Switching Power Supply,160W
  • EXTECH
  • Constant Switching Power Supply, 160W Constant Switching Power Supply,160W
  • Item # 21YE28
  • Mfr. Model # DCP42
  • Constant Switching Power Supply, Output Volts (DC) 42, Output Current (Amps) 10, Current Limits 160W, Ripple...More

  • Category : Bench Single Output DC Power Supplies
Accessory Kit
  • FLUKE
  • Accessory Kit Accessory Kit
  • Item # 4YV96
  • Mfr. Model # SCC190
  • Scopemeter Accessory Kit, For 190 Series, Includes Hard Shell Carrying Case and Optically Isolated RS232...More

  • Category : Oscilloscope Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More