Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Electronic/Bench Testing

23 results found that include 23 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Resistance Decade Box,7 Decades
Power Supply,600W DC
  • EXTECH
  • Power Supply, 600W DC

    Power Supply,600W DC
  • Item # 13X092
  • Mfr. Model # 382275
  • DC Power Supply, Output Volts (DC) 0 to 30V, Output Current (Amps) 0 to 20A, Current Limits Automatic...More

  • Category : Bench Single Output DC Power Supplies
DC Power Supply
  • EXTECH
  • DC Power Supply

    DC Power Supply
  • Item # 1RK10
  • Mfr. Model # 382213
  • Triple Output DC Power Supply, Voltage Output (1) 0 to 30VDC, Current Output (1) 0 to 3ADC, Voltage Output...More

  • Category : Bench Triple Output DC Power Supplies
Digital Single Output DC Power Supply
  • EXTECH
  • Digital Single Output DC Power Supply

    Digital Single Output DC Power Supply
  • Item # 6XAA5
  • Mfr. Model # 382200
  • DC Power Supply, Output Volts (DC) 0 to 30, Output Current (Amps) 0 to 1, Ripple Volts Regulation 0.5mV, Line...More

  • Category : Bench Single Output DC Power Supplies
Handheld Digital Oscilloscope,20 MHz
  • EXTECH
  • Handheld Digital Oscilloscope, 20 MHz

    Handheld Digital Oscilloscope,20 MHz
  • Item # 4CWP6
  • Mfr. Model # MS420
  • Handheld Digital Oscilloscope, Bandwidth 20 MHz, Display 3.8 In Color LCD, Channels 2, True RMS, Sampling...More

  • Category : Portable Digital Oscilloscopes
Quad Output DC Power Supply
  • EXTECH
  • Quad Output DC Power Supply

    Quad Output DC Power Supply
  • Item # 13X091
  • Mfr. Model # 382270
  • Quad Output DC Power Supply, Voltage Output (1) 0 to 30V, Current Output (1) 0 to 5A, Voltage Output (2) 0 to...More

  • Category : Bench Triple Output DC Power Supplies
Single Output DC Power Supply,0-36.8 V
  • EXTECH
  • Single Output DC Power Supply, 0-36.8 V

    Single Output DC Power Supply,0-36.8 V
  • Item # 1DAX4
  • Mfr. Model # 382260
  • Single Output DC Power Supply, Output Volts (DC) 0 to 16.4, 0 to 27.6, 0 to 36.8, Output Current (Amps) 0.1...More

  • Category : Bench Single Output DC Power Supplies
Digital Single Output DC Power Supply
Constant Switching Power Supply,160W
  • EXTECH
  • Constant Switching Power Supply, 160W

    Constant Switching Power Supply,160W
  • Item # 21YE28
  • Mfr. Model # DCP42
  • Constant Switching Power Supply, Output Volts (DC) 42, Output Current (Amps) 10, Current Limits 160W, Ripple...More

  • Category : Bench Single Output DC Power Supplies
Digital Oscilloscope,100MHz
  • EXTECH
  • Digital Oscilloscope, 100MHz

    Digital Oscilloscope,100MHz
  • Item # 13X081
  • Mfr. Model # MS6100
  • Digital Oscilloscope, Bandwidth (MHz) 100MHZ, 5.6 inch Color LCD Display, 2 Channels, True RMS Yes, 7.4V...More

  • Category : Portable Digital Oscilloscopes
LCR Meter
  • EXTECH
  • LCR Meter

    LCR Meter
  • Item # 13X084
  • Mfr. Model # LCR200
  • LCR Meter, Inductance Range 20microH to 2000H, Inductance Accuracy +/-0.5 Percentrdg +5 digits), Capacitance...More

  • Category : LCR Meter
Passive Component LCR Meter
  • EXTECH
  • Passive Component LCR Meter

    Passive Component LCR Meter
  • Item # 5WYU1
  • Mfr. Model # 380193
  • Passive Component LCR Meter, Inductance Range 2000.0 uH to 10000 H, Inductance Accuracy +/-0.7 Percent +...More

  • Category : LCR Meter
Oscilloscope Probe
  • EXTECH
  • Oscilloscope Probe

    Oscilloscope Probe
  • Item # 13X097
  • Mfr. Model # TL620
  • Oscilloscope Probe, Bandwidth (MHz) 200, Probe Ratio 1X, 10X, Cable Length (Meters) 1.2, Input Impedance...More

  • Category : Oscilloscope Probes
High Voltage Oscilloscope Probe
  • EXTECH
  • High Voltage Oscilloscope Probe

    High Voltage Oscilloscope Probe
  • Item # 13X098
  • Mfr. Model # TL625
  • High Voltage Oscilloscope Probe, Bandwidth (MHz) 100, Probe Ratio 100X, Cable Length (Meters) 1.2, Input...More

  • Category : Oscilloscope Probes
SMD Component Tweezer
  • EXTECH
  • SMD Component Tweezer

    SMD Component Tweezer
  • Item # 13X085
  • Mfr. Model # LCR203
  • SMD Component Tweezer, Measurement Range N/A, For Use With LCR200, Allows You To Check SMD Components That Do...More

  • Category : Oscilloscope Accessories
Component Fixture
  • EXTECH
  • Component Fixture

    Component Fixture
  • Item # 13X086
  • Mfr. Model # LCR205
  • Component Fixture, Measurement Range N/A, For Use With LCR200, Allows You To Check SMD Components That Do Not...More

  • Category : Oscilloscope Accessories
Digital Oscilloscope,60MHz
  • EXTECH
  • Digital Oscilloscope, 60MHz

    Digital Oscilloscope,60MHz
  • Item # 13X080
  • Mfr. Model # MS6060
  • Digital Oscilloscope, Bandwidth (MHz) 60MHz, 5.6 inch Color LCD Display, 2 Channels, True RMS Yes, 7.4V...More

  • Category : Portable Digital Oscilloscopes
LAB GRADE DC POWER SUPPLY 230V
Battery for MS6000 Oscilloscopes
Switching Power Supply,600W
  • EXTECH
  • Switching Power Supply, 600W

    Switching Power Supply,600W
  • Item # 21YE29
  • Mfr. Model # DCP60
  • Switching Power Supply, Output Volts (DC) 60, Output Current (Amps) 10, Current Limits 600W, Ripple Volts...More

  • Category : Bench Single Output DC Power Supplies
Capacitance Decade Box,5 Decades
Digital Power Supply,Programmable,200W
TRIPLE OUTPUT DC POWER SUPPLY
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More