Skip Content

Electronic/Bench Testing

6 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Electronic Load, 0 to 60 V, 1 mA to 30 A

    Brand
    B&K PRECISION
    Item #
    2LUY9
    Mfr. Model #
    8540
    Electronic Load,0 to 60 V,1 mA to 30 A
    Web Price $675.00 / each
  • Frequency Counter

    Brand
    B&K PRECISION
    Item #
    5AU43
    Mfr. Model #
    1856D
    Frequency Counter
    Web Price $660.00 / each
  • Function Generator, 20MHz

    Brand
    B&K PRECISION
    Item #
    38X001
    Mfr. Model #
    4040B
    Function Generator,20MHz
    Web Price $652.00 / each
  • Dual Range DC Pwr Sply, 30V/3A; 60V/2A

    Brand
    B&K PRECISION
    Item #
    46F063
    Mfr. Model #
    1737
    Dual Range DC Pwr Sply, 30V/3A; 60V/2A
    Web Price $655.00 / each
  • Signal Generator, 4.5" Color LCD, 30 MHz

    Brand
    B&K PRECISION
    Item #
    53TY74
    Mfr. Model #
    4054B
    Signal Generator,4.5" Color LCD,30 MHz
    Web Price $693.00 / each
  • Power Supply, 0-35 Vdc

    Brand
    B&K PRECISION
    Item #
    3CE32
    Mfr. Model #
    1743B
    Power Supply,0-35 Vdc
    Web Price $687.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More