Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electromagnetic Lock Power Supplies

701 Results Found that Include 701 Products

Results per page:  16 | 32 | 48
Aluminum Din Rail Bracket
Phenolic or Fiberglass Relay Module 12/24VDC 75Ma DPDT
Plastic Power Conversion 24V Ac/Dc- 12VDC@1A Cable
Phenolic or Fiberglass Power Dist Module 8 Output Fuse
Plastic Transformer with Plastic Finish
Steel Power Supply with Baked Enamel Finish
  • VON DUPRIN
  • Steel Power Supply with Baked Enamel Finish Steel Power Supply with Baked Enamel Finish
  • Item # 39UL88
  • Mfr. Model # PS914
  • Power Supply, Type Hardwired, Material Steel, Finish Baked Enamel, Enclosure Depth (In.) 4, Enclosure Width...More

Plastic Video Balun/Combiner For 24VAC Cameras with  &
Plastic Power Conversion Module, 24VAC/VDC to 12VDC @&
Steel Power Supply 32PTC 24Vac @ 25A Line Cord wi
Phenolic or Fiberglass Low Power Disconnect Module
Double Stick Tape Pads
  • ALTRONIX
  • Double Stick Tape Pads Double Stick Tape Pads
  • Item # 4WCC6
  • Mfr. Model # TAPE1
  • Double Stick Tape Pads, Type Component Accessories, Length 6.50 In, Width 5.34 In, Height 1.00 In, Package...More

Phenolic or Fiberglass Power Supply 6/12/24 VDC @
Phenolic or Fiberglass Timer-Bell Cut Off
Phenolic or Fiberglass Timer- Annual Event 1Ch 365 Day/
Steel Power Supply 12VDC Or 24VDC @ 2.5A with Gra
  • ALTRONIX
  • Steel Power Supply 12VDC Or 24VDC @ 2.5A with Gray Finish Steel Power Supply 12VDC Or 24VDC @ 2.5A with Gray Finish
  • Item # 4TEL7
  • Mfr. Model # AL300ULX
  • Power Supply 12Vdc Or 24Vdc @ 2.5A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth...More

Phenolic or Fiberglass Time r- Multifunction, 12/24VDC
Phenolic or Fiberglass Power Supply 6/12/24VDC @
Lithium Battery 3V For At4/Pt2724/Pt724A
Phenolic or Fiberglass Power Supply 12VDC Or 24VDC @&#
Phenolic or Fiberglass Lead Acid Battery- 12VDC/7Ah
Power Supply with Black Finish
  • SECURITRON
  • Power Supply with Black Finish Power Supply with Black Finish
  • Item # 5KZX9
  • Mfr. Model # PSP-24
  • Power Supply, Type 24vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output...More

Power Supply with Black Finish
  • SECURITRON
  • Power Supply with Black Finish Power Supply with Black Finish
  • Item # 5KZX8
  • Mfr. Model # PSP-12
  • Power Supply, Type 12vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output...More

Steel Power Supply 2Out 12Dc Or 24Dc @ 1A with&#x
Steel Transformer
  • DYNALOCK
  • Steel Transformer Steel Transformer
  • Item # 45LX45
  • Mfr. Model # 5225
  • Transformer, Type Regulated Output, Material Steel, Batteries Required No, Number of Outputs 0, Input Voltage...More

Phenolic or Fiberglass Relay Module 24VDC 40Ma DPDT
Steel Power Supply 2Out 12Dc Or 24Dc @ 1.75A with
Metal Power Supply
  • SCHLAGE ELECTRONICS
  • Metal Power Supply Metal Power Supply
  • Item # 6LCY9
  • Mfr. Model # PS902 900-4R FA
  • Power Supply, Material Metal, Enclosure Depth (In.) 4, Enclosure Width (In.) 14, Enclosure Height (In.) 12,...More

Phenolic or Fiberglass Power Supply 12/24Dc @ 4A
  • ALTRONIX
  • Phenolic or Fiberglass Power Supply 12/24Dc @ 4A Phenolic or Fiberglass Power Supply 12/24Dc @ 4A
  • Item # 4TEP1
  • Mfr. Model # AL400ULB
  • Power Supply 12/24Dc @ 4A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 4.60 In,...More

Plastic Transformer with Plastic Finish
Steel Power Supply 12VDC Or 24VDC @ 6A with Gray&
2 - Din Rail Mounting Clips
Steel Power Supply 12VDC @ 3.5A Or 24VDC @ 3
Results per page:  16 | 32 | 48

Rely on Grainger to provide hundreds of electromagnetic lock power supply items to help install or repair mag locks. Choose from a wide range of wall-mount and rack-mount power supplies, power supply chargers, power distribution modules and more. Grainger also provides dozens of components such as relay modules, transceiver hubs, transformers and video system components. Help keep building occupants secure with electromagnetic lock power supplies fro Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More