Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Electromagnetic Lock Accessories

239 products found

Grainger carries dependable locking system components, including electromagnetic lock accessories. Find durable shim brackets, z-brackets, header extension brackets, universal header brackets, brackets for use with glass, wood or concrete, as well as door cords and stop filler plates. Turn to Grainger for electromagnetic lock accessories for your next electromagnetic security project.Close

Filter Results By

Branch Availability
Item
Type
Material
Brand
Price
Shop By

Viewing as

List
  • Bridge Rectifier, Plastic, Power System, 4A

    Brand
    SECURITRON
    Item #
    45CG73
    Mfr. Model #
    BR-4
    Bridge Rectifier,Plastic,Power System,4A
    Web Price $28.60 / each
  • Door Status Sensor, Plastic, 4-7/8 in. H

    Brand
    SDC
    Item #
    45LY46
    Mfr. Model #
    MC-4M
    Door Status Sensor,Plastic,4-7/8 in. H
    Web Price $80.00 / each
  • Jack Nut Tool Kit, Installation Tool

    Brand
    ALARM CONTROLS
    Item #
    52ND17
    Mfr. Model #
    JN-1
    Jack Nut Tool Kit,Installation Tool
    Web Price $131.50 / each
  • Power Transfer Loop, Metal, Clear

    Brand
    SDC
    Item #
    45LY54
    Mfr. Model #
    PT-2U
    Power Transfer Loop,Metal,Clear
    Web Price $18.85 / each
  • Door Position Switch, Black, Metal Doors

    Brand
    SECURITRON
    Item #
    45CG37
    Mfr. Model #
    DPS-M-BK
    Door Position Switch,Black,Metal Doors
    Web Price $24.80 / each
  • Time Delay Module

    Brand
    MS SEDCO
    Item #
    53DG94
    Mfr. Model #
    TDM SEDCO
    Time Delay Module
    Web Price $93.25 / each
  • Door Status Sensor, Powder Coated

    Brand
    SDC
    Item #
    45LY45
    Mfr. Model #
    MC-4
    Door Status Sensor,Powder Coated
    Web Price $32.93 / each
  • Blind Nut, Steel, 40 Pack/Collapsing Tool

    Brand
    SECURITRON
    Item #
    45CG38
    Mfr. Model #
    BN-250
    Blind Nut,Steel,40 Pack/Collapsing Tool
    Web Price $34.40 / each
  • Door Cord, 18 In

    Brand
    SECURITRON
    Item #
    5KZU3
    Mfr. Model #
    TSB-C
    Door Cord,18 In
    Web Price $23.40 / each
  • Switch Plate Cover, SS, Powder Coated

    Brand
    MS SEDCO
    Item #
    53DG97
    Mfr. Model #
    59-HPO
    Switch Plate Cover,SS,Powder Coated
    Web Price $57.00 / each
  • Door Position Switch, Black, Wood Doors

    Brand
    SECURITRON
    Item #
    45CF64
    Mfr. Model #
    DPS-W-BK
    Door Position Switch,Black,Wood Doors
    Web Price $20.05 / each
  • Wiring Harness

    Brand
    MCKINNEY
    Item #
    25HE16
    Mfr. Model #
    QC-C1500P
    Wiring Harness
    Web Price $66.75 / each
  • Latch Monitor, Steel, ANSI 4-7/8 in.

    Brand
    SECURITRON
    Item #
    45CG62
    Mfr. Model #
    LML-1
    Latch Monitor,Steel,ANSI 4-7/8 in.
    Web Price $102.00 / each
  • Battery, Powder Coated, 24VDC, 18 in. L, 10A

    Brand
    SECURITRON
    Item #
    45CG35
    Mfr. Model #
    BPSM-24-10
    Battery,Powder Coated,24VDC,18 in. L,10A
    Web Price $1,093.00 / each
  • Power Transfer Loop, Metal

    Brand
    SDC
    Item #
    45LY55
    Mfr. Model #
    PT-3V
    Power Transfer Loop,Metal
    Web Price $42.40 / each
  • Jamb Box, Plastic, Surface Mount

    Brand
    BEA
    Item #
    45AX33
    Mfr. Model #
    10BOXJAMBSM
    Jamb Box,Plastic,Surface Mount
    Web Price $12.25 / each
  • Door Switch, SS, Mfr. No. MK

    Brand
    SECURITRON
    Item #
    45CG06
    Mfr. Model #
    MKS
    Door Switch,SS,Mfr. No. MK
    Web Price $29.60 / each
  • Relay, Plastic, Surface Mount

    Brand
    BEA
    Item #
    45AX31
    Mfr. Model #
    10MC25
    Relay,Plastic,Surface Mount
    Web Price $95.75 / each
  • Programmable Relay, Plastic, Surface Mount

    Brand
    BEA
    Item #
    45AW80
    Mfr. Model #
    10BR3
    Programmable Relay,Plastic,Surface Mount
    Web Price $121.00 / each
  • Door Loop, 18in. L x 1/4in. W, Steel

    Brand
    ALARM CONTROLS
    Item #
    48ZW60
    Mfr. Model #
    DL-2
    Door Loop,18in. L x 1/4in. W,Steel
    Web Price $19.80 / each
  • Door Cord, 36 In

    Brand
    SECURITRON
    Item #
    5KZU4
    Mfr. Model #
    TSB-CXL
    Door Cord,36 In
    Web Price $32.80 / each
  • Round Mount Box, Plastic, Surface Mount

    Brand
    BEA
    Item #
    45AX32
    Mfr. Model #
    10BOX6RNDSM
    Round Mount Box,Plastic,Surface Mount
    Web Price $48.90 / each
  • Mounting Box, 2 Pieces/Surface Mount, 6" L

    Brand
    MS SEDCO
    Item #
    53DH02
    Mfr. Model #
    1020
    Mounting Box,2 Pieces/Surface Mount,6" L
    Web Price $43.50 / each
  • Square Mount Box, Plastic, Surface Mount

    Brand
    BEA
    Item #
    45AW74
    Mfr. Model #
    10BOX475SQSM
    Square Mount Box,Plastic,Surface Mount
    Web Price $46.40 / each
  • Battery, ABS, Powder Coated, 5-1/2 in. L, 5A

    Brand
    SECURITRON
    Item #
    45CG43
    Mfr. Model #
    B-24-5
    Battery,ABS,Powder Coated,5-1/2 in. L,5A
    Web Price $96.25 / each
  • Z-Bracket Kit, Adjustable

    Brand
    SECURITRON
    Item #
    5LAA0
    Mfr. Model #
    ZA-32/62CL
    Z-Bracket Kit,Adjustable
    Web Price $128.00 / each
  • Cabinet, Metal, 18-1/4Lx15-1/4Hx4-5/16W

    Brand
    SAFETY TECHNOLOGY INTERNATIONAL
    Item #
    30ZN21
    Mfr. Model #
    STI-EM151804
    Cabinet, Metal, 18-1/4Lx15-1/4Hx4-5/16W
    Web Price $56.75 / each
  • Square Mount Box, Plastic, 4-1/2in. L

    Brand
    BEA
    Item #
    45AX17
    Mfr. Model #
    10BOX45SQSM
    Square Mount Box,Plastic,4-1/2in. L
    Web Price $34.20 / each
  • Surface Box

    Brand
    LCN
    Item #
    46TZ95
    Mfr. Model #
    8310-867S
    Surface Box
    Web Price $132.00 / each
  • Door Switch, SS, Mfr. No. MK, Alternate

    Brand
    SECURITRON
    Item #
    45CF89
    Mfr. Model #
    MKSA
    Door Switch,SS,Mfr. No. MK,Alternate
    Web Price $29.60 / each
  • Shock Absorbing Strike, Steel, M32/M62/M82

    Brand
    SECURITRON
    Item #
    45CF86
    Mfr. Model #
    SASM
    Shock Absorbing Strike,Steel,M32/M62/M82
    Web Price $60.25 / each
  • Round Mount Box, Plastic, 4-1/2in.L

    Brand
    BEA
    Item #
    45AW82
    Mfr. Model #
    10BOX45RNDSM
    Round Mount Box,Plastic,4-1/2in.L
    Web Price $34.20 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More