Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Type
Testing Parameter
Measurement Range
Operating Temp. Range
Body Material
Connector
Tip Shape
Diameter
Length
Reference
Junction
For Use With
Brand
Price
Shop By
Ratings

Electrodes and Probes

191 Results Found that Include 327 Products

Results per page:  16 | 32 | 48
PH Electrode
pH Electrode Refillable
  • EXTECH
  • pH Electrode Refillable pH Electrode Refillable
  • Item # 3VXH4
  • Mfr. Model # PH115
  • pH Electrode Refillable, Application For pH Measurement And For Any Application That Requires Direct Contact...More

PH ELECTRODE REPLACEMENT FOR 57348
Wtrprf cp cble ssmbly 25ft BNC Cnnectr
  • SENSOREX
  • Wtrprf cp cble ssmbly 25ft BNC Cnnectr Wtrprf cp cble ssmbly 25ft BNC Cnnectr
  • Item # 16Z018
  • Mfr. Model # S653/25/BNC
  • S653/25/BNC, Waterproof Cable Assembly, Testing Parameter pH or ORP (REDOX), Operating Temp. Range 0 - 80 Deg...More

Plastic Conductivity Cell,0 to 1000ms/cm
Thermometer,-20 Deg. to 150 Deg.C
  • POLYSCIENCE
  • Thermometer, -20 Deg. to 150 Deg.C Thermometer,-20 Deg. to 150 Deg.C
  • Item # 22FH24
  • Mfr. Model # 099590
  • Thermometer, Type Alcohol, Measurement Range -20 Deg. to 150 Deg.C, Operating Temp. Range -20 Deg. to 150...More

Replacement PH Electrode Oakton
Replacement Probe
  • OAKTON
  • Replacement Probe Replacement Probe
  • Item # 9WD64
  • Mfr. Model # WD-35630-50
  • Replacement pH/Conductivity Probe, Single-Junction, Testing Parameter pH, Measurement Range 0-14 pH / 0-19.99...More

pH Sensor
Cmbntn pH Electrde Crtrdge style BNR
  • SENSOREX
  • Cmbntn pH Electrde Crtrdge style BNR Self-Cleaning Electrode
  • Item # 16Z012
  • Mfr. Model # S650CD
  • S650CD, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat,...More

Trdl Cndctvty Sensr TC = P1K 20 ft. Cble
  • SENSOREX
  • Trdl Cndctvty Sensr TC = P1K 20 ft. Cble Trdl Cndctvty Sensr TC = P1K 20 ft. Cble
  • Item # 16Z065
  • Mfr. Model # TCS3020/P1K/20/TL
  • TCS3020/P1K/20/TL, Toroidal Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0 -...More

Conductivity Cell,For 4TXG5,4TXG6
Cmbntn pH Elctrd 30in cbl BNC Flt Style
  • SENSOREX
  • Cmbntn pH Elctrd 30in cbl BNC Flt Style Cmbntn pH Elctrd 30in cbl BNC Flt Style
  • Item # 16Y969
  • Mfr. Model # S450C
  • S450C, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat,...More

PH ELECTRODE COMBINATION WTW
Reserch grd pH electrde refllble blb grd
  • SENSOREX
  • Reserch grd pH electrde refllble blb grd Reserch grd pH electrde refllble blb grd
  • Item # 16Y985
  • Mfr. Model # S1021CD/BNC
  • S1021CD/BNC, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape...More

Cndctvty Sensr Stnless Steel 3/4
  • SENSOREX
  • Cndctvty Sensr Stnless Steel 3/4 Cndctvty Sensr Stnless Steel 3/4
  • Item # 16Z062
  • Mfr. Model # CS675-K=1.0
  • CS675-K=1.0, Stainless Steel Conductivity Sensor, Testing Parameter Conductivity, Measurement Range 0-10...More

pH/ISE Meter Acc SE Probe
pH/ORP Kit for Multi-Probe System
Repl Electrode Sensor,Double Juntion
  • OAKTON
  • Repl Electrode Sensor, Double Juntion Repl Electrode Sensor,Double Juntion
  • Item # 8PAJ9
  • Mfr. Model # WD-35624-38
  • Replacement Electrode Sensor, Double Junction replacement probe, Testing Parameter pH, Measurement Range 0-14...More

  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • PH Electrode PH Electrode
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More