Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electrically Actuated Butterfly Valves

21 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
4" Cast Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 4" Cast Iron Butterfly Valve 4" Cast Iron Butterfly Valve
  • Item # 1WDX4
  • Mfr. Model # GLC23E 4
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 4 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

4" Ductile Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 4" Ductile Iron Butterfly Valve 4" Ductile Iron Butterfly Valve
  • Item # 5MPP5
  • Mfr. Model # GLC33E 4
  • Butterfly Valve, Body Material Ductile Iron, Pipe Size 4 In., Voltage 115 VAC, Max. Water Pressure 200 psi...More

6" PVC Butterfly Valve
  • HAYWARD
  • 6" PVC Butterfly Valve 6" PVC Butterfly Valve
  • Item # 36FV19
  • Mfr. Model # EPM6BYV116E
  • Butterfly Valve, Body Material PVC, Pipe Size 6 In., Voltage 120VAC, Max. Water Pressure 150 psi WOG, Bolt...More

6" Ductile Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 6" Ductile Iron Butterfly Valve 6" Ductile Iron Butterfly Valve
  • Item # 5MPP7
  • Mfr. Model # GLC33E 6
  • Butterfly Valve, Body Material Ductile Iron, Pipe Size 6 In., Voltage 115 VAC, Max. Water Pressure 200 psi...More

2" Cast Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 2" Cast Iron Butterfly Valve 2" Cast Iron Butterfly Valve
  • Item # 1WDX1
  • Mfr. Model # GLC23E 2
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 2 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

3" Cast Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 3" Cast Iron Butterfly Valve 3" Cast Iron Butterfly Valve
  • Item # 1WDX3
  • Mfr. Model # GLC23E 3
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 3 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

1-1/2" Bronze Butterfly Valve
  • MILWAUKEE VALVE
  • 1-1/2" Bronze Butterfly Valve 1-1/2" Bronze Butterfly Valve
  • Item # 3RAX4
  • Mfr. Model # MBEOO - 1-1/2"
  • Butterfly Valve, Body Material Bronze, Pipe Size 1-1/2 In., Voltage 115 VAC, Max. Water Pressure 175 psi WOG,...More

2-1/2" Cast Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 2-1/2" Cast Iron Butterfly Valve 2-1/2" Cast Iron Butterfly Valve
  • Item # 1WDX2
  • Mfr. Model # GLC23E 2 1/2
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 2-1/2 In., Voltage 115 VAC, Max. Water Pressure 150 psi...More

5" Cast Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 5" Cast Iron Butterfly Valve 5" Cast Iron Butterfly Valve
  • Item # 1WDX5
  • Mfr. Model # GLC23E 5
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 5 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

1" Bronze Butterfly Valve
  • MILWAUKEE VALVE
  • 1" Bronze Butterfly Valve 1" Bronze Butterfly Valve
  • Item # 3RAX2
  • Mfr. Model # MBEOO - 1"
  • Butterfly Valve, Body Material Bronze, Pipe Size 1 In., Voltage 115 VAC, Max. Water Pressure 175 psi WOG,...More

6" Cast Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 6" Cast Iron Butterfly Valve 6" Cast Iron Butterfly Valve
  • Item # 1WDX6
  • Mfr. Model # GLC23E 6
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 6 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

2-1/2" Ductile Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 2-1/2" Ductile Iron Butterfly Valve 2-1/2" Ductile Iron Butterfly Valve
  • Item # 5MPP3
  • Mfr. Model # GLC33E 2 1/2
  • Butterfly Valve, Body Material Ductile Iron, Pipe Size 2-1/2 In., Voltage 115 VAC, Max. Water Pressure 200...More

5" Ductile Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 5" Ductile Iron Butterfly Valve 5" Ductile Iron Butterfly Valve
  • Item # 5MPP6
  • Mfr. Model # GLC33E 5
  • Butterfly Valve, Body Material Ductile Iron, Pipe Size 5 In., Voltage 115 VAC, Max. Water Pressure 200 psi...More

6" PVC Butterfly Valve
  • HAYWARD
  • 6" PVC Butterfly Valve 6" PVC Butterfly Valve
  • Item # 36FV20
  • Mfr. Model # EPM6BYV116V
  • Butterfly Valve, Body Material PVC, Pipe Size 6 In., Voltage 120VAC, Max. Water Pressure 150 psi WOG, Bolt...More

4" PVC Butterfly Valve
  • HAYWARD
  • 4" PVC Butterfly Valve 4" PVC Butterfly Valve
  • Item # 36FV15
  • Mfr. Model # EPM6BYV114E
  • Butterfly Valve, Body Material PVC, Pipe Size 4 In., Voltage 120VAC, Max. Water Pressure 150 psi WOG, Bolt...More

2" PVC Butterfly Valve
  • HAYWARD
  • 2" PVC Butterfly Valve 2" PVC Butterfly Valve
  • Item # 36FV18
  • Mfr. Model # EPM3BYV112V
  • Butterfly Valve, Body Material PVC, Pipe Size 2 In., Voltage 120VAC, Max. Water Pressure 150 psi WOG, Bolt...More

1-1/4" Bronze Butterfly Valve
  • MILWAUKEE VALVE
  • 1-1/4" Bronze Butterfly Valve 1-1/4" Bronze Butterfly Valve
  • Item # 3RAX3
  • Mfr. Model # MBEOO - 1-1/4"
  • Butterfly Valve, Body Material Bronze, Pipe Size 1-1/4 In., Voltage 115 VAC, Max. Water Pressure 175 psi WOG,...More

3" Ductile Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 3" Ductile Iron Butterfly Valve 3" Ductile Iron Butterfly Valve
  • Item # 5MPP4
  • Mfr. Model # GLC33E 3
  • Butterfly Valve, Body Material Ductile Iron, Pipe Size 3 In., Voltage 115 VAC, Max. Water Pressure 200 psi...More

2" Ductile Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 2" Ductile Iron Butterfly Valve 2" Ductile Iron Butterfly Valve
  • Item # 5MPP2
  • Mfr. Model # GLC33E 2
  • Butterfly Valve, Body Material Ductile Iron, Pipe Size 2 In., Voltage 115 VAC, Max. Water Pressure 200 psi...More

2" Bronze Butterfly Valve
  • MILWAUKEE VALVE
  • 2" Bronze Butterfly Valve 2" Bronze Butterfly Valve
  • Item # 3RAX5
  • Mfr. Model # MBEOO - 2"
  • Butterfly Valve, Body Material Bronze, Pipe Size 2 In., Voltage 115 VAC, Max. Water Pressure 175 psi WOG,...More

8" Cast Iron Butterfly Valve
  • MILWAUKEE VALVE
  • 8" Cast Iron Butterfly Valve 8" Cast Iron Butterfly Valve
  • Item # 1WDX7
  • Mfr. Model # GLC23E 8
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 8 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

Results per page:  16 | 32 | 48

Electric actuated butterfly valves from Grainger are used to control the flow of material through a circular pipe or tube. Valve bodies are constructed from PVC, ductile iron, cast iron or bronze. Valves use a disc to control flow so they can be used to control the flow of compressed air and other gases, or for vacuum services. Get your electric actuated butterfly valve from Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More