Navigation Menu New

Access My Account, Order History, Lists and more here.

All Purpose Heat Shrink Tubing

38 products
All purpose heat shrink tubing covers wire and cable and shrinks when heat is applied to create tightly sealed bundles. Also known as single- or thin-wall heat shrink tubing, it is used across a wide variety of applications to insulate, protect, bundle, and provide strain relief for wire and cable.
All purpose heat shrink tubing covers wire and cable and shrinks when heat is applied to create tightly sealed bundles. Also known as single- or thin-wall heat shrink tubing, it is used across a wide variety of applications to insulate, protect, bundle, and provide strain relief for wire and cable.
Temp. Range

Fuel- & Oil-Resistant Heat Shrink Tubing

Fuel- & Oil-Resistant Heat Shrink Tubing
Fuel- and oil-resistant heat shrink tubing resists corrosive fluids, fuels, lubricants, acids, and solvents, so it can be used in aircraft, aerospace, automotive, and chemical processing applications. It also prevents damage from abrasion, impacts, and cuts, and it's flexible at high and low temperatures. It covers wiring and component covers and shrinks with heat to bundle and protect them.

2:1 Shrink Ratio , Modified Elastomer
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
2:1 Shrink Ratio , Modified Fluoroelastomer