Navigation Menu New

Access My Account, Order History, Lists and more here.

All Purpose Heat Shrink Tubing

Available27 products
All purpose heat shrink tubing covers wire and cable and shrinks when heat is applied to create tightly sealed bundles. Also known as single- or thin-wall heat shrink tubing, it is used across a wide variety of applications to insulate, protect, bundle, and provide strain relief for wire and cable.
I.D. Before Shrinking

Standard Heat Shrink Tubing

Standard Heat Shrink Tubing
Standard heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, color-code, or provide strain relief.

2:1 Shrink Ratio , Cross-Linked Polyolefin

Loading...

2:1 Shrink Ratio , Modified Chlorinated Polyolefin

Loading...

2:1 Shrink Ratio , Polyolefin

Loading...
Loading...
Loading...
Loading...
Loading...

3:1 Shrink Ratio , Cross-Linked Polyolefin

Loading...

3:1 Shrink Ratio , Polyolefin

Loading...

4:1 Shrink Ratio , Polyolefin

Loading...

Chemical-Resistant PVC Heat Shrink Tubing

Chemical-Resistant PVC Heat Shrink Tubing
Chemical-resistant PVC heat shrink tubing can withstand chemicals, oils, fungus, and moisture, so it can be used across automotive, electronic, electrical, and mechanical applications. It has a thicker wall than standard heat shrink tubing, making it stronger. It typically covers PVC jacketed wire and cable and electrical components and shrinks with heat to insulate, bundle, and protect them.

2:1 Shrink Ratio , PVC

Loading...
Loading...

Severe Outdoor Environment Heat Shrink Tubing

Severe Outdoor Environment Heat Shrink Tubing
Severe outdoor environment heat shrink tubing resists fuel, oils, acids, solvents, and hydraulic fluids and has a thick-wall construction to provide cut and abrasion resistance, making it suitable for extreme outdoor environments. It also retains its flexibility at low temperatures. It covers cable and harnesses and shrinks with heat to protect them.

2:1 Shrink Ratio , Modified Chlorinated Polyolefin

Loading...

Transparent Abrasion-, Chemical- & Heat-Resistant PVDF Shrink Tubing

Transparent Abrasion-, Chemical- & Heat-Resistant PVDF Shrink Tubing
This PVDF heat shrink tubing is transparent to allow see-through inspection and identification of wire and components. It also resists abrasion, chemicals, and heat, so it can be used in automotive and electrical applications. It covers wires, solder joints, terminals, and connections and shrinks with heat to provide strain relief and protect them. It can be cut to size with scissors.

2:1 Shrink Ratio , Modified Polyvinylidene Fluoride

Loading...

Fuel- & Oil-Resistant Heat Shrink Tubing

Fuel- & Oil-Resistant Heat Shrink Tubing
Fuel- and oil-resistant heat shrink tubing resists corrosive fluids, fuels, lubricants, acids, and solvents, so it can be used in aircraft, aerospace, automotive, and chemical processing applications. It also prevents damage from abrasion, impacts, and cuts, and it's flexible at high and low temperatures. It covers wiring and component covers and shrinks with heat to bundle and protect them.

2:1 Shrink Ratio , Modified Elastomer

Loading...

2:1 Shrink Ratio , Modified Fluoroelastomer

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.