Navigation Menu New

Access My Account, Order History, Lists and more here.

All Purpose Heat Shrink Tubing

42 products
All purpose heat shrink tubing covers wire and cable and shrinks when heat is applied to create tightly sealed bundles. Also known as single- or thin-wall heat shrink tubing, it is used across a wide variety of applications to insulate, protect, bundle, and provide strain relief for wire and cable.
I.D. After Shrinking

Standard Heat Shrink Tubing

Standard Heat Shrink Tubing
Standard heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, color-code, or provide strain relief.

Unspecified

Loading...

2:1 Shrink Ratio , Cross-Linked Polyolefin

Loading...

2:1 Shrink Ratio , Modified Chlorinated Polyolefin

Loading...

2:1 Shrink Ratio , Polyolefin

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

3:1 Shrink Ratio , Cross-Linked Polyolefin

Loading...

3:1 Shrink Ratio , Polyolefin

Loading...

4:1 Shrink Ratio , Polyolefin

Loading...

Transparent Abrasion-, Chemical- & Heat-Resistant PVDF Shrink Tubing

Transparent Abrasion-, Chemical- & Heat-Resistant PVDF Shrink Tubing
This PVDF heat shrink tubing is transparent to allow see-through inspection and identification of wire and components. It also resists abrasion, chemicals, and heat, so it can be used in automotive and electrical applications. It covers wires, solder joints, terminals, and connections and shrinks with heat to provide strain relief and protect them. It can be cut to size with scissors.

2:1 Shrink Ratio , Modified Polyvinylidene Fluoride

Loading...
Loading...

Fuel- & Oil-Resistant Heat Shrink Tubing

Fuel- & Oil-Resistant Heat Shrink Tubing
Fuel- and oil-resistant heat shrink tubing resists corrosive fluids, fuels, lubricants, acids, and solvents, so it can be used in aircraft, aerospace, automotive, and chemical processing applications. It also prevents damage from abrasion, impacts, and cuts, and it's flexible at high and low temperatures. It covers wiring and component covers and shrinks with heat to bundle and protect them.

2:1 Shrink Ratio , Modified Elastomer

Loading...

2:1 Shrink Ratio , Modified Fluoroelastomer

Loading...

Food Grade Heat Shrink Tubing

Food Grade Heat Shrink Tubing
Food grade heat shrink tubing meets USFDA Reg. CFR 177.1330 and resists chemicals, oils, sunlight, moisture, and fungus, so it can be used in applications involving contact with food and beverages. It covers wire and cable and shrinks with heat to bundle and protect them.

2:1 Shrink Ratio , Acrylate Olefin

Loading...

Medical Grade Heat Shrink Tubing

Medical Grade Heat Shrink Tubing
Medical grade heat shrink tubing meets USP Class VI and resists chemicals, high dielectric strength, cutting, puncturing, and abrasion, so it can be used in medical applications. It can also be sterilized repeatedly and reused. It covers surgical instruments and medical devices and shrinks with heat to insulate and jacket them.

2:1 Shrink Ratio , Acrylate Olefin

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.