Navigation Menu New

Access My Account, Order History, Lists and more here.

All Purpose Heat Shrink Tubing

Available16 products
All purpose heat shrink tubing covers wire and cable and shrinks when heat is applied to create tightly sealed bundles. Also known as single- or thin-wall heat shrink tubing, it is used across a wide variety of applications to insulate, protect, bundle, and provide strain relief for wire and cable.
I.D. After Shrinking

Standard Heat Shrink Tubing

Standard Heat Shrink Tubing
Standard heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, color-code, or provide strain relief.

2:1 Shrink Ratio , Cross-Linked Polyolefin

Loading...

2:1 Shrink Ratio , Modified Chlorinated Polyolefin

Loading...

2:1 Shrink Ratio , Polyolefin

Loading...
Loading...
Loading...
Loading...
Loading...

3:1 Shrink Ratio , Cross-Linked Polyolefin

Loading...

3:1 Shrink Ratio , Polyolefin

Loading...

4:1 Shrink Ratio , Polyolefin

Loading...

Transparent Abrasion-, Chemical- & Heat-Resistant PVDF Shrink Tubing

Transparent Abrasion-, Chemical- & Heat-Resistant PVDF Shrink Tubing
This PVDF heat shrink tubing is transparent to allow see-through inspection and identification of wire and components. It also resists abrasion, chemicals, and heat, so it can be used in automotive and electrical applications. It covers wires, solder joints, terminals, and connections and shrinks with heat to provide strain relief and protect them. It can be cut to size with scissors.

2:1 Shrink Ratio , Modified Polyvinylidene Fluoride

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.