Navigation Menu New

Access My Account, Order History, Lists and more here.

Split Corrugated Loom Tubing

29 products
Split corrugated loom tubing covers and organizes wire and cable and has flexible walls with a lengthwise slit. Bundles of wire or preassembled harness assemblies are placed inside without needing to be pulled through the length of the tubing. This tubing is crush- and abrasion-resistant to prevent damage to the conductors inside. It's commonly used in commercial and industrial applications, such as in offices or around devices and machines. Corrugated loom tubing can be cut to any length for a customized installation.
Split corrugated loom tubing covers and organizes wire and cable and has flexible walls with a lengthwise slit. Bundles of wire or preassembled harness assemblies are placed inside without needing to be pulled through the length of the tubing. This tubing is crush- and abrasion-resistant to prevent damage to the conductors inside. It's commonly used in commercial and industrial applications, such as in offices or around devices and machines. Corrugated loom tubing can be cut to any length for a customized installation.
Brand

General Purpose Split Loom Tubing

General Purpose Split Loom Tubing
This split loom tubing is suitable for general purpose applications. It provides protection against vibration, punctures, automotive fluids, and weather, so it can be installed both indoors and outdoors. This tubing is commonly used for automotive wiring, but it's also used in offices and around devices and machines. It has a lengthwise slit that allows wire and cable to be laid in. The tubing covers wire and cable and keeps them organized.

LDPE , -76 °F to 230 °F

Nylon , -40 °F to 257 °F

Nylon , -40 °F to 300 °F

Polyethylene , -40 °F to 185 °F

Installation Tools for Split Loom Tubing

Installation Tools for Split Loom Tubing
This installation tool inserts wire and cable into split loom tubing. The wire or cable bundle is laid into the tool that has a barrel that rotates to keep the bundle together. The angled portion of the tool is placed inside the loom tubing, so when the tool is pulled back the bundle fits into the tubing. This tool simplifies installation so users don't have to push bundles into the tubing by hand.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.