Navigation Menu New

Access My Account, Order History, Lists and more here.

Split Corrugated Loom Tubing

1 product
Split corrugated loom tubing covers and organizes wire and cable and has flexible walls with a lengthwise slit. Bundles of wire or preassembled harness assemblies are placed inside without needing to be pulled through the length of the tubing. This tubing is crush- and abrasion-resistant to prevent damage to the conductors inside. It's commonly used in commercial and industrial applications, such as in offices or around devices and machines. Corrugated loom tubing can be cut to any length for a customized installation.
Split corrugated loom tubing covers and organizes wire and cable and has flexible walls with a lengthwise slit. Bundles of wire or preassembled harness assemblies are placed inside without needing to be pulled through the length of the tubing. This tubing is crush- and abrasion-resistant to prevent damage to the conductors inside. It's commonly used in commercial and industrial applications, such as in offices or around devices and machines. Corrugated loom tubing can be cut to any length for a customized installation.
Outside Diameter

General Purpose Split Loom Tubing

General Purpose Split Loom Tubing
This split loom tubing is suitable for general purpose applications. It provides protection against vibration, punctures, automotive fluids, and weather, so it can be installed both indoors and outdoors. This tubing is commonly used for automotive wiring, but it's also used in offices and around devices and machines. It has a lengthwise slit that allows wire and cable to be laid in. The tubing covers wire and cable and keeps them organized.

LDPE , -76 °F to 230 °F

Loading...
Loading...

Nylon , -40 °F to 257 °F

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Nylon , -40 °F to 300 °F

Loading...
Loading...
Loading...
Loading...
Loading...

Polyethylene , -40 °F to 185 °F