Navigation Menu New

Access My Account, Order History, Lists and more here.

Split Corrugated Loom Tubing

5 products
Split corrugated loom tubing covers and organizes wire and cable and has flexible walls with a lengthwise slit. Bundles of wire or preassembled harness assemblies are placed inside without needing to be pulled through the length of the tubing. This tubing is crush- and abrasion-resistant to prevent damage to the conductors inside. It's commonly used in commercial and industrial applications, such as in offices or around devices and machines. Corrugated loom tubing can be cut to any length for a customized installation.
Split corrugated loom tubing covers and organizes wire and cable and has flexible walls with a lengthwise slit. Bundles of wire or preassembled harness assemblies are placed inside without needing to be pulled through the length of the tubing. This tubing is crush- and abrasion-resistant to prevent damage to the conductors inside. It's commonly used in commercial and industrial applications, such as in offices or around devices and machines. Corrugated loom tubing can be cut to any length for a customized installation.
Nominal Size

General Purpose Split Loom Tubing

General Purpose Split Loom Tubing
This split loom tubing is suitable for general purpose applications. It provides protection against vibration, punctures, automotive fluids, and weather, so it can be installed both indoors and outdoors. This tubing is commonly used for automotive wiring, but it's also used in offices and around devices and machines. It has a lengthwise slit that allows wire and cable to be laid in. The tubing covers wire and cable and keeps them organized.

LDPE , -76 °F to 230 °F

Loading...
Loading...

Nylon , -40 °F to 257 °F

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Nylon , -40 °F to 300 °F

Loading...
Loading...
Loading...
Loading...
Loading...

Polyethylene , -40 °F to 185 °F

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Flame-Retardant Split Loom Tubing

Flame-Retardant Split Loom Tubing
This split loom tubing is flame-retardant, so it protects wire and cable lines in indoor environments exposed to extreme heat. It meets UL 94HB, which means it burns slowly to prevent flames from spreading and further damaging wire and cable. This tubing also offers abrasion and chemical resistance. It has a lengthwise slit that allows wire and cable to be laid in, and it covers the lines to keep them organized.

Nylon , 30 °F to 175 °F

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Nylon , 40 °F to 248 °F

Loading...

Polyethylene , 30 °F to 175 °F