Navigation Menu New

Access My Account, Order History, Lists and more here.

Cable Ladder Trays

45 products
Cable ladder trays have side rails with rungs to route and support cable. The rungs allow cable to enter and exit anywhere along the span, and they facilitate future changes. These trays also provide free air flow to prevent overheating, which could damage the cable. They mount overhead or under floors, and they're often used in whole-facility installations with large diameter cable in long spans. Their aluminum construction is lightweight and resists corrosion. Cable ladder trays install as systems, with straight sections, fittings, and accessories connecting to form a pathway.
Cable ladder trays have side rails with rungs to route and support cable. The rungs allow cable to enter and exit anywhere along the span, and they facilitate future changes. These trays also provide free air flow to prevent overheating, which could damage the cable. They mount overhead or under floors, and they're often used in whole-facility installations with large diameter cable in long spans. Their aluminum construction is lightweight and resists corrosion. Cable ladder trays install as systems, with straight sections, fittings, and accessories connecting to form a pathway.
Brand

Straight Section Cable Ladders

Straight Section Cable Ladders
Straight-section cable ladders route and support wire and cable in a straight line. These ladders allow cable to enter and exit at any point and promote air circulation to prevent overheating. They connect with multiple straight sections for long, simple runs, or fittings can be attached for modifications.
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Vertical 90 Degree Elbows for Cable Ladders

Vertical 90 Degree Elbows for Cable Ladders
These elbows turn horizontally on a 90° angle to route cable ladder systems that run around corners or machinery.

90° Vertical Elbow

Loading...

Inside Vertical Elbow, 90 Degree

Loading...
Loading...

Inside Vertical Elbow, 90 Degrees

Loading...
Loading...

Outside Vertical Elbow, 90 Degree

Loading...
Loading...

Outside Vertical Elbow, 90 Degrees

Loading...

Horizontal 90 Degree Elbows for Cable Ladders

Horizontal 90 Degree Elbows for Cable Ladders
These elbows turn vertically on a 90° angle to route cable ladder systems that change elevation, such as ones that run above machinery.
Loading...
Loading...
Loading...
Loading...

Horizontal Tees for Cable Ladders

Horizontal Tees for Cable Ladders
Horizontal tees route cable ladder systems in two directions. They're ideal for routing cable in different paths, such as running power cable to panels across the facility.
Loading...
Loading...
Loading...
Loading...

Cable Ladder Connectors

Cable Ladder Connectors
These connectors securely join straight-section cable ladders together for long, straight runs. Some connectors compensate for expansion and contraction caused by heat, and some allow for directional changes.

Expansion Connector

Loading...

Horizontal Adjustable Connector

Loading...

Universal Connector

Loading...

Vertical Adjustable Connector

Loading...

Cable Ladder Reducers

Cable Ladder Reducers
Reducers have two different-sized openings to adapt larger straight sections of indoor wireways to smaller sections, accommodating differences in wire or cable sizes. They transition large runs of cable near the service entrance to smaller runs as the wireway gets closer to a machine or equipment.
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Hold Down Clamps for Cable Ladders

Hold Down Clamps for Cable Ladders
Hold-down clamps securely connect cable ladders to strut channel, which reduces stress and warping that could damage the ladder system.
Loading...

Cable Dropouts for Cable Ladders

Cable Dropouts for Cable Ladders
Cable dropouts permanently attach to the ends of cable ladders to provide a smooth surface and ease the bending radius for cable as it enters or exits the ladder. They prevent snags and other damage to the cable insulation.
Loading...
Loading...
Loading...
Loading...

Cable Ladder Covers

Cable Ladder Covers
Covers screw onto cable ladder trays to prevent environmental damage to cable. They're required for outdoor installations and protect against strong winds and UV damage. They can be used indoors as needed to keep out dust, dirt, and other elements.