Navigation Menu New

Access My Account, Order History, Lists and more here.

Wire Wrapping Wire

70 products
Wire wrapping wire is a conductive, oxygen-free copper wire that connects and distributes power to electronic components, typically in a circuit board. The flexible wire is wound around connection points on the board multiple times to make a secure connection. Wire wrapping can be faster and more convenient than soldering, particularly when making multiple connections. It also creates more secure connections, as soldered connections may fail due to vibration or poorly soldered joints. Wire wrapping wire is commonly used in electronics manufacturing applications, such as prototyping.
Brand

Spooled Wrapping Wire

Spooled Wrapping Wire
Spooled wrapping wire is a flexible wire that comes wound on a spool so a worker can cut just the amount they need and control waste. This conductive, oxygen-free copper wire is used to create electronic circuit boards without any soldering. It is suitable for cut, strip, and wrap applications, such as on a production line.
Loading...
Loading...

Pre-Cut & Pre-Stripped Wrapping Wire

Pre-Cut & Pre-Stripped Wrapping Wire
Pre-cut and pre-stripped wrapping wire is a flexible wire that is already cut to length and stripped at each end for making secure connections on electronic circuit boards. This conductive, oxygen-free copper wire doesn't need soldering and is quicker to install than spooled wrapping wire.
Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.