Navigation Menu New

Access My Account, Order History, Lists and more here.

Thermocouple Wire & Cable

2 products
Thermocouple wire and cable are types of flexible, insulated wire that sense the temperature of an object and feed that information to a temperature control device or to a temperature measuring or monitoring device. They can also be used to create the sensing point (or probe) in a thermocouple. They are commonly used to maintain or monitor a component's temperature in industrial processes where high heat is present, such as kilns, gas turbine exhaust, or diesel engines. They are also used in safety devices, such as flame sensors in gas-powered appliances.
Insulation Material

Thermocouple Wire

Thermocouple Wire
Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.

20 AWG

Loading...

24 AWG

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.