Navigation Menu New

Access My Account, Order History, Lists and more here.

Ethernet & Fieldbus Cordsets

89 products

Ethernet and fieldbus cordsets transmit data at high speeds and provide real-time connections between control systems, hardware, and equipment. These cordsets are often used in factory automation applications that require fast data-handling capabilities, such as vision systems, robotics, and measurement instruments.

Connector Type

RJ45 Connector to RJ45 Connector Cordsets

RJ45 Connector to RJ45 Connector Cordsets

These cordsets have RJ45 connectors on both ends and support Ethernet and fieldbus local area network (LAN) applications.

RJ45 Male Adjustable Angle x RJ45 Male Adjustable Angle

Loading...

RJ45 Male Horizontally Adjustable x RJ45 Male Horizontally Adjustable

Loading...

RJ45 Male Straight x RJ45 Female Straight

Loading...

RJ45 Male Straight x RJ45 Male Straight

Loading...

RJ45 Male Vertically Adjustable x RJ45 Male Vertically Adjustable

Loading...

M12 Connector to RJ45 Connector Cordsets

M12 Connector to RJ45 Connector Cordsets

These cordsets have a M12 connector on one end and a RJ45 connector on the other. They support Ethernet and fieldbus local area network applications.

M12 Male Right Angle x RJ45 Male Straight

Loading...

M12 Male Straight x RJ45 Male Straight

Loading...

ix Type A Connector to RJ45 Connector Data Cordsets

ix Type A Connector to RJ45 Connector Data Cordsets

These cordsets have an ix Type A connector on one end and an RJ45 connector on the other. They support Ethernet and local area network (LAN) applications and are used to connect equipment and machinery with different receptacle types. ix connectors secure to their mating receptacle to prevent accidental disconnects and are smaller than RJ45 connectors but provide greater shock and vibration protection.

ix Type A Male Straight x RJ45 Male Straight

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.